Beli explosion proof di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Mulai

    Rp359.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  2. CEJN Pressure Gauge
    Mulai

    Rp769.900

    CEJN Pressure Gauge
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Rated Pressure Range: 760-1500 Kg/cm
    • Color: Chrome Metallic
    • Coupling Size: 1/4 inch
    • Connection Diameter: 63 mm
    • Connection Type: Bottom
  3. Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)
    Mulai

    Rp919.900

    Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  4. Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Mulai

    Rp639.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  5. Qlight Explosion Proof Electric Horn
    Mulai

    Rp16.999.900

    Qlight Explosion Proof Electric Horn
    atribut:
    • Sound Pattern and Volume: WS 5 Warning Sounds (Max 118dB)
    • Certificates: IECEx, ATEX, NEPSI, CCC, KCs, CCS, TS
    • Material: Housing-Al, Horn Housing-STS316L
    • Sound Volume (dB): Max. 118 (at 1m Volume Adjustable)
    • Cable Entry (inch): 1/2 NPT
    • Housing Standard Color: MUNSELL No. 7.5BG 7/2
  6. CP Flexible Coolant Oil Hose
    Mulai

    Rp279.900

    CP Flexible Coolant Oil Hose
    atribut:
    • Max Operating Pressure (cm): 60
    • Material: Stainless Steel
  7. CAS Compressive Explosion Proof Indicator
    Mulai

    Rp26.999.900

    CAS Compressive Explosion Proof Indicator
    Deskripsi:
    Compressive Explosion Proof Indicator
    atribut:
    • Interface: RS-232C x 2ea
    • Zero Adj. Range (mV/V): 0-2
    • Display: 7 segment 6 digits LED
  8. RUBBERFAB 3A Sanitary Tube Fittings for Food & Dairy
    Mulai

    Rp559.900

    RUBBERFAB 3A Sanitary Tube Fittings for Food & Dairy
    Deskripsi:
    These 3A sanitary tube clamps securely hold fittings and tubing together in food, beverage, and biopharmaceutical applications.
    atribut:
    • UNSPSC: 31162906
    • Clamp Connection Type: Wing Nut
    • Clamp Type: Clamp
    • Compatible Tube Size (inch): 1-1/2
    • Displayed Brand: RUBBERFAB
    • Manufacturer Part Number: 13MHHM-NGW-150
    • Material: Fitting; Nylon
    • Maximum Operating Pressure (psi): 150 @70°F
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): -40
    • Standards: BS 4825; ISO 2852
  9. RUCIKA Sambungan Pipa PVC Union Thread (AW)
    Mulai

    Rp36.900

    RUCIKA Sambungan Pipa PVC Union Thread (AW)
    atribut:
    • SNI License: Yes
    • SNI Number: 86/S/RE/II.2/2014_
  10. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  11. Qlight Warning STB45ML-EX Series
    Mulai

    Rp9.099.900

    Qlight Warning STB45ML-EX Series
    Deskripsi:
    Built-in Buzzer Non-Sparking Explosion Proof Tower Lights
    atribut:
    • Voltage (V): AC/DC24
  12. Fort Tombol Darurat Seri LAY4
    Mulai

    Rp25.900

    Fort Tombol Darurat Seri LAY4
    Deskripsi:
    Mushroom Head F 40mm Spring Return
    atribut:
    • Contact: 1NC
    • Diameter (mm): 22
    • Color: Red
  13. APPLETON ELECTRIC Hazardous Location Tumbler Switch
    Mulai

    Rp9.999.900

    APPLETON ELECTRIC Hazardous Location Tumbler Switch
    Deskripsi:
    These hazardous location tumbler switches feature enclosures with external mounting lugs for easy mounting. The smooth, rounded integral bushings in each hub also help protect conductor insulation. Enclosures have an internal ground screw. Use in locations made hazardous by the presence of flammable vapors, gases, and combustible dust.
    atribut:
    • UNSPSC: 39121104
    • Amps (A): 20
    • Body Material: Malleable Iron
    • Depth (inch): 4 11/16
    • Height (inch): 4 5/8
    • Horseposwer (hp): 1 @ 120V AC; 2 @ 240V AC
    • Legend Markings: On/Off
    • NEMA Rating: 7C; 7D; 9E; 9F; 9G
    • Standards: UL 1203; UL 894
    • Type of Operator: Front Operated
    • Voltage (V): 120 to 277 (AC)
  14. TRUSCO Spiral Tube
    Mulai

    Rp99.900

    TRUSCO Spiral Tube
    Deskripsi:
    Tying up cables and cords in tubes makes it easy to clean up. Processing of cabling around the computer, around the switchboard.
    atribut:
    • Length (m): 10
  15. NICHIDO Explosion-Protection Light
    Mulai

    Rp1.699.900

    NICHIDO Explosion-Protection Light
    Deskripsi:
    - Clip- Strap
    atribut:
    • Power Supply: AA alkaline battery(x 4)included
    • Explosionproof Certifications IEC: Ex ia IIC T4 Ga/ATEX: II 1G Ex ia IIC T4
    • Compatible: An IECEX compatible model
    • Standard (Certified): A European ATEX certified model
  16. OMRON Solid State, Relay
    Mulai

    Rp629.900

    OMRON Solid State, Relay
    Deskripsi:
    Socket type same size as MY. The operation can be confirmed by the operation indicator light. (N type)
Daftar Harga explosion proof Terbaru March 2026
Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchRp359.900
AND Intrinsically Safe Plaform Scales HW-CEP SeriesRp35.999.900
CEJN Pressure GaugeRp769.900
Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)Rp919.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeRp639.900
Qlight Explosion Proof Electric HornRp16.999.900
CP Flexible Coolant Oil HoseRp279.900
Penguin Union AdaptorRp31.900
KRISBOW Senter Anti LedakRp679.900
SATA Explosion Proof Adjustable WrenchRp1.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait