Armadex Explosion Proof Camera

Sebelum PPN:
Rp109.999.900
Spesifikasi
Creative FeatureLive Composite, Art Filters, HDR, Underwater Modes, Macro Modes, Construction Mode
Crushproof (kgf)to 100
Crushproof (lbf)to 220
Dimensions (WxHxD) (mm)113.9x65.8x32.7
DustproofIP6X
Freezeproof (°C)to -10
GPS/Field Sensor SystemGPS (GLONASS, Galileo, QZSS), compass, manometer, temperature sensor, acceleration sensor
ISO100 - 12800
Image Sensor12MP - 1/2.3inch BSI CMOS
Image StabilizationSensor Shift Image Stabilization
Lens4x Optical Zoom F2.0 (W) - F4.9 (T)
Lens Size (mm)25-100 (35 equiv.)
Macro Capability (mm)(Super macro) less than f=5.4, from 0.1m to 0.3m / above 5.4, from 0.01m to 0.3m /(Microscope) 0.01m - 0.30m
Monitor Size (inch)3.0 approx. 1,037k dots (3:2)
One Push Tele Converterx2 (P, A, Movie mode), x2/x4 (Microscope mode)
PowerLI-92B Li-ion battery
ProcessorTruePic VIII
Shockproof (m)2.1
Shutter Speed (s)1/2 - 1/2000 (A mode = up to 4)
Tough CapabilitiesWaterproof to depths of 50 ft/15 m - IPX8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ARMADEX Ex-M OZC 3 is the only explosion proof camera that is equipped with a 5x optical zoom function. Our ATEX Camera is suitable for use in ATEX Zone 2 (Gas). The compact yet rugged camera body is shockproof against drops up to 2.1m, freezeproof up to -10 degrees Celsius and dustproof. The ATEX Camera is converted in-house by our experts, as is the case for all of our ATEX Equipment. The Ex-M OZC 2 is the only intrinsically safe camera that tackles this issue. High sensitivity performance is achieved through the advanced image processing engine. In other words, the camera uses software to capture high quality, bright images without using the flash.
Peringatan
Mohon kontak terlebih dahulu untuk kejelasan waktu indent-nya
Feature
Anti-fog dual pane lens cover glass

Ulasan Produk

Tidak ada ulasan