Beli epoxy resin lantai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sika Sikafloor 81 (Mortar Epoksi Lantai)Deskripsi:Sikafloor-81 EpoCem New HC is a three part, epoxy modified cementitious, fine textured mortar for self smoothing floor screeds in thin layers of 1.5 to 3 mm.atribut:
- Size (kg): Part A: 1.14; Part B: 2.86; Part C: 19.00
- Packaging: Part A: plastic container; Part B: plastic container; Part C: bag
- Color: Part A - resin: White liquid; Part B - hardener: Turbid yellowish liquid; Part C - filler: Natural grey aggregate powder; Colour: Light grey; Finish colour: Matt grey
- Composition: Epoxy modified cementitious mortar.
- Shelf Life: Part A, Part B: 12 months; Part C: 9 months
- Storage Conditions: The product must be stored in original, unopened and undamaged sealed packaging, in dry conditions at temperatures between +18 °C and +30 °C.
- Ambient Air Temperature (°C ): +8 min. / +30 max.
- Compressive Strength (N/mm²): 1 day: ~15; 7 days: ~38; 28 days: ~44
- Curing Time (day): +10 °C: ~2; +20 °C: ~1; +30 °C: ~1
- Density (kg/L): Part A: ~1.09; Part B: ~1.03; Part C: ~1.72; Mixed A+B+C: ~2.10
- Layer Thickness (mm): 1.5 min. / 3.0 max.
- Mixing Ratio: Part A : part B : part C - packing size : 1.14 : 2.86 : 19 kg
- Pot Life (minute): +10 °C: ~40; +20 °C: ~20; +30 °C: ~15
- Relative Air Humidity (%): 20 min. / 80 max.
- Substrate Temperature (°C): +8 min. / +30 max.
- Tensile Strength in Flexure (N/mm²): 28 days: ~10
- Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Deskripsi:2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
- Sika Sikafloor ProSeal 22 (Pengeras Lantai Beton)Deskripsi:Sikafloor ProSeal-22 is a one part, solvent based, clear acrylic resin polymer solution used to cure, harden and seal fresh or hardened concrete.atribut:
- Color: Liquid/Clear
- Composition: Solvent based, clear acrylic resin.
- Shelf Life: 12 months from date of production
- Storage Conditions: Store in original, unopened and undamaged sealed containers, in dry conditions at temperatures between +5 °C and +25 °C.
- Density (kg/L): ~0.9 (at +20 °C)
- Solid Content by Weight (%): ~22
- System Structure: Curing compound 1 - 2 coats
- Sika Sikafloor-55 Level (Semen Instan Perata Lantai)Deskripsi:Sikafloor-55 Level berbahan dasar semen bermutu tinggi siap pakai dengan Agregat tambahan, dapat dipompa, rendah debu, self-levelling semen underlayment dengan kinerja tinggi untuk meratakan dan menghaluskan interior lantai sebelum penerapan lantai akhir.atribut:
- Size (kg): Part A: 25 (powder) Part B: 10 (aggregate)
- Color: Ready to use dry cement based concrete with an aggregate grading/grey.
- Shelf Life: 9 months from date of production if store properly in original, unopened and undamaged sealed packaging
- Storage Conditions: Store in dry conditions at temperatures between +18 °C and +35 °C. Protect from moisture, direct sunlight and frost.
- Density (kg/L): ~2.28
- Maximum Grain Size (mm): 10
- Compressive Strength (N/mm²): 28 days : ~50
- Mixing Ratio: 3.5 to 4.2 L of water per 35 kg bag dependent on the desired flow.
- Pot Life (minute): 30 at 30°C
- Sika Sikafloor Curehard 24 (Pengeras Lantai Beton)Deskripsi:Sikafloor CureHard-24 merupakan material solid tinggi, satu komponen, cairan bening berbahan dasar sodium silicate untuk mengeraskan dan memadatkan permukaan beton segar atau beton lama. Sikafloor CureHard-24 bereaksi dengan binder dari semen yang tidak bereaksi pada permukaan beton untuk meningkatkan kemampuan mekanis nya.atribut:
- Composition: Sodium silicate water dilution
- Shelf Life: 24 months from date of production
- Storage Conditions: The product must be stored properly in original, unopened and undamaged packaging, in dry conditions at temperatures between +5 °C and +30 °C. Protect from frost.
- Resistance to Impact (N m): 60 (class III: ≥ 20 Nm) (EN 6272-1)
- System Structure: Hardener / Sealer: 1-2 coats
- Tensile Adhesion Strength (N/mm²): 4.8 (EN 1542)
- Sika Chapdur Roofing (Pengeras Lantai Beton)atribut:
- Form: Powder
- Bulk Density (kg/L): ~1.4
- Packaging: Bag
- PROPAN Polyfloor Epoxy SB (Cat Epoxy)Deskripsi:Propan PFT-253-2K SB adalah cat lantai epoxy dua komponen (2K) berbasis pelarut (solvent-base) dari Propan yang berfungsi sebagai top coat (lapisan akhir), memberikan hasil akhir lantai yang sangat rata, keras, tahan abrasi tinggi, dan mudah dibersihkan. Produk ini ideal untuk area industri, komersial, hingga perkantoran, memberikan perlindungan dan penampilan dekoratif dengan hasil mengkilap.atribut:
- Application Method: Rubber Squeegee, rubber roll and spike roll
- Application Temperature (°C): 28 to 35
- Drying Time Full Cure (day): 7 at 30°C
- Drying Time Hard Dry 30°C (hour): 20
- Drying Time Open Traffic (hour/day): 24 For Light Traffic and 7 Days For Vehicular Traffic at 30°C
- Drying Time Surface Dry (hour): 2 at 30°C
- Finishing: Semi Gloss
- Humidity Maximum (% RH): 80
- Material Consumption (kg/m²): 1.8 for 1000 micron DFT Recommended application 400-1000 micron DFT
- Mixing Ratio by Weight: Comp A : B = 4 : 1 w/w
- Pot Life at 30°C (minute): 30
- Re-coating Interval 30°C (hour): 16 to 20 until 7 days
- Solid by Volume Mixture (%): ±97
- Specific Gravity Mixture (g/ml): 1.72 ± 0.04
- Storage Stability: One year in cool and dry storage (above freezing point) and in original unopened box.
- Sika Sikafloor (Epoxy Lantai)Deskripsi:Sikafloor EpoCem Modul merupakan 2 komponen epoxy dimodifikasi dengan berbahan dasar air.atribut:
- Size (kg): Component A: 1.14; Component B: 2.86
- Color: Component A: white liquid; Component B: Clear yellowish liquid; Component A+B: yellowish
- Chemical Base: Epoxy modified with water based
- Shelf Life: 12 months from the date of production (all components).
- Storage Conditions: Materials must be properly stored in their original packaging undamaged sealed, dry state at a temperature between +5 °C and +30 °C. Always refer to the packaging
- Density (kg/L): Component A: 1.10; Component B: 1.04; Component A+B: 1.05
- Ambient Air Temperature (°C ): +10 minimum / +35 maximum
- Layer Thickness (mm): 0.025 per layer
- Mixing Ratio: Component A : component B = 1: 2.5 (by weight)
- Pot Life (minute): +10°C: 120, +20°C: 90, +30°C: 45
- Relative Air Humidity (%): 85 max
- Substrate Temperature (°C): +10 minimum / +35 maximum
- Tensile Adhesion Strength (N/mm²): > 1.5
- AM Tile Grout Color (Pengisi Nat Berwarna)Deskripsi:Keuntungan:pilihan warna yang beragamwarna yang tahan lamaanti-retakmudah dibersihkanArea penggunaan:Eksterior dan interiorPermukaan kering dan basahLantai dan dindingJenis lantai:Lantai homogen (daya serap air di bawah 0.5%)Lantai keramik (daya serap air di atas 6%)Lantai mosaikLantai marmer dan granitatribut:
- Packaging (kg): 1
- Sika Sikadur (Perekat Retak Beton)Deskripsi:Sikadur-31 CF Normal is a moisture tolerant, thixotropic, structural 2-component adhesive and repair mortar, based on a combination of epoxy resins and special fillers, designed for use at temperatures between +10 °C and +30 °C.
- Sika Sikagrout (Semen Grouting Anti Susut)atribut:
- Packaging: Bag
- Non Brand Epoxy Resin MortarDeskripsi:KOMOFLOOR Epoxy Resin Mortar - Transparent (ETRM-4000) adalah material pelapis lantai epoxy kokoh dari 2 komponen yang mengeras pada suhu ruangan dan tersusun dari komponen utamanya yaitu epoxy resin dan poliamina resin. Produk ini digunakan dengan mencampur material ke pasir silika selama pengerjaan. Material ini tidak menyebabkan penyusutan & retak serta memiliki sifat fisik dan kimia yang sangat baik seperti tahan abrasi, tahan material kimia dan durabilitas.atribut:
- Ratio: 5:1
- Mixing Time (minute): >3
- Thickness (mm): 5
- Pot Life (minute): 30 ± 10
- SAKRETE Patching Compound for Concrete & Asphalt Repair (Tambal Beton & Aspal)atribut:
- UNSPSC: 30111601
- Flash Point: Non-Combustible
- Standards: CERCLA; SARA 302; SARA 311; SARA 312; SARA 313; TSCA
- Energizer Alkaline Max Battery AA (Baterai AA Sedang)atribut:
- Klasifikasi: Alkaline
- Lama Simpan Baterai: 10 Years
- Tipe Terminal Baterai: Button Top
- Ukuran: AA
- Sika SikaTop-121 (Mortar Perbaikan)Deskripsi:SikaTop-121 adalah dua komponen polimer mortar yang dapat ditrowel untuk perekat dan bahan pengisi beton, berfungsi sebagai perbaikan permukaan beton.atribut:
- Size (kg): 25
- Color: Component A: White liquid; Component B: Grey powder
- Composition: Cement, selected aggregates and additives
- Shelf Life: 9 months from date of production if stored properly in unopened original packing.
- Storage Conditions: Store in a dry area in original sealed packaging at temperatures between 5 °C and 30 °C
- Density (kg/L): ~2.1 at +25 °C (fresh density of mortar)
- Ambient Air Temperature (°C ): +5 minimum; +35 maximum
- Compressive Strength (N/mm²): 7 days : ~30; 28 days : ~42
- Layer Thickness (mm): Minimum 2/ maximum 5
- Mixing Ratio: Parts by weight A : B = 1 : 4.5 - 5, depending on required consistency
- Pot Life (minute): ~45 at +30 °C
- Substrate Temperature (°C): +5 minimum; +35 maximum
- System Structure: Pore sealer and levelling mortar
- Tensile Adhesion Strength (N/mm²): 28 days: ~2
- Tensile Strength in Flexure (N/mm²): 7 days : ~7; 28 days : ~10
- Sika Sikadur 41 (Mortar Epoxy Perbaikan Struktural)Deskripsi:Sikadur-41 CF Normal is a thixotropic, 3-component patching and repair mortar, based on a combination of epoxy resins and special fillers, designed for use at temperatures between +10 °C and +30 °C.atribut:
- Size (kg): 11
- Color: Component A: white; Component B: dark grey; Component C: sand; Components A+B+C mixed: concrete grey
- Composition: Epoxy resin
- Shelf Life: 24 months from date of production
- Storage Conditions: Store in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +15 °C and +30 °C. Protect from direct sunlight.
- Density (kg/L): 1.98 ± 0.1 (component A+B+C mixed) (at +21°C)
- Coefficient of Thermal Expansion (1/K): 3.5x10-5 (Temp. range +23 °C - +60 °C) (EN 1770)
- Compressive Strength (N/mm²): 1day/+10°C: ~ 13 - 23; 1day/+23°C: ~ 57 - 67; 1day/+30°C: ~ 67 - 77; 3day/+10°C: ~ 45 - 55; 3day/+23°C: ~ 74 - 84; 3day/+30°C: ~ 76 - 86; 7day/+10°C: ~ 59 - 69; 7day/+23°C: ~ 77 - 87; 7day/+30°C: ~77 - 87
- Heat Deflection Temperature (°C): 7 days/+23°C : +49
- Modulus of Elasticity in Compression (N/mm²): 14 days (at +23 °C) : ~ 9000
- Shrinkage: Hardens without shrinkage.
- Tensile Strength (N/mm²): 1day/+25°C: ~ 2 - 6; 1day/+35°C: ~ 11 - 19; 1day/+45°C: ~ 12 - 22; 3day/+25°C: ~ 12 - 18; 3day/+35°C: ~ 13 - 21; 3day/+45°C: ~ 14 - 24; 7day/+25°C: ~ 13 - 19; 7day/+35°C: ~ 14 - 22; 7day/+45°C: ~16 - 26
- Tensile Strength in Flexure (N/mm²): 1day/+10°C: ~ 6 - 12; 1day/+23°C: ~ 17 - 27; 1day/+30°C: ~ 20 - 30; 3day/+10°C: ~ 14 - 24; 3day/+23°C: ~ 21 - 31; 3day/+30°C: ~ 25 - 35; 7day/+10°C: ~ 26 - 36; 7day/+23°C: ~ 33 - 43; 7day/+30°C: ~33 - 43
- Non Brand Epoxy Sealing PasteDeskripsi:KOMOBOND SDM-100 adalah material sealing epoksi dengan kinerja tinggi untuk pemeliharaan serta penguatan bangunan gedung. Produk ini digunakan di banyak sisi seperti di bagian sambungan, retak, penutupan lubang pin, alat injeksi bangunan dari bangunan beton seperti jembatan, DAM, terowongan, kereta bawah tanah, apartemen, dll dan bahan ini memiliki kekuatan rekat yang sangat baik. - Tujuan Penggunaan: 1) Menyambungkan bagian dari PC (pre-cast) slab dari bangunan beton. 2) Menyambungkan segmen pada jembatan. 3) Menutup permukaan yang retak & menyambungkan injektor beton. 4) Menyambungkan dan menutup bagian yang dikuatkan dari plat besi. 5) Menyambungkan dinding kedap suara dari beton precast. 6) Menyambungkan sambungan dari gorong-gorong rakitan. 7) Menyambungkan batas jalan. 8) Pekerjaan sealing multi-guna lainnya.atribut:
- Size (kg): 10
- Mixing Ratio: 1:1 (Resin:Hardener)
- Theoretical Amount Needed (kg/m): 0.2
- Sika Sikaquick 2500 ID (Mortar Perbaikan Beton)Deskripsi:SikaQuick-2500 ID is a one component, shrinkage compensated, very rapid hardening, early strength gaining, cementitious flowable material for concrete.atribut:
- Size (kg): 20
- Packaging: Bag
- Color: Powder / Concrete Grey
- Shelf Life: 6 months from date of production if stored properly in undamaged unopened, original sealed packaging.
- Storage Conditions: Store in dry conditions at temperatures between +4 °C and +35 °C. Protect from direct sunlight and frost.
- Compressive Strength (N/mm²): 1hour: ~15; 3hours: ~24; 1 day: ~35; 7 days: ~50; 28 days: ~60
- Mixing Ratio: Flowable Consistency = 2.8 litre / 20 kg bag (water / powder ratio 14%); Pourable Consistency = 2.4 litre / 20 kg bag (water / powder ratio 12%)
- Pot Life (minute): ~15 (at +27 °C)
- Tensile Adhesion Strength (N/mm²): 3 hours: > 1.5
- Tensile Strength in Flexure (N/mm²): 28 days: ~7
- Sika Sikacrete Gunite 103 (Mortar Perbaikan Beton)Deskripsi:Sikacrete Gunit-103 is a cementitious one component repair mortar containing microsilica and super plasticisers to enhance application and performance properties. Sikacrete Gunit-103 does not contain set accelerators and is gun applied using the dry spray process.atribut:
- Size (kg): 20
- Packaging: Bag
- Color: Powder/Grey
- Chemical Base: Cementitious powder
- Shelf Life: (6) months from date of manufacture when stored as stated.
- Storage Conditions: Store in unopened original packaging in cool dry conditions below +25°C.
- Ambient Air Temperature (°C ): Not below + 5
- Compressive Strength (N/mm²): 28 days: 60
- Density (kg/L): Dry powder = 1.7 kg/litre. Sprayed mix = 2.2 kg/litre.
- Layer Thickness (mm): Minimum thickness/coat: 10
- Maximum Grain Size (mm): 3
- Mixing Ratio: Water/Cement ratio: Approx. 0.35 - 0.40
- Modulus of Elasticity in Flexure (N/mm²): 32000
- Tensile Adhesion Strength (N/mm²): 2-3
- JOTUN Topcoat Paint Hardtop XP (Cat Akhir)Deskripsi:Hardtop XP is a polyurethane topcoat with good durability and excellent application properties. It has a durable finish with good colour- and gloss retention. Hardtop XP has an optimised rheology and flow giving it excellent application properties by airless spray, while also being suitable for brush and roller application. Hardtop XP is truly an all-round polyurethane topcoat for both marine and protective structures.Product Categories:TopcoatsBuilding - exteriorBuilding - interiorIndustrial topcoatsExterior steel protection coatings - buildingsInterior steel protection coatings - buildingsatribut:
- Solid By Volume (%): 63 ± 2
- Flash Point (°C): 30
- Density (kg/L): 1.4
Daftar Harga epoxy resin lantai Terbaru October 2026
| Sika Sikafloor 81 (Mortar Epoksi Lantai) | Rp1.399.900 |
| Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor) | Rp169.900 |
| Sika Sikafloor ProSeal 22 (Pengeras Lantai Beton) | Rp3.099.900 |
| Sika Sikafloor-55 Level (Semen Instan Perata Lantai) | Rp229.900 |
| Sika Sikafloor Curehard 24 (Pengeras Lantai Beton) | Rp809.900 |
| Sika Chapdur Roofing (Pengeras Lantai Beton) | Rp119.900 |
| PROPAN Polyfloor Epoxy SB (Cat Epoxy) | Rp1.099.900 |
| Sika Sikafloor (Epoxy Lantai) | Rp929.900 |
| AM Tile Grout Color (Pengisi Nat Berwarna) | Rp21.900 |
| Sika Sikadur (Perekat Retak Beton) | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Mortar%2FPlester/Sika%20Sikafloor%2081%20(Mortar%20Epoksi%20Lantai)/dbP107534479-1.jpg)
/l8P105308764-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikafloor%20ProSeal%2022%20(Pengeras%20Lantai%20Beton)/gjP107533595-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikafloor-55%20Level%20(Semen%20Instan%20Perata%20Lantai)/m7P107533799-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikafloor%20Curehard%2024%20(Pengeras%20Lantai%20Beton)/gyP107533610-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Chapdur%20Roofing%20(Pengeras%20Lantai%20Beton)/jzP105308719-1.jpg)
/kxP114296753-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikafloor%20(Epoxy%20Lantai)/c1P107534433-1.jpg)
/oxP105378897-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikadur%20(Perekat%20Retak%20Beton)/3tP106594137-6.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Sika%20Sikagrout%20(Semen%20Grouting%20Anti%20Susut)/giP107534594-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Resin%20Mortar/cmP105469454-1.jpg)
/pgP109495916-1.jpg)
/kgP102076736-13.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Mortar%2FPlester/Sika%20SikaTop-121%20(Mortar%20Perbaikan)/jxP107533717-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikadur%2041%20(Mortar%20Epoxy%20Perbaikan%20Struktural)/h7P107534619-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Non%20Brand%20Epoxy%20Sealing%20Paste/cvP105469463-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Mortar%2FPlester/Sika%20Sikaquick%202500%20ID%20(Mortar%20Perbaikan%20Beton)/lfP107533771-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Mortar%2FPlester/Sika%20Sikacrete%20Gunite%20103%20(Mortar%20Perbaikan%20Beton)/jwP107534716-1.jpg)
/m3P108039795-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)