Beli environment meter krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    Mulai

    Rp3.699.900

    KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  2. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  3. Digipas 4in1 Multi Function Environment Meter
    Mulai

    Rp6.299.900

    Digipas 4in1 Multi Function Environment Meter
    atribut:
    • Resolution (dB): 0.1
    • Accuracy: ±3.5dB
    • Temperature Range (°C): -20 to 750
  4. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  5. GOLDENSEA Stainless Steel Mosquito Wire (Kawat Baja)
    Mulai

    Rp439.900

    GOLDENSEA Stainless Steel Mosquito Wire (Kawat Baja)
    atribut:
    • Material: Stainless Steel Grade 201
    • Thickness (mm): 0.7
    • Mesh: 14
  6. Non Brand Mosquito Net (Kasa Jendela)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp229.900

    Non Brand Mosquito Net (Kasa Jendela)
    Deskripsi:
    Kasa nyamuk bahan parabola / aluminium merupakan bahan kasa nyamuk pilihan terbaik dibandingkan dengan fiberglass maupun nilon. Keunggulan dari kasa nyamuk parabola, bahan tidak mudah sobek dan cukup lentur untuk disesuaikan dengan kondisi di lapangan. Apabila anda ingin memiliki kasa nyamuk yang tidak mudah berlubang dalam jangka panjang, maka kasa nyamuk parabola ini adalah solusinya.
    atribut:
    • Length (m): 10
    • Height (m): 1
  7. Extech Environmental Meter
    Mulai

    Rp7.199.900

    Extech Environmental Meter
    atribut:
    • Air Velocity (m/s): 0.4 to 30
    • Light Level (lux): 20 to 20000
    • Item: Environmental Meter
    • Temperature Range (°C): 0-50
    • Temperature (°C): 0 to 50
    • Range (m/s): 0.1m/s
    • Resolution (°C): 0.1
    • Type: Environmental Meter
  8. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  9. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  10. GOLDENSEA Wire Mesh Welded
    Mulai

    Rp539.900

    GOLDENSEA Wire Mesh Welded
    Deskripsi:
    Kawat loket ini memiliki daya tahan karat yang jauh lebih baik dari kawat loket besi biasa. Dengan finishing kawat yang mengkilap akan menambah keindahan untuk interior atau exterior di kantor, di pabrik atau di dalam rumah.
    atribut:
    • Height/Width (m): 1
  11. monotaro.id Plastic Polymailer Black (Kantong Plastik Amplop)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

  12. DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Deskripsi:
    Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
    atribut:
    • Voltage (V): 20
    • Battery Capacity (AH): 5
    • Charger: DCB115
    • Disc Diameter (mm): 100
    • Spindle Thread: M10
    • Switch Type: Slider
    • No Load Speed (rpm): 9000
  13. FLUKE Sound Level Meter
    Mulai

    Rp9.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  14. GOLDENSEA Wire Mesh 2 Stainless Steel 304
    Mulai

    Rp189.900

    GOLDENSEA Wire Mesh 2 Stainless Steel 304
    atribut:
    • Hole size (mm): 11.7
    • Material: Stainless Steel 304
    • Mesh Size: 2
    • Micron Rating: 11700
    • Thickness (mm): 1
    • Width (m): 1
  15. Benetech Vibration Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Benetech Vibration Meter
    Deskripsi:
    Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.
    atribut:
    • Accuracy: ±5%
    • Displacement: 0.001 to 1.999mm
    • Power Supply: 9V Battery
  16. NERO Electric Smart Emergency LED Exit Lamp
    Mulai

    Rp1.199.900

    NERO Electric Smart Emergency LED Exit Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Exit Light - 220-240V / 50/60 Hz
    • Pow. C.: 10V 120mAh
    • Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 365 x 230 x 45
    • Lifetime: 30000 Hours
    • Luminous Flux: 180 lm
    • Safety: Low volt cut-off preventing battery over discharge
  17. Electrolux Dryer Ultimate Care
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    Electrolux Dryer Ultimate Care
    Deskripsi:
    Take care of your clothes with the best clothes dryer! The UltimateCare 500 Dryer Venting Dryer will not only dry your clothes, but also keep it soft and keep wrinkles up to 32% with the Reverse Tumbling Technology feature. Ironing activities can be reduced because of this advantage, as well as providing long-lasting protection, which makes your appearance always charming
    atribut:
    • Dimensions (mm): 600x850x625
    • Color: White
    • Total Wattage (W): 1650
  18. Bantex Map Ordner Ring Mekanik Plastik F4 (Binder)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp38.900

Daftar Harga environment meter krisbow Terbaru October 2026
KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)Rp3.699.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900
Non Brand Stainless Steel Mosquito Wire (Kawat Baja)Rp399.900
Digipas 4in1 Multi Function Environment MeterRp6.299.900
Extech Sound Level MeterRp5.699.900
Forte Wire Stainless Steel Wiremesh (Kawat Baja)Rp229.900
GOLDENSEA Stainless Steel Mosquito Wire (Kawat Baja)Rp439.900
Non Brand Mosquito Net (Kasa Jendela)Rp229.900
Extech Environmental MeterRp7.199.900
KRISBOW Lux MeterRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)