HAFELE Glass Door Cam Lock (Kunci Silinder Pintu Kaca)

Sebelum PPN:
Rp119.900
Spesifikasi
Closure Travel (°)90
Closing DirectionA (D, F, G)
Color/FinishNickel plated, Polished
Area Of ApplicationFor cylinder cores that are inserted from the front on site
Suitable ForNot suitable for laminated glass
Cylinder shapePrepared for round cylinder
For Glass Thickness (mm)4-10
InstallationFor screw fixing with hexagon nut
MaterialZinc alloy
VersionWith straight locking cam
With KeyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For combination with Symo cylinder removable core
Order reference
Please order counterpiece for 2-leaf sliding doors separately.
Supplied with
1 glass door cam lock with front plate
1 locking cam
1 fixing nut
1 angled striking plate

Ulasan Produk

Tidak ada ulasan

Halaman Terkait