Beli engsel door di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MK Steel Hinge with SpringDeskripsi:Engsel Pintuatribut:
- Material: Steel
- Total Length (mm): 76
- Width (mm): 46
- Thickness (mm): 1.2
- Number of Holes for Screws: 6
- Hole Diameter (mm): 4
- TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimensions d (mm): 3.2
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Screw Holes Number: 4
- TRUSCO Stainless Hinge with Spring (No Hole)Deskripsi:Engsel Pintuatribut:
- Specification: Reference door weight (kg) 1 (Hanging two pcs)
- Finishing Material: Stainlesssteel(SUS304)/mirrorbuffing
- Weight (g): 5
- Hole Diameter (phi mm): 3.2
- Dimension H (mm): 20
- Dimention D2 (phi mm): 2.2
- Dimension W (mm): 14
- Load Capacity (two peices) (kg): 1
- Dimensions t (mm): 0.5
- TRUSCO Iron Free Spring Hinge (Full Open Type)atribut:
- Accessories: Pin, Adjustment Stick
- Applications: Swing Door
- Dimensions p3 (mm): 9
- Finishing Material: SPCC Sheet Steel and Black Painting Paint Application
- Thickness (mm): 1.6
- Wood Screw Size: 3.1 x 22
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- TRUSCO Stainless Butt Hinge (Engsel Pintu)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri)atribut:
- Specifications: For Left
- TRUSCO Stainless Steel Hinge (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Deskripsi:Engsel pintuatribut:
- Width (mm): 68
- Thickness (mm): 1.8
- Overall Length (mm): 101
- Surface Treatment: Fabric finish
- Material: Steel (SPCC)
- D2 (mm): 9.5
- Mounting Method: Welding type
- Withstand Load (kg) When Using 2 Pieces: 20
- TRUSCO Stainless Steel HingeDeskripsi:Engsel pintu
- TRUSCO Extra Thick Welding Hinge Without Holes Steel (Engsel Baja Tebal Tanpa Lubang)atribut:
- Mounting Method: Welding Type
- TRUSCO Steel Light Usually 10 Hinge Insertionatribut:
- Material: Steel (SPCC)
- Thickness (mm): 0.8
- Number of Holes for Screws: 4
- MK (Maruki Hardware) Hinge with SpringDeskripsi:Engsel pintuatribut:
- Material: Steel
- Thickness (mm): 1.2
- Number of Holes for Screws: 6
- Hole Diameter (mm): 4
- EVOMAB Engsel SUS 304Deskripsi:Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.atribut:
- Material: Stainless Steel SUS 304
- SUGATSUNE One Touch Slide Hingeatribut:
- Material: Steel, Finish:Nickel plate finish
- Length (mm): 64
- Height (mm): 19.5
- Opening Angle: 105degrees
- Cover Amount (mm): 15 to 19
- Recommended Door Thickness (mm): 15 to 20
- Purpose of Use: Woodworking cabinet. For kitchen, wash cabinet. Small vending machine. Housing built in continuous doors or a wall surface.
- TRUSCO Hinge Welded Steel Extra-thick Type (Engsel)atribut:
- Specifications: For Right
Daftar Harga engsel door Terbaru October 2026
| MK Steel Hinge with Spring | Rp48.900 |
| TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas) | Rp33.900 |
| TRUSCO Stainless Hinge with Spring (No Hole) | Rp71.900 |
| TRUSCO Iron Free Spring Hinge (Full Open Type) | Rp119.900 |
| NEW STAR Door Closer | Rp1.199.900 |
| TRUSCO Thick Type Steel Hinge (Engsel) | Rp109.900 |
| TRUSCO Stainless Butt Hinge (Engsel Pintu) | Rp34.900 |
| TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri) | Rp189.900 |
| ORIS Engsel Bubut W - Bola Bearing | Rp14.900 |
| TRUSCO Stainless Steel Hinge (Engsel) | Rp83.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P101000509-1.jpg)
/P102013533-1.jpg)
/P101000515-1.jpg)

/P101001356-1.jpg)
/P101000510-1.jpg)
/P101001363-1.jpg)

/P101000508-1.jpg)
/P101501017-1.jpg)

/P101001360-2.jpg)

%20Hinge%20with%20Spring/P102029138-1.jpg)


/P101001361-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)