Beli eliminator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan)
    Deskripsi:
    You can reduce static electricity by touching before touching metal. Because it is written in multiple languages, even foreign nationals can understand it. Four language specification (Japanese, English, Chinese, Korean). Three language specification (Japanese, English, Chinese)Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Sheet Size (mm): 50 x 45
    • Specification: Three languages
    • Color: black
    • Material: Anti-static PVC + adhesive layer Acrylic
    • Type: Double-sided tape sticking
    • Thickness (mm): 1.5
    • Mass (g/pack): 5
  2. HAKKO Static Eliminator FE-510
    Mulai

    Rp13.999.900

    HAKKO Static Eliminator FE-510
    Deskripsi:
    -The elimination area can be selected with two types of louvers.-A locking mechanism has been employed for adjustment of the angle of the main unit.-Equipped with an error signal output function convenient for incorporating into facilities. -For dust control when manufacturing electronic devices.
    atribut:
    • Power: DC24, AC100 to 240V
    • MaxAir Volume: 3m3/min
    • Static Elimination Method: High-Frequency Corona Discharge
    • Working Environment Temperature: 0 to 40°C
    • Working Ambient Humidity: 15 to 65% (but free of condensation)
  3. AND Static Eliminator
    Mulai

    Rp18.999.900

    AND Static Eliminator
    Deskripsi:
    Static EliminatorAD1683 static eliminator, which incorporates a high-voltage power source, is a DC power-operated small-size device which can eliminate static electricity from charged objects without the need of an external high-voltage power source. Si
  4. AS ONE Anti-Static Rope/Noren (Tali ESD)
    Mulai

    Rp4.399.900

    AS ONE Anti-Static Rope/Noren (Tali ESD)
    Deskripsi:
    - Antistatic rope woven with conductive thread Thunderon (R). - You can safely neutralize the static electricity of the worker just by touching it before work. - The rope is 50m long, so it can be used in various ways depending on your ideas. - Since it is processed to the Noren method, it is possible to force the operator to remove static electricity (NSS50M).
  5. HOZAN ESD Pad
    Mulai

    Rp179.900

    HOZAN ESD Pad
    atribut:
    • Color: Green
    • W x L (mm): 180x135
    • Thickness (mm): 1.5
    • Gloss: Yes
    • Application: Compatible for 10 substances in restrictions of RoHS including 4 phthalate substances
    • Finish Material: Electric Conductive Rrubber
  6. BEL-ART Tools Ware Flow Indicator
    Mulai

    Rp2.599.900

    BEL-ART Tools Ware Flow Indicator
    atribut:
    • Specification: Indication of Water, Air or Gas Flow
  7. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  8. IWAKI Glass Ware Filter Holder For Filter 47mm
    Mulai

    Rp9.999.900

    IWAKI Glass Ware Filter Holder For Filter 47mm
    Deskripsi:
    Funnel, funnel, clamp, rubber plug is set. Membrane is not included.
    atribut:
    • Volume: 300 ml
    • Membrane Size: 47
  9. HEYCO Locking Pliers Universal (Tang Buaya)
    Mulai

    Rp1.399.900

    HEYCO Locking Pliers Universal (Tang Buaya)
    Deskripsi:
    Chrome-Vanadium (jaws)N = nickel platedwith half-round jaws,with wire cutter
  10. HOZAN Tweezers (Capitan)
    37%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  11. Vessel Electro Charge Indication Static Detector (Pendeteksi Listrik Statis)
    Mulai

    Rp4.599.900

    Vessel Electro Charge Indication Static Detector (Pendeteksi Listrik Statis)
    Deskripsi:
    The VESSEL model SDL-01 static locator is indispensable toward resolving "invisible" static electricity trouble. The SDL-01checks the charged state of products or packaging materials. Also, it’s useful to make sure that on-site static erasers are perfor
    atribut:
    • Charge Potential Measurement: 0 to +/-19.9 kV (min. display increment of 0.1 kV)
    • Response Time: 0.5 sec
    • Display Range: Min. display increment of 0.1 kV
    • Supply Voltage: 6 VDC (4 AA batteries)
    • Device to Charged Object: 50mm
    • Dimension (LxWxD) (mm): 102x51x43
    • Weight (kg): 170 g (including battery)
    • Operating Environment Temperature and Humidity: 0-40 degrees C/ 20%-60%
  12. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  13. Schneider Electric ZENcelo
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

  14. monotaro Antistatic Wrist Strap (Gelang Anti Statis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    monotaro Antistatic Wrist Strap (Gelang Anti Statis)
    Deskripsi:
    A wrist strap with a grand cord that can be used for a long and wide range. The ground cord reliably escapes static electricity. The rubber band is a rubber band type with conductive fiber, and it can be used by adjusting the length even for thicker arm. Static electricity elimination at semiconductor factory, laboratory
    atribut:
    • Specification: 1M ohm resistor built-in ground code, banana plug, alligator clip
    • Size: (Band) 2x20cm
    • Cord Length (m): The state before 0.23 to state 3.0 / stretch that extended
    • Code: Yes
    • Package Weight (g): 40
  15. EXAIR Static Eliminator Ionizing Bar
    Mulai

    Rp4.899.900

    EXAIR Static Eliminator Ionizing Bar
    Deskripsi:
    EXAIR's Ionizing Bar eliminates static electricity on paper, film and plastics that can attract dust and foreign materials, ruin product appearance, produce tearing or jamming, and zap personnel. The electrically powered Ionizing Bar is compact, allowing it to fit in the confined spaces of machinery, where the charge is generated. A high concentration of positive and negative ions produce fast static decay, neutralizing any surface within 2inch (51mm) of the bar.
  16. Vessel C-series Ion Bar
    Mulai

    Rp1.199.900

    Vessel C-series Ion Bar
    Deskripsi:
    -In addition to the super compact design, achieved further stable static elimination.-Equipped with a high voltage error alarm.-Capable of external signal ouput.-Power supply terminal and signal terminal aggregated on one side for easier wiring. -For clean room ceiling, glass for car parts coating process, and circuit board transport etc. -Power cable(for input DC24V±5%, 10m)x 1, -Signal cable(10m)x 1, -End Bracket x 2(attached)
  17. TRUSCO Static Electricity Removal Tape
    21%
    Mulai

    Rp369.900

    TRUSCO Static Electricity Removal Tape
    Deskripsi:
    -An adhesive tape type that can be directly pasted on the target object.-Used by being attached near where static electricity is being generated.-Enables removal of static electricity and dust. -For the edge of the desk surface and in the crevice where frictional dust is likely to be generated due to friction.
Daftar Harga eliminator Terbaru October 2026
monotaro Static Electricity Elimination Sheet (Multilingual Notation Type) (Sticker Keselamatan)Rp98.900
HAKKO Static Eliminator FE-510Rp13.999.900
AND Static EliminatorRp18.999.900
AS ONE Anti-Static Rope/Noren (Tali ESD)Rp4.399.900
HOZAN ESD PadRp179.900
BEL-ART Tools Ware Flow IndicatorRp2.599.900
IWAKI Beaker Glass Low Form (Gelas Kimia)Rp63.900
IWAKI Glass Ware Filter Holder For Filter 47mmRp9.999.900
HEYCO Locking Pliers Universal (Tang Buaya)Rp1.399.900
HOZAN Tweezers (Capitan)Rp26.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)