Vessel Electro Charge Indication Static Detector (Pendeteksi Listrik Statis)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Charge Potential Measurement0 to +/-19.9 kV (min. display increment of 0.1 kV)
Response Time0.5 sec
Display RangeMin. display increment of 0.1 kV
Supply Voltage6 VDC (4 AA batteries)
Device to Charged Object50mm
Dimension (LxWxD) (mm)102x51x43
Weight (kg)170 g (including battery)
Operating Environment Temperature and Humidity0-40 degrees C/ 20%-60%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VESSEL model SDL-01 static locator is indispensable toward resolving "invisible" static electricity trouble. The SDL-01checks the charged state of products or packaging materials. Also, it’s useful to make sure that on-site static erasers are perfor
Feature
Provides a digital readout of the potential of a charged object without making contact, making it easy to measure invisible static electricity.Convenient, lightweight design is extremely portable. Comes with a soft storage case.Low-power-consum

Ulasan Produk

Tidak ada ulasan