Beli elektrik motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- KRISBOW Katrol Elektrik Double Hookatribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor)atribut:
- Speed (rpm): 1500
- Titan Electric Motor Electric Motor Flange Mounted (B5) 2P (3000 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 3000
- Phase: 2P
- TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- KRISBOW Troli Katrol ElektrikDeskripsi:Electric Trolley 1T adalah alat yang digunakan untuk mengangkat barang berukuran berat dengan cepat dan effisien. Alat ini didesain dengan sistem angkat berupa rantai yang optimal sehingga digunakan secara kontinu dan effisien. Keunggulan alat ini selain desainnya yang compact juga memiliki kapasitas yang besar sehingga sangat dapat diandalkan untuk pengangkatan barang yang berat. Troli elektrik ini mempunyai dimensi 314x340x203mm. Troli elektrik sering digunakan di industri, pabrik atau bengkel.atribut:
- Item: Trolley
- Unit Dimensions (mm): 314x340x203
- Type: ElectricTrolley
- Application: Metal production workshop
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Wipro Electric Winch for Off Roadatribut:
- Voltage (V): DC12
- WARN Pulling Electric WinchDeskripsi:These general purpose pulling electric winches have hardwired controllers that can't be misplaced or run out of battery power.atribut:
- UNSPSC: 24101608
- Body Material: Steel
- Gear Type: Planetary
- Includes Brake: Brake Included
- Operation: Pulling
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
Daftar Harga elektrik motor Terbaru March 2026
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor) | Rp929.900 |
| Come Up Electric Winch (Alat Angkat) | Rp15.999.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
| KRISBOW Katrol Elektrik Double Hook | Rp1.699.900 |
| Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor) | Rp799.900 |
| Titan Electric Motor Electric Motor Flange Mounted (B5) 2P (3000 RPM) | Rp1.299.900 |
| TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole | Rp3.099.900 |
| KRISBOW Troli Katrol Elektrik | Rp1.799.900 |
| Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor) | Rp559.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)



















































































































































/ftP104661569-2.jpg)
%201500rpm(4Pole%20(Dinamo%20Motor)/4qP102120170-2.jpg)
/epP104627529-1.jpg)
/2tP102120101-2.jpg)

%201500rpm(4Pole)%20(Dinamo%20Motor)/3aP102120118-2.jpg)
%202P%20(3000%20RPM)/jpP105378709-1.jpg)
%204%20Pole/h7P107985619-2.jpg)

%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)


/P102046852-1.jpg)

/3eP103773122-5.jpg)
%204P%20(1500%20RPM)/j9P105378693-1.jpg)
%20Electric%20Winch/etP107340533-1.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)

/P102046845-1.jpg)