Beli electronics di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Small Induction Heater (Pemanas Laher Induksi)Deskripsi:TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heatedatribut:
- Coil Diameter (mm): 95.0
- Bearing Support Arms: Yes, foldable
- Colour: Light grey, black
- Cooling fan: No
- Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
- Dimensions (WxLxH) (mm): 195x450x210
- Error Guiding Codes: Yes
- Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
- Heating Temperature Control (°C): 0 to 250
- Heating Temperature Increments (°C): 1
- Heating Time Control (minute): 0.1 -60
- Heating Time Steps (minute): 0.1
- Housing Material: Steel Glass fibre filled polyamide
- Main Yoke Type: Loose yoke
- Maximum Heating Temperature (°C): 250
- Operating Area Height (mm): 135
- Operating Area Width (mm): 100
- Power Consumption (max) (kVA): 2
- Power Setting (%): 50-100
- Remote Control Panel (wired): Yes, with LED display
- Temperature Measurement: Magnetic probe K-type
- Thermal Overload Protection: Yes
- Thermometer Mode: Yes
- Time Mode: Yes
- Voltage (V): 220-240
- Voltage Frequency (Hz): 50-60
- Workpiece Bore Diameter (mm): 20 to 300
- Workpiece Weight (max) (kg): 40
- Yoke Storage: Yes, internal
- Philips Lampu Bohlam Tornado E27atribut:
- Cap Base: E27
- Mito ProjectorDeskripsi:Mito Smart Projector "Stream P100" Ini Berfungsi Untuk Memperbesar Tampilan Layar, Dengan Inovasi Terbaru Bisa Connect Dengan Sistem AndroidBisa Di Gunakan Untuk Nonton Youtube, Netflix, Pertandingan Bola, Games, Presentasi Untuk Meeting, Dengan Tampilan Layar Yg Besar Dan Resolusi Gambar Yg Full Hdatribut:
- Sistem: Android
- Jarak Proyeksi (M): 0.94-2.84
- Resolution: Full Hd 1080X1920
- Kontras Cahaya (Lumens): 5000
- Kontras Rasio: 2000:1
- Koneksi: Wifi, Bluetooth
- Support: Us, Hdmi
- Mito Air Fryer (Penggoreng Tanpa Minyak)Deskripsi:Mito Digital Air Fryer 4 Ltr Low WattSajian Lezat: Lembut Dibagian Dalam Dan Renyah Diluar, Menggoreng, Memanggang, Membakar Makanan Favorit Anda Di Rumah, Kapisitas Memasak Besar Untuk Semua Resep Favorit Anda, 1.5 Kali Lebih Cepat Daripada Oven, Komponen Lepas Pasangnya Aman Untuk Mesin Cuci Piring, Mengurangi Lemak Hingga 90%
- Super Doll Table Fork (Garpu Makan)atribut:
- Material: Stainless Steel
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Indomilk Susu Steril BotolDeskripsi:Minuman susu steril Indomilk kaya akan kalsium, fosfor, vitamin D dan dengan Vitamin A, B6, B12 dan E. Kalsium berperan dalam pembentukan tulang dan mempertahankan kepadatan tulang dan gigi. Diminum 2 botol sehari untuk membantu memenuhi kebutuhan gizi tu
- Mitochiba Pencacah Makanan (Mixer)Deskripsi:Mampu Menggantikan Blender / Food Processor Anda Dirumah.Kelengkapan: 1 Chopper Besar 1.5 Liter, 1 Chopper Kecil 700Ml, 1 Pengocok Telur, 4 Set Mata PisauMembuat Bakso, Menggiling Bumbu Dapur, Menggiling Halus Daging Sapi/Ayam/Ikan, Menghaluskan Es Batu, Mpasi Anak, Mengocok Telur Putih, Membuat Juiceatribut:
- Power (W): 300
- Mito Blender dan Food Processor (Blender)Deskripsi:Food Processor Bl100 Omni Blade European Quality Food Processor. Highend Design Dan Highend Quality.Food Processor Dengan 4 Tingkat Pisau, 4 Tingkat Pisau Pertama Di Indonesia, High End Food Processor, 1.5 L Glass Jar, 200 Ml Stainless Steel Jar Untuk (Coffee/Bumbu Kering/Bumbu Basah), European Standard With Lock System For Children ( Tidak Akan Menyala Kalau Posisi Tidak Terkunci)atribut:
- Capacity (L): 1.5 Glass Jar, 0.2 Stainless Steel Jar
- Power (W): 800
- Mata Pisau: 4
- Mitochiba Electric Fan (Kipas Angin)Deskripsi:Kipas Angin Berdiri / Industrial Fan Mito 18 Inch Remote - 1822 JrTerdapat Petunjuk Pemasangan Di Dalam Kotak Dus.Memiliki Fungsi 3 In 1, Untuk Kipas Berdiri , Duduk, Kipas Dindingatribut:
- Power (W): 70
- Voltage (V): 220
- Size (inch): 18
- Sanken Smart TVDeskripsi:Smart TV LED Sanken SLE-40SH200SN memiliki layar seluas 40 inch dengan resolusi layar LED Grade A+ membuat pengalaman menonton acara terbaik lebih baik. Dilengkapi dengan full HD 1080p membuat kualitas gambar lebih jernih sehingga tayangan pada tv lebih optimal dan luar biasa. Dengan Sanken Smart TV, memudahkan Anda untuk untuk langsung menggunakan aplikasi yang sudah siap tersedia. Ditambah dengan pelayanan garansi 1 tahun dan 3 tahun panel LED.atribut:
- TV Format: H264 / RM / RMVB / MPEG2 / MPEG4
- Signal Source: ATV/HDMI1/HDMI2/AV/DVB-C/DVB-T/T2
- USB Format: 2 (2.0*2)
- Terminal: USB(2),HDMI(2),DIGITAL AUDIO OUT,ANTENNA IN,LAN,AV IN
- Channel: 1-199
- Contents In the Package: TV set, bracket, stand, manual book, warranty, remote, RCA cable, power cord
- Packaging Dimensions (mm): 808x130x510
- Power Consumption (W): 60
- Power Consumption Standby Mode (W): < 0.5
- Power Rating (V): AC 110-240 ±10%
- LG Refrigerator 2 Door (Kulkas 2 Pintu)Deskripsi:Pendinginan Merata Kapan Saja : Suhu yang stabil dan merata menjadi kunci menjaga kesegaran makanan.
- TOLSEN Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:- CE/GS approval- Sealed roller bearingatribut:
- Standard Lift (m): 3
- LG Refrigerator 2 Door with Smart Inverter Compressor (Kulkas 2 Pintu)Deskripsi:- Kapasitas 225L / 209L- Warna Finishing Black Purple- Rate Input 70W- Dimensi 555x1520x585mm- Inverter Compressor: Yes- Tempered Glass Shelves: Yes- Multi Air Flow: Yes- Adjustable Door Shelf: Yes- Sliding Shelf (Pull Out Tray): Yes- Big Veggie Box: Yes- Moist Balance Crisper: Yes- Bio Shield: YesFitur :- Smart Inverter Compressor- Pull Out Tray- Multi Air Flow- LED Lighting
- SKF Yoke untuk Bearing HeaterDeskripsi:TIH 220m Large induction heater with a 300 kg bearing heating capacity The large induction heater TIH 220m is a reliable and robust induction heater from the TIH...m range suitable for heating bearings up to a maximum weight of 300 kg (660 lb) and solid components up to a maximum weight of 150 kg (330 lb). Advanced design of the power electronics including current and overheating control, combined with user friendly features such as sliding arms and remote control are standard to the TIH...m range.- Capable of heating a 220 kg (480 lb) bearing in just 20 minutes- Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated- Sliding arm for large size yokeatribut:
- Max Bearing Weight (kg): 300
- Bore Diameter Range (mm): 60-600
- Operating area (wxh) (mm): 250x255
- Coil Diameter (mm): 140.0
- Application Sample: 23172 CC/W33
- Dimensions (W x D x H) (mm): 750x290x440
- Maximum Power Consumption (kVA): 10-11.5
- Temperature (°C): 110
- Temperature Control (°C): 20 to 250
- Usage Time (minute): 20
Daftar Harga electronics Terbaru November 2026
| Philips Lampu Bohlam Genie E27 | Rp49.900 |
| SKF Small Induction Heater (Pemanas Laher Induksi) | Rp99.999.900 |
| Philips Lampu Bohlam Tornado E27 | Rp50.900 |
| Mito Projector | Rp3.099.900 |
| Mito Air Fryer (Penggoreng Tanpa Minyak) | Rp749.900 |
| Super Doll Table Fork (Garpu Makan) | Rp52.900 |
| Mito Rice Cooker (Penanak Nasi) | Rp599.900 |
| Mito Oven Electric (Pemanggang Listrik) | Rp519.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp32.900 |
| Indomilk Susu Steril Botol | Rp95.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/7gP103824268-2.jpg)


/5iP108430198-1.jpg)
/P101557212-1.jpg)
/aeP108430374-1.jpg)
/7pP108430277-1.jpg)
/a0P102086360-34.jpg)

/c3P108430435-1.jpg)
/5xP108430213-1.jpg)
/blP108430417-1.jpg)

/P101572932-1.jpg)
/jyP109246718-1.jpg)
/agP110004376-1.jpg)
/P103069126-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)