Beli electrical insulating rubber mats di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sitesafe Diamond Tread Matting
    Mulai

    Rp6.399.900

    Sitesafe Diamond Tread Matting
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Premium Anti-fatigue Mat Heavy duty with 'Diamond Tread' top surface. Comfortable foam backing. Manufactured with two yellow borders and ramped edges all round for additional safety. Colour: black with yellow borders. Thickness: 12.5mm.
    atribut:
    • Surface Finish: Diamond
    • Overall Thickness (mm): 12.5
    • Overall Width (cm): 90
  2. Sitesafe Diamond Zone
    Mulai

    Rp1.799.900

    Sitesafe Diamond Zone
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Diamond Zone Manufactured from extremely hardwearing rubber capable of operating in high temperature environments. Diamond surface provides greater traction with extended wear and can be easily cleaned. Interlocking tile system enables the user to produce any required length. Also offers insulation against cold floors. Colour: black. Thickness: 12.5mm.
    atribut:
    • Surface Finish: Diamond
    • Product Number: CL010004SSF
    • Overall Thickness: 12.5mm
    • Color: Black
    • Mat Material: Nitrile;SBR Rubber
    • Overall Length (cm): 80
    • Overall Thickness (mm): 12.5
    • Overall Width (cm): 70
  3. Sitesafe Bubble Stand Matting
    Mulai

    Rp1.899.900

    Sitesafe Bubble Stand Matting
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Bubble Stand Anti Fatigue Mat Ideal for dry environments. Bubble surface stimulates constant foot movement to increase blood circulation.Ramped edges for additional safety. Colour: Black. Thickness: 14mm. Images are for illustration purposes only
    atribut:
    • Surface Finish: Bubble
    • Mat Material: SBR Rubber
    • Overall Thickness: 14mm
    • Color: Black
    • Overall Thickness (mm): 14
  4. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.899.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  5. HAKKO Anti-Static Mat (Static Electricity Measures Mat)
    Mulai

    Rp15.999.900

    HAKKO Anti-Static Mat (Static Electricity Measures Mat)
    Deskripsi:
    -OHas excellent wear resistance and optimum for clean rooms as it does not generate dust.-Optimum for work of handling precision electronic components, etc.-Improved ease of work. Soft enough that the edges of the mat do not curl up and the surface prevents slipping so it is easy to use.-Easy on the eyes of the worker. The surface is treated to eliminate gloss and light does not reflect so this causes less stress on the eyes and is better for health. -For tables and workbenches that require static electricity countermeasures.-Grounding Wire: 2m x 2
    atribut:
    • Material: Nitrile Rubber (NBR)
    • W x L: 1000mmx10m
  6. KRISBOW Rak Baja
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  7. MISM Working Floor Mat
    Mulai

    Rp999.900

    MISM Working Floor Mat
    Deskripsi:
    -Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.
    atribut:
    • Thickness: 12.5mm
    • Color: Black-Yellow
    • Material: Vinyl Chloride Resin (PVC)
    • W x L: 450x750mm
  8. AS ONE Seiden Alas Meja
    Mulai

    Rp3.399.900

    AS ONE Seiden Alas Meja
    Deskripsi:
    - Grounding safely and reliably releases static electricity. - It can be used as a mat for workbenches, shelves, and floors that require static electricity countermeasures in workplaces where electronic components are handled. - Excellent abrasion resistance and chemical resistance. - Recycled resin (weight ratio of 50% or more) is used.
    atribut:
    • AS ONE Part Number: 1-8924-04
    • Width (m): 0.75
    • Thickness (mm): 2
    • Length (m): 1.2
    • Material: Recycled PVC (vinyl chloride)
    • Dimensions (mm): 1200×750
    • Surface Resistance Value (ohm): 1.5-1.8×107
  9. SALISBURY Electric-Shock Protection Mat
    Mulai

    Rp2.899.900

    SALISBURY Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • UNSPSC: 46182103
    • ASTM D178 Type/Class: Type II: Class 2
    • Antifatigue Material: No
    • Application: High Voltage Apparatus; Motor Control Centers; Switchgear
    • Backing Material: Rubber
    • Color: Black
    • Dielectric Test Voltage (V): 50000 V
    • Edge Style: Straight
    • Environment: Indoor
    • Maximum Voltage (V) : 17000 V
    • Resistance Properties: Non-Conductive
    • Stripe Pattern: Straight Stripes
    • Sub Brand: Salisbury by Honeywell
    • Surface Design: Ribbed
    • Surface Material: Rubber
    • Thickness (inch): 1/4
  10. TANIZAWA Helmet (Retractable Faceshield)
    Mulai

    Rp1.799.900

    TANIZAWA Helmet (Retractable Faceshield)
    atribut:
    • Hat Material Color: White
    • Specifications: With Impact Absorbing Liner
    • Finish Material: Hat Material: Polycarbonate Resin, Face shield surface: Polycarbonate resin
  11. Sitesafe Work Mat
    Mulai

    Rp1.999.900

    Sitesafe Work Mat
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivi
    atribut:
    • Surface Finish: Open Holes
    • Overall Thickness: 10mm
    • Color: Black
    • Mat Material: SBR Rubber
    • Overall Thickness (mm): 10
  12. KRISBOW Rak Baja
    Mulai

    Rp4.499.900

  13. HOZAN Conductive Color Mat
    Mulai

    Rp9.899.900

    HOZAN Conductive Color Mat
    atribut:
    • Mass (kg): 34
    • Color: green
    • Surface Resistance Value (ohm): 10 7 or less
    • Width (m): 1
    • Length (m): 10
    • Dimensions (mm): 1.0x10
    • TRUSCO Number: 334-1836
    • Thickness (mm): 2
  14. Sitesafe Steel & Black Entrance Mat
    Mulai

    Rp889.900

    Sitesafe Steel & Black Entrance Mat
    Deskripsi:
    Cost effective entrance mat offering good all round performance. Scrapes dirt and wipes moisture. Slip resistant PVC backing ensures mat stays in place. Thickness: 7mm Images are for illustration purposes only
    atribut:
    • Thickness (mm): 7
    • Color: Black
    • Product Type: Entrance Mat
    • Material: PVC
  15. monotaro Keset Karet Lubang
    Mulai

    Rp479.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  16. TRUSCO Anti-Fatigue Mat (Keset)
    Mulai

    Rp719.900

    TRUSCO Anti-Fatigue Mat (Keset)
    atribut:
    • Material: Nitrile rubber (NBR) and polyurethane (PUR)
    • Thickness (mm): 9
    • Width (mm): About 450
    • Length (mm): 600
  17. NOTRAX Anti-Fatigue Mats Cushion Trax
    Mulai

    Rp3.099.900

    NOTRAX Anti-Fatigue Mats Cushion Trax
    atribut:
    • Thickness (mm): 14
  18. Vessel Anti-Fatigue Mat
    Mulai

    Rp2.399.900

    Vessel Anti-Fatigue Mat
    Deskripsi:
    -Distribute the load with the air pocket on the back to reduce fatigue.-Can be used ESD measures on the floor. .-For indoor(for floor)-Washable
    atribut:
    • Color: Gray
    • Thickness: 15mm
    • Resistance Value: R≦1.0x109Ω
    • Working Temperature: -20 to 60°C
    • Material: Nitrile Rubber (NBR)
  19. AS Anti-Static Mat
    Mulai

    Rp5.899.900

    AS Anti-Static Mat
    atribut:
    • Thickness (mm): 2
    • Width (mm): 600
    • Length (m): 10
    • Surface resistance value (table): 10 [[8-9th power]] Ω
    • Surface resistance (back): 10 [[4-5]] Ω
    • Color: gray
Daftar Harga electrical insulating rubber mats Terbaru January 2026
Sitesafe Diamond Tread MattingRp6.399.900
Sitesafe Diamond ZoneRp1.799.900
Sitesafe Bubble Stand MattingRp1.899.900
NOTRAX Electric-Shock Protection MatRp1.899.900
HAKKO Anti-Static Mat (Static Electricity Measures Mat)Rp15.999.900
KRISBOW Rak BajaRp1.499.900
MISM Working Floor MatRp999.900
AS ONE Seiden Alas MejaRp3.399.900
SALISBURY Electric-Shock Protection MatRp2.899.900
TANIZAWA Helmet (Retractable Faceshield)Rp1.799.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)