Beli electric valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GMT Electric Solenoid ValveDeskripsi:Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.atribut:
- Connection: Internal Thread 3 Inch
- Material: Brass
- Voltage (V): 220
- Working Pressure (kgf/cm²): 0-10
- SCA 2-Way Brass Solenoid Valve 2W SeriesDeskripsi:2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Closeatribut:
- Material: Brass
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- EMC Solenoid Valve (Normal Close) (Katup Solenoid)atribut:
- Seal Material: NBR
- EMC Solenoid Valve VX2120 Series (Katup Solenoid)atribut:
- Series No.: VX2120 series
- Voltage (V): E2 : AC220
- Working Medium: Air, water, steam
- Acting Type: Direct Drive
- Type: Normal Close
- Working Pressure (Bar): 0~10
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- VENN Solenoid Valve (Momotaro II) Diaphragm TypeDeskripsi:* Attach a strainer to the primary side of the solenoid valve.atribut:
- Shape: Straight
- Material (Main Unit): CAC408 (Bronze casting)
- Classification: Solenoid valve
- Type: Semi-linear motion type
- Operating Temperature Range (°C): 5 - 60
- Handle Type: None
- Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
- Pressure Resistance (MPa): Water pressure: 2
- Pressure Resistance (kgf/cm²): 20
- Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
- Rated Voltage (V): AC100/20 (50/60Hz), AC110/220 (60Hz shared)
- Suitable fluid: Water, air, inert gas, oil (about kerosene, light oil)
- Type of Insulation: Class B (silicon mold)
- TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)atribut:
- Color: Clear Blue
- E-Z-GO Outdoor Equipment Partatribut:
- UNSPSC: 31160000
- ASCO Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.atribut:
- UNSPSC: 40141605
- Min. Operating Pressure Differential: 0
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- SMC Solenoid Valve Vxd230 (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- VENN Solenoid Valve (Momotaro II) Piston TypeDeskripsi:* Attach a strainer to the primary side of the solenoid valve.atribut:
- Shape: Straight
- Material (Main Unit): CAC408 (Bronze casting)
- Classification: Solenoid valve
- Type: Semi-linear motion type
- Operating Temperature Range (°C): 5 to 180 (100 or less for hot water)
- Handle Type: None
- Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
- Pressure Resistance (MPa): Water pressure: 2
- Pressure Resistance (kgf/cm²): 20
- Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
- Rated Voltage (V): AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
- Suitable fluid: Steam / water / air / oil (about kerosene / light oil)
- Type of Insulation: Class H (silicon mold)
- LEDEX Mechanical SolenoidDeskripsi:Solenoids are designed to provide the mechanical movement of a plunger.atribut:
- UNSPSC: 31251510
- Duty cycle: Continuous
- Material of Construction: Steel
- Stroke Range (inch): 0 to 1
Daftar Harga electric valve Terbaru October 2026
| GMT Electric Solenoid Valve | Rp729.900 |
| SCA 2-Way Brass Solenoid Valve 2W Series | Rp119.900 |
| Yoshitake Solenoid Valve | Rp6.999.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| EMC Solenoid Valve (Normal Close) (Katup Solenoid) | Rp219.900 |
| YUTA Solenoid Valve SCR BR UM Water | Rp969.900 |
| EMC Solenoid Valve VX2120 Series (Katup Solenoid) | Rp279.900 |
| CKD Solenoid Valve Direct Acting 2 Port (Multi Rex Valve) NC (Energized Open Type) (Katup Solenoid) | Rp609.900 |
| HPC Solenoid Valve 2/2 Way (Katup Solenoid) | Rp249.900 |
| ASCO Solenoid Valve (Katup Solenoid) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20(Katup%20Solenoid)/puP106870930-1.jpg)
%20(Katup%20Solenoid)/5iP111577198-1.jpg)

/3aP105383118-1.jpg)
%20NC%20(Energized%20Open%20Type)%20(Katup%20Solenoid)/P103137144-1.jpg)
/10P111196036-1.jpg)
/abP106194371-1.jpg)

%20Diaphragm%20Type/bhP110048413-1.jpg)
/lkP101002776-2.jpg)



/9yP102078358-2.jpg)
%20Piston%20Type/bzP110048431-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)