LEDEX Mechanical Solenoid

Sebelum PPN:
Rp1.199.900 - Rp1.799.900
Spesifikasi
UNSPSC31251510
Duty cycleContinuous
Material of ConstructionSteel
Stroke Range (inch)0 to 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solenoids are designed to provide the mechanical movement of a plunger.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Solenoid AC Laminate Pull Type Stroke Range 0 to 1 in Pull Force Range 96.0 to 256.0 oz Width 2 1/2 in Depth 2 31/500 in Length 2 3/50 in Coil Volts 120V AC Seated Amps 0.48 A Seated Watts 19 W Coil Resistance 14.8 ohms Coil Insulation Class 155 Class F Terminals 1/4 in QC Amps @ Max Stroke 6.8 A Duty Cycle Continuous Max On Time 180 sec Material of Construction Steel Mounting Holes (4) slots .208 x .250 433/1000 in From Mounting Holes to Plunger Hole Standards RoHS UL

Ulasan Produk

Tidak ada ulasan