WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi)

Sebelum PPN:
Rp7.999.900
Spesifikasi
Compatible Bit (mm)6.0
Content SetScrewdriver handle ; Bit holder ; Torque adjustment tool
Insulation (V)1000
MaterialSpecial resin
Minimum Scale (N m)0.2
Torque Adjustment Range (N m)0.5 to 2.0
Torque accuracy (%)±6
Total Length (mm)131
Width (mm)30
Width Across Flats of Bit Insertion Port (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A bit replaceable screwdriver with both torque control and insulation functions.
- You can set the desired torque value using the included torque adjustment tool.
- When the set torque is reached, a clicking sound will be heard and the handle will spin freely.
- The included bit holder is compatible with all Slim Vario series insulated bits and can be freely replaced.
- The torque value is displayed numerically in a small window, making it easy to see.
Use
For screw tightening work that requires torque management and insulation.

Ulasan Produk

Tidak ada ulasan