Beli electric oil pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)Deskripsi:• Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.atribut:
- Kapasitas (L): 50
- Daya Hisap (m): 8
- Tegangan (V): 220
- In dan Out Selang (inch): 3/4
- Power (kW/hp/Phase): 0.75 / 1 / 1
- Casing Pompa: Stainless Stell
- Continous Duty: Thermal Protector
- Dimensi (mm) (DN1 & DN2): 25
- Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
- Dimensi (mm) (LxWxH): 297.5x247x201
- Impeller: Kuningan
- Kawat Motor: Tembaga
- Maximum Head (m): 18
- DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)Deskripsi:Container-mount electric-operated oil dispensing pumps have built-in bung adapters to install directly on drums. An integrated siphoning system ensures that media does not flow out if the delivery hose or dispensing nozzle is damaged. They are suited for light-duty use with fluids such as mineral and synthetic oils, heating oils, antifreeze, and water emulsions.atribut:
- UNSPSC: 40151532
- Cord Length (ft): 6-1/2
- Duty cycle: Continuous
- Hose Length (ft): 8
- Includes: Discharge HoseHose ClampNozzlePumpSuction Tube
- Includes Discharge Hose: Yes
- Includes Nozzle: Yes
- Includes Suction Tube: Yes
- Max. Viscosity (SUS): 530
- Metered: No
- Motor Horsepower (HP): 7/16
- Mount Type: Bung
- Nozzle Material: Polypropylene
- Nozzle Operation: Manual
- Self Priming: No
- Suction Tube Length (inch): 39-3/8
- DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)Deskripsi:Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Includes Suction Tube: Yes
- Self Priming: Yes
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Shike Tools Pump Electric for Drum (Pompa Drum Elektrik)atribut:
- Power (W): 550
- Flow Rate (L): 60-80
- Fuji Electric Machine Tool Coolant PumpDeskripsi:These Fuji Electric machine tool pumps circulate coolant through a system to prevent cutting tools from overheating.atribut:
- UNSPSC: 40151504
- Compatible with Media Type: Cutting Oil; Non-Flammable Liquids
- Duty cycle: Continuous
- Frequency (Hz): 60
- Includes: Grinder
- Maximum Media Temperature (°F): 104
- Maximum RPM: 3440
- Maximum Viscosity (SUS): 800
- Nameplate Voltage (V): 230/460 AC
- Phase: 3
- Priming: Self-Priming
- Pump Housing Material: Cast Iron
- Seal Material: Ceramic
- Standards: CE Certified; RoHS Compliant
- Wipcool Pump Oil Charging (Pompa Oli)Deskripsi:R4 is a portable refrigeration oil transfer pump which is ideal for charging compressor oil into large HVAC systems. With a 1/3 HP electric motor directly coupled to a fixed-displacement gear pump, oil can be pumped into your system even while in operation.Built-in thermal-overload protector for effectively preventing overloaded and a ball-type check valve is installed inside of the pump to prevent oil or refrigerant from flowing back in case of a power failure or breakdown. Keep the system in safety situation.
- KRISBOW Spill Pallet (Palet Penampung Tumpahan)Deskripsi:Krisbow menghadirkan wada berkualitas untuk menampung tumpahan cairan oli dan bahan kimia untuk melengkapi kebutuhan Anda. Wadah besar ini mampu menampung 4 drum 68Gal/260L per drum untuk menampung cairan oli atau bahan kimia. Jika terjadi kebocoran atau pecah wadah ini dapat menjaga area penyimpanan tetap bersih dan aman. Kisi-kisi wadah ini dapat dilepas. Selain itu, wadah mudah dirakit dan anti slip serta dapat diangkat untuk akses cepat ke perawatan, pembersihan, dan dekontaminasi. Dapat dipindah menggunakan hand pallet atau mesin pengangkat barang/forklift.atribut:
- Color: Black and Yellow
- Material: HDPE
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)Deskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)atribut:
- Voltage (V): 220
- Length Suction (m): 8
- Leo Pump Pompa OliDeskripsi:Pompa Oli Leo biasa di gunakan untuk sistem pelumasan mesin mobil dan cairan kental seperti Oli ataupun solar.atribut:
- Voltage (V): 220
- Impeller: Brass
- Pump Suction Power (M): 8
- Capacity (L/minute): 25
- Maximum Head (m): 15
- Motor Wire: Copper
- Power (kW/hp): 0.35, 0.5
- Pump Casing: Stainless Steel
- Koshin Pump Oil Electric (Pompa Oli / Pompa Drum Elektrik)atribut:
- Connection Diameter Pump (inch): 1 1/4 (32mm)
- Discharge (L/minute): 110
- Output Power (W): 200
- Rated Current (A): 2.5
- Revolution Speed (rpm): 6200
- Total Head (m): 11 (36ft)
- Voltage (V): 220-240
- Nippon Oil Pump Motor Trochoid PumpDeskripsi:The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)atribut:
- Maximum Operating Liquid Temperature (°C): -5 to 80
- Viscosity Range Used (mm²/s): 10 to 500
- Voltage (V): 200/220
- Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
- Motor Frequency (Hz): 50/60
- Specification: Indoor Specifications
- Motor Type: Squirrel-Cage Induction Motor
- Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
- Number of Motor Poles (P): Four
- Phase Number: Three-Phase
- Operating Ambient Temperature (°C): -10 to 40
- Operating Temperature Range (°C): -5 to 80
- GOZOZ Drum Porter (Troli Drum)atribut:
- Lifting Capacity (kg): 300
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
Daftar Harga electric oil pump Terbaru October 2026
| Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum) | Rp3.199.900 |
| DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum) | Rp9.999.900 |
| DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum) | Rp12.999.900 |
| TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp389.900 |
| Shike Tools Pump Electric for Drum (Pompa Drum Elektrik) | Rp1.099.900 |
| Koshin Pump Electric for Drum (Pompa Drum Elektrik) | Rp629.900 |
| Fuji Electric Machine Tool Coolant Pump | Rp8.699.900 |
| Wipcool Pump Oil Charging (Pompa Oli) | Rp1.199.900 |
| KRISBOW Spill Pallet (Palet Penampung Tumpahan) | Rp6.799.900 |
| Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp2.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8vP109124319-1.jpg)
/hpP109552637-1.jpg)
/eqP109552530-1.jpg)
/1fP105716051-2.jpg)
/64P108166220-1.jpg)
/3tP104712137-2.jpg)

/f7P112301547-1.jpg)
/l9P103952765-2.jpg)
/6oP102027240-3.jpg)
/euP109558534-1.jpg)
/3aP105703118-1.jpg)
/0uP106129030-1.jpg)
/7fP106598267-4.jpg)

/reP111200986-1.jpg)

/16P104627042-1.jpg)
/5uP105678210-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)