Beli electric heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hakko Electric Immersion Heater
    Mulai

    Rp2.999.900

    Hakko Electric Immersion Heater
    Deskripsi:
    It can be easily heated by putting it in water and connecting the power supply.A stainless steel pipe (SUS316L) is used for the metal sheath.It is mechanically robust, electrically safe, easy to handle, and heats in water for maximum thermal efficiency.
    atribut:
    • Capacity (W): 1000
    • Voltage (V): 100
    • Material: Heater Sheath C1220T (Copper Tube) Nickel Plated
    • Cabtire Cord (m): 2 (With Plug)
    • Dimension B (mm): 120
    • Dimension D (mm): 8
    • Dimensions a (mm): 230
    • Dimensions c (mm): 95
    • Minimum Water Level (mm): 95
    • Model : Type A
    • Presence of Plug: Yes
    • Wire Specifications: Cabtire cord 2m plug included
  2. Non Brand Heater Portable Electric Office (Pemanas Ruangan Kantor Listrik)
    Mulai

    Rp2.699.900

    Non Brand Heater Portable Electric Office (Pemanas Ruangan Kantor Listrik)
    Deskripsi:
    Portable electric baseboard heaters use convection heating and don't have moving parts, so they're quieter than most other types of heaters. Some heaters have an electric element that's encased in an oil-filled vessel to provide consistent heat, while others have elements encased in a metal sheath with aluminum fins to transfer heat. They are typically placed along the wall in office spaces to provide spot or supplementary heat.
    atribut:
    • UNSPSC: 40101819
    • Amperage (A): 6.5/12.5
    • Control Type: Mechanical Selector Dial; Push Button
    • Cord Length (ft): 6
    • Disconnect Switch: Yes
    • Frequency (Hz): 60
    • Heating Capacity (BtuH): 5118/2560
    • Heating Method: Convection
    • Hold Function: No
    • Housing Color: Black
    • Housing Finish: Powder Coated
    • Housing Material: Steel
    • Housing Style: Slope Top
    • Includes: 2-prong Polarized Plug
    • NEMA Plug Configuration: 1-15P
    • Nominal Voltage - HVAC (V): 120 (AC)
    • Overall Depth (inch): 5 1/4
    • Overall Height (inch): 8 7/16
    • Phase: 1
    • Programming Capability: 7.5-hr Shut-Off Timer
    • Smart Connectivity: No Connectivity
    • Standards: UL Listed, C-UL Listed
    • Tamper Resistant: No
    • Thermal Overheat Protection: Manual Reset
    • Thermostat Contact Type: Single Pole
    • Thermostat Included: Unit-Mounted
    • Voltage (V): 120 (AC)
    • Wattage Output (W): 750W/1500W
  3. AND Thermometer
    Mulai

    Rp389.900

  4. Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Mulai

    Rp4.199.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
  5. DAYTON Heater Electric Portable Office (Pemanas Ruangan Portable)
    Mulai

    Rp1.299.900

    DAYTON Heater Electric Portable Office (Pemanas Ruangan Portable)
    Deskripsi:
    Portable radiator-style electric office heaters have a heating element contained in an oil-filled radiator, so they provide more consistent warmth than most other types of electric heaters and give off residual heat even after the unit is shut off. These heaters work by convection to warm the air and don't have moving parts, so they're quieter than unit heaters. They take up little floor space and are typically placed in office spaces and reception areas. These heaters have tip-over switches, so they will shut off automatically in case they are accidentally knocked over.
    atribut:
    • Frequency (Hz): 60
    • Nominal Voltage - HVAC (VAC): 120
    • Phase: 1
    • Voltage (V AC): 120
  6. JUST Immersion Type Sheath Heater
    Mulai

    Rp4.799.900

    JUST Immersion Type Sheath Heater
    atribut:
    • Capacity (kW): 1
    • Power: AC100V,50/60Hz
  7. AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  8. AIR KING Heater Electric Portable Office (Pemanas Ruangan Portable)
    Mulai

    Rp2.899.900

    AIR KING Heater Electric Portable Office (Pemanas Ruangan Portable)
    Deskripsi:
    Portable pedestal and tower electric office heaters take up little floor space and are typically placed in office spaces and reception areas. They use fan-forced or radiant heating.
    atribut:
    • UNSPSC: 40101827
    • Batteries Required: Yes
    • Cord Length (ft): 6
    • Filter Included: No
    • For Use Outdoors: Indoor Only
    • Frequency (Hz): 60
    • Heater Style: Pedestal and Tower
    • Housing Finish: Unfinished
    • Housing Material: Plastic
    • Mounting Location: Floor
    • NEMA Plug Configuration: 5-15P
    • Nominal Voltage - HVAC (VAC): 120
    • Number of Heat Settings: 2
    • Oscillation: Oscillating
    • Phase: 1
    • Remote Control Functions: Full Function
    • Safety Tip-Over Switch Included: No
    • Standards: ETL Listed
    • Voltage (V AC): 120
  9. Blue Eagle Faceshield Visor (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Blue Eagle Faceshield Visor (Pelindung Wajah)
    atribut:
    • Material: Polycarbonate
  10. Daikin VRV Indoor Ceiling Mounted Cassette Wireless (AC Plafon)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wireless (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
  11. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  12. HAKKO Temperature Controller for Heater
    Mulai

    Rp7.399.900

    HAKKO Temperature Controller for Heater
    atribut:
    • Power Supply (V): Single-phase 200
    • Power Cord Length (m): 1 for both input and output cords
    • Temperature Range (°C): 0 to 750
    • Maximum diameter of heat sensitive part (mm): 2.3
    • Overall length of heat sensitive part (mm): 100
    • Load Capacity: Resistance load up to 15A
  13. TEMPCO Immersion Heater
    Mulai

    Rp1.699.900

    TEMPCO Immersion Heater
    atribut:
    • UNSPSC: 40101815
  14. PRO CHEMICALS All Purpose Water Softener Cleaner
    Mulai

    Rp1.199.900

  15. HAKKO Submersible Heater
    Mulai

    Rp3.399.900

    HAKKO Submersible Heater
    atribut:
    • Power Cord Length (m): 2
    • Material: For water = Copper (C1220T), nickel plate;For Oil = Iron (STKM-11A)
    • Working Temperature Range (°C): 0 to 100
  16. Daikin VRV A Outdoor (Unit Luar AC)
    Mulai

    Rp249.999.900

    Daikin VRV A Outdoor (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
  17. Daikin VRV Indoor Wall Mounted Wired (AC / Pendingin Udara)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Wall Mounted Wired (AC / Pendingin Udara)
    Deskripsi:
    Stylish at panel design harmonised with your interior décor
    atribut:
    • Power Supply: 1-phase, 220 V, 50 Hz
  18. ECODORA Air Operated Pumps for Oil and Similar
    Mulai

    Rp9.899.900

    ECODORA Air Operated Pumps for Oil and Similar
    atribut:
    • Suitable for Drums or Tanks (kg): 180-220 with Seals in \"NBR\"
    • Suction Tube (mm): 940 Bung Adaptor
    • Air Working Pressure (bar): 6-8
Daftar Harga electric heater Terbaru October 2026
Hakko Electric Immersion HeaterRp2.999.900
Non Brand Heater Portable Electric Office (Pemanas Ruangan Kantor Listrik)Rp2.699.900
AND ThermometerRp389.900
Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)Rp4.199.900
DAYTON Heater Electric Portable Office (Pemanas Ruangan Portable)Rp1.299.900
JUST Immersion Type Sheath HeaterRp4.799.900
AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Rp1.099.900
AS ONE Immersion Heater with ThermostatRp5.299.900
AIR KING Heater Electric Portable Office (Pemanas Ruangan Portable)Rp2.899.900
Blue Eagle Faceshield Visor (Pelindung Wajah)Rp82.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)