HAKKO Temperature Controller for Heater

Sebelum PPN:
Rp7.399.900
Spesifikasi
Power Supply (V)Single-phase 200
Power Cord Length (m)1 for both input and output cords
Temperature Range (°C)0 to 750
Maximum diameter of heat sensitive part (mm)2.3
Overall length of heat sensitive part (mm)100
Load CapacityResistance load up to 15A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
You can control the temperature just by connecting the heater and power supply and turning on the sensor.

This product is ON-OFF controlled and has a contact opening / closing life of 200,000 times. If it exceeds 200,000 times, the temperature display will blink to notify you.

Ulasan Produk

Tidak ada ulasan