Non Brand Heater Portable Electric Office (Pemanas Ruangan Kantor Listrik)

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC40101819
Amperage (A)6.5/12.5
Control TypeMechanical Selector Dial; Push Button
Cord Length (ft)6
Disconnect SwitchYes
Frequency (Hz)60
Heating Capacity (BtuH)5118/2560
Heating MethodConvection
Hold FunctionNo
Housing ColorBlack
Housing FinishPowder Coated
Housing MaterialSteel
Housing StyleSlope Top
Includes2-prong Polarized Plug
NEMA Plug Configuration1-15P
Nominal Voltage - HVAC (V)120 (AC)
Overall Depth (inch)5 1/4
Overall Height (inch)8 7/16
Phase1
Programming Capability7.5-hr Shut-Off Timer
Smart ConnectivityNo Connectivity
StandardsUL Listed, C-UL Listed
Tamper ResistantNo
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeSingle Pole
Thermostat IncludedUnit-Mounted
Voltage (V)120 (AC)
Wattage Output (W)750W/1500W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable electric baseboard heaters use convection heating and don't have moving parts, so they're quieter than most other types of heaters. Some heaters have an electric element that's encased in an oil-filled vessel to provide consistent heat, while others have elements encased in a metal sheath with aluminum fins to transfer heat. They are typically placed along the wall in office spaces to provide spot or supplementary heat.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Electric Baseboard Heater Overall Depth 5 1/4 in Overall Height 8 7/16 in Overall Length 33 1/16 in Duty Rating Residential Grade Heating Method Convection Key Features Overheat Protection Programmable Programming Capability 7.5-hr Shut-Off Timer Remote Control Functions No Remote Control Included Setback Control No Smart Connectivity No Connectivity Tamper Resistant No Thermal Overheat Protection Manual Reset Thermostat Included Unit-Mounted Voltage 120V AC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait