DAYTON Heater Electric Portable Office (Pemanas Ruangan Portable)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900 - Rp9.999.900
Spesifikasi
Frequency (Hz)60
Nominal Voltage - HVAC (VAC)120
Phase1
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable radiator-style electric office heaters have a heating element contained in an oil-filled radiator, so they provide more consistent warmth than most other types of electric heaters and give off residual heat even after the unit is shut off. These heaters work by convection to warm the air and don't have moving parts, so they're quieter than unit heaters. They take up little floor space and are typically placed in office spaces and reception areas. These heaters have tip-over switches, so they will shut off automatically in case they are accidentally knocked over.
Feature
Portable Electric Heater Non-Oscillating Overall Height 25 1/4 in Overall Width 14 1/4 in Overall Depth 11 in Number of Heat Settings 2 Key Features Mechanical Controls Overheat Protection Programmable Remote Control Tip-Over Switch Programming Capability 1 to 12-hr Shut-Off Timer Remote Control Functions Full Function Safety Tip-Over Switch Included Yes Thermal Overheat Protection Manual Reset Control Type Push Button Heater Style Radiator Heating Method Convection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait