Beli electric drum pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GROVHAC Electric Drum PumpDeskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Diesel Exhaust Fluid Compatible: No
- Discharge Tube Outlet OD (inch): 3/4
- Display Qty: 1
- Display Sell UOM: EA
- For Container Type: Drum
- For Media Type: General Purpose
- For use with: Chemical Transfer
- Frequency (Hz): 50/60
- Hose Length (inch): 40
- Housing Material - Pumps: Polypropylene; PVDF
- Includes: Pump and Motor Fully Assembled and Tested
- Includes Bung Adapter: No
- Includes Discharge Hose: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Manufacturer Part Number: EFV-EO-40
- Max. Outlet Pressure (psi): 46.2
- Max. Viscosity (CPS): 301
- Maximum Flow Rate (GPM): 18
- Maximum Fluid Temperature (°F): 160
- Maximum Head Pump (ft): 20
- Metered: No
- Motor Enclosure: IP25; Splash Proof
- Motor HP (HP): 1/4
- Motor Type: Electric AC
- Nominal Voltage (V): 110 AC
- Overall Length (inch): 45-5/8
- Power Source: Electric
- Pump Package Type: Basic Pump without Discharge Hose
- Rated Voltage (V): 115 AC
- Suction Tube Inner Diameter (inch): 1-1/4
- Suction Tube Length (inch): 40
- Wetted Materials: ETFE; FKM; Polypropylene; PTFE
- for Container Size (gal): 55
- DAYTON Electric Drum PumpDeskripsi:Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Includes Suction Tube: Yes
- Self Priming: Yes
- FINISH THOMPSON Electric Drum PumpDeskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Non Brand Electric Drum PumpDeskripsi:General purpose electric drum pumps are designed for water transfer and pumping fluids other than food, fuels, or corrosives. They're used to dispense and transfer moderate to large volumes of fluid in general manufacturing and processing applications where a specialized pump isn't needed.atribut:
- UNSPSC: 40151529
- Adapter Connection Type: MNPT
- Adapter Material: Aluminium
- Agency Compliance: FDA Compliant
- Bung Connection Diameter (inch): 2
- Compatible Chemicals: Calcium Chloride; Glycerin; Hexane; Sodium Bicarbonate (10%)
- Cord Length (inch): 72
- Diesel Exhaust Fluid Compatible: No
- Discharge Connection Type: Hose Barb
- Discharge Tube Outlet Inner - Outer Diameter (inch): 1 1/4-1 1/2
- Duty cycle: Intermittent
- Explosion Proof: No
- Food Grade: Yes
- For Container Type: Drum
- For Media Type: Calcium Chloride; Glycerin; Hexane; Sodium Bicarbonate
- For use with: ELEC-GLYKIT
- Frequency (Hz): 60
- Full Load Amps (A): 5.2
- Height Above Container (inch): 14
- Hose Cover Material: PVC
- Hose Inside Diameter (inch): 1 1/2
- Hose Length (inch): 96
- Hose Outside Diameter (inch): 1.625
- Hose Tube Material: PVC
- Housing Material - Pumps: Stainless Steel
- Includes: Barb Fitting; Intake Tube; Motor
- Includes Bung Adapter: Yes
- Includes Discharge Hose: Yes
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Manufacturer Part Number: ELEC-GLYKIT
- Max. Head Pressure (psi): 20
- Max. Oil Flow (gpm): 9
- Max. Outlet Pressure (psi): 150
- Max. Viscosity (CPS): 15000
- Maximum Flow Rate (GPM): 9
- Maximum Fluid Temperature (°F): 250
- Maximum Head Pump (ft): 75
- Metered: No
- Minimum Fluid Temperature (°F): 33
- Motor (HP): 1
- Motor Enclosure: ODP
- Motor Speed (rpm): 10500
- Motor Type: Electric AC
- Noise Level (dB): 85
- Nominal Voltage (VAC): 110
- Not Recommended Chemicals: Hydrochloric/Muriatic Acid (100%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Sulfuric Acid (10% - 75%); Sulfuric Acid (75% - 100%)
- Number of Phases: 1
- Overall Length (inch): 48 1/2
- Power Source: Electric
- Pump Connection Type: Hose Barb
- Pump Package Type: Basic Pump with Discharge Hose
- Rated Voltage (V AC): 120
- Runs Dry: No
- Seal Material: PTFE
- Self Priming: Yes
- Suction Tube Inner Diameter (inch): 2
- Suction Tube Length (inch): 39
- Suction Tube Material: Stainless Steel
- Suction Tube Outer Diameter (inch): 1 7/8
- Thermal Protection: Yes
- Variable Speed: No
- Wetted Materials: 316 Stainless Steel; Carbon; Ceramic Oxide; PTFE
- for Container Size (gal): 55
- Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- ASANO Lever Action Drum Pumpatribut:
- Flow (cc/stroke): 500
- Terada Pompa Drum Listrikatribut:
- Head (m): 50
- Power (V): AC100
- Hose (mm): 25x1500
- Available Viscosity (mPa/S): 2000
- Discharge Rate (L/minute): 20
- Finish Material: Main body: Carbon steel pipe(SGP-25), Hose: Vinyl Chloride (PVC), Packing: Nitrile rubber (NBR)
- Power Cord Length (m): 4.7
- Shike Tools Electric Drum Pumpatribut:
- Power (W): 550
- Flow Rate (L): 60-80
- Koshin Electric Drum Pump Fill Pump FA/FD/FR SeriesDeskripsi:Oil-resistant discharge hose for Koshin electric oil pumpsFor those who want to make it a little longer or replace it for repairs!Choose from a wide lineup to suit your usage environment (length, suction hose, discharge hose, diameter, discharge gun included)atribut:
- Use Liquid: Kerosene, diesel, heavy oil A, machine oil ( low viscosity oil up to 100mm 2 /s)
- Full Lift (m): 7
- Discharge Hose Length (m): 2
- Power (V): 100 (AC)
- Motor Power (W): 120 (7500rpm)
- AS ONE Product: 64-6357-69
- Connection Screw (inch): 3/4 (Parallel Pipe Thread)
- Current (A): 2.7
- Discharge Hose (mmxm): 20x2 (Oil-resistant hose)
- Fuse (A): 3
- Maximum Discharge Volume (L/minute): 50
- Nozzle: Lubrication: Aluminium Alloy rotary type (20mm)
- Outlet Diameter (mm): 20 (3/4 inch)
- Output Power (W): 120 (7500rpm)
- Suction Port Diameter (mm): 56
- TRUSCO Number: 111-6363
- Type: Main unit, hose and gun nozzle included
- DAYTON Electric-Operated DEF Transfer PumpDeskripsi:Bung-mount drum pumps for DEF (diesel exhaust fluid) attach to tanks and drums with 2" bung connections. They transfer DEF between containers and help refill a vehicle's DEF reservoir.atribut:
- UNSPSC: 40151529
- Adapter Connection Type: MNPT
- Adapter Material: EPDM; Polypropylene
- Agency Compliance: CE (Motor Only)
- Bung Connection Diameter (inch): 2
- Diesel Exhaust Fluid Compatible: Yes
- Discharge Connection Type: Hose Barb
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 1-1/2
- For Container Type: Drum
- For Media Type: DEF
- For use with: 9142 DEF PUMP PACKAGE
- Frequency (Hz): 50/60
- Full Load Current (A): 8.5
- Hose Cover Material: CarboBlue
- Hose Inside Diameter (inch): 3/4
- Hose Length (inch): 96
- Hose Outside Diameter (inch): 1
- Hose Tube Material: CarboBlue
- Housing Material: Polypropylene
- Includes: Discharge TubingFlow MeterHand NozzleMotorPump
- Includes Bung Adapter: Yes
- Includes Discharge Hose: Yes
- Includes Nozzle: Yes
- Includes Spout: No
- Includes Suction Tube: Yes
- Manufacturer Part Number: 6GKR3
- Max. Head Pressure (psi): 32
- Max. Oil Flow (gpm): 7
- Max. Outlet Pressure (psi): 32
- Max. Viscosity (CPS): 300
- Maximum Flow Rate (GPM): 10
- Maximum Fluid Temperature (°F): 130
- Maximum Head (ft): 72
- Metered: Yes
- Motor Enclosure: ODP
- Motor HP (HP): 1-1/10
- Motor Type: Electric AC Brush
- Noise Level (dB): 88
- Nominal Voltage (V): 110 AC
- Nozzle Material: Stainless Steel
- Nozzle Operation: Automatic
- Number of Phases: 1
- Overall Length (inch): 51
- Plug Type: NEMA 5-15-P
- Power Source: Electric
- Pump Package Type: Metered Dispensing with Automatic Shut-Off
- Rated Voltage (V): 115 AC
- Runs Dry: Yes
- Seal Material: Sealless
- Self Priming: Yes
- Spout Connection Type: Hose Barb
- Suction Tube Inner Diameter (inch): 1-3/8
- Suction Tube Length (inch): 39
- Suction Tube Material: Polypropylene
- Suction Tube OD (inch): 1-5/8
- Thermal Protection: Yes
- Variable Speed: Yes
- Wetted Materials: CarboBlue; Carbon; Polypropylene; PTFE; SS316
- for Container Size (gal): 55
- DAYTON Electric-Operated Oil Dispensing PumpDeskripsi:Container-mount electric-operated oil dispensing pumps have built-in bung adapters to install directly on drums. An integrated siphoning system ensures that media does not flow out if the delivery hose or dispensing nozzle is damaged. They are suited for light-duty use with fluids such as mineral and synthetic oils, heating oils, antifreeze, and water emulsions.atribut:
- UNSPSC: 40151532
- Cord Length (ft): 6-1/2
- Duty cycle: Continuous
- Hose Length (ft): 8
- Includes: Discharge HoseHose ClampNozzlePumpSuction Tube
- Includes Discharge Hose: Yes
- Includes Nozzle: Yes
- Includes Suction Tube: Yes
- Max. Viscosity (SUS): 530
- Metered: No
- Motor Horsepower (HP): 7/16
- Mount Type: Bung
- Nozzle Material: Polypropylene
- Nozzle Operation: Manual
- Self Priming: No
- Suction Tube Length (inch): 39-3/8
- AQUA SYSTEM Hand Drum Pump (Pompa Oli)Deskripsi:-Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
- Sumo Drum Porteratribut:
- Lifting Height (mm): 500
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Southern Cross Centrifugal Pumpatribut:
- Material: CI/CI/SS
- Seal: Mechanical Seal
- Impeller: Closed
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
Daftar Harga electric drum pump Terbaru January 2026
| Koshin Pompa Drum Listrik | Rp649.900 |
| GROVHAC Electric Drum Pump | Rp23.999.900 |
| DAYTON Electric Drum Pump | Rp13.999.900 |
| AQUA SYSTEM Electric Drum Pump | Rp46.999.900 |
| FINISH THOMPSON Electric Drum Pump | Rp11.999.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| Non Brand Electric Drum Pump | Rp159.999.900 |
| Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp329.900 |
| ASANO Lever Action Drum Pump | Rp749.900 |
| Terada Pompa Drum Listrik | Rp45.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/6oP102027240-3.jpg)

/3aP105703118-1.jpg)






/9gP102626340-2.jpg)

/1fP105716051-2.jpg)