Beli dynamo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)
    Mulai

    Rp50.999.900

    CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)
    atribut:
    • Maximum Tare: Full Tare
    • Power Source (V): AC 120
    • Display Designators: Zero, Tare, Hold, Batt
    • Operating Temperature (°C): -10 to 40
    • Power Consumption (W): 1.2
  2. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  3. CAS Crane Scale (Timbangan Gantung)
    Mulai

    Rp5.599.900

    CAS Crane Scale (Timbangan Gantung)
    Deskripsi:
    The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
  4. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. SEKISUI Waterproof Sealing Tape No.740 (Lakban Kedap Air)
    Mulai

    Rp169.900

    SEKISUI Waterproof Sealing Tape No.740 (Lakban Kedap Air)
    Deskripsi:
    -The work efficiency improves because of the good hand cuttability and light tape drawing.-Special acrylic adhesive is used, easy-to-paste even in winter, and it doesn't contaminates your hands.-For fixing moisture permeable/waterproof sheet.-For fixing joints of insulator panels.-Single-sided Type.
    atribut:
    • Thickness (mm): 0.16
    • Base Material: PET
    • Adhesive Materials: Acrylics
    • Purpose of Use: For fixing moisture permeable/waterproof sheet. For fixing joints of insulator panels.
    • Tensile Strength (N/10mm): 34
    • Viscosity (N/10mm): 8.1
  6. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  7. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  8. VALO Anti Rust Iron Remover (Pelumas Anti Karat)
    Mulai

    Rp199.900

    VALO Anti Rust Iron Remover (Pelumas Anti Karat)
    Deskripsi:
    VALO IRON REMOVER 250ml. Pembersih, Pengkilap Kendaraan Mobil & Motor.
    atribut:
    • Size (ml): 250
  9. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  10. Yamato High Pressure Gas Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Gas Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure. General use for high pressure gas.
    atribut:
    • High Pressure Gauge (kg/cm²): 25
    • Standard Pressure Regulator (kg/cm²): 6
    • Working Pressure Distance (kg/cm²): 4-15
    • Flow Rate (L/hour): 180
  11. Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  12. American Tool Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp439.900

    American Tool Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    > Chrome vanadium steel hardened and tempered> Fully drop forged> Satin finish> 12 Point
    atribut:
    • Material: Chrome Vanadium
  13. BM1 Motorcycle Oil Matic Synthetic PC 1500 (Oli Motor)
    Mulai

    Rp71.900

    BM1 Motorcycle Oil Matic Synthetic PC 1500 (Oli Motor)
    Deskripsi:
    Pelumas semi sintetis terbaru yang dibuat khusus untuk sepeda motor matic dengan mesin teknologi dan presisi tinggi, dengan keunggulan PC-AFA, melindungi mesin dari gesekan secara maksimal, sehingga mengurangi konsumsi bahan bakar.
    atribut:
    • API Service: SL
  14. 3A Digital Hanging Scale (Timbangan Gantung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    3A Digital Hanging Scale (Timbangan Gantung)
    Deskripsi:
    DLE adalah timbangan gantung kapasitas kecil dan menengah dengan harga ekonomis.- Tersedia fungsi power-off otomatis- Fungsi HOLD untuk menimbang barang bergerak.- Fungsi ZERO, STABLE, TARE, UNIT, LOW BATT.- Timbangan gantung ekonomis dan tahan lama.- Memiliki fungsi auto power-off.- Memiliki fungsi HOLD yang berguna saat penimbangan barang bergerak/tidak stabil; contoh: penimbangan hewan.
    atribut:
    • Scale Display: Digital
    • Power Supply: AA batteries - 2pcs
  15. Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)
    Mulai

    Rp12.999.900

    Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)
    Deskripsi:
    Crane Scales are built to safely help weigh suspended loads in industrial environments. They connect to the end of a load hook and attach directly to the load being weighed. Models with wireless remote controls allow you to change units and clear measurements from a safe distance. Remote controls with integrated displays can also transmit data directly to your hands.
    atribut:
    • UNSPSC: 41114501
    • Basic Hook Material: Steel
    • Digital/Mechanical: Digital
    • Finish: Smooth
    • Includes: (2) AAA Batteries for Remote; Charger; Rechargeable Battery for Scale; Remote Control
    • Item - Crane Scales and Dynamometers: Crane Scale
    • Remote Control/Display: Wireless Remote Control
    • Scale Display: LED
    • Standards: CE; FCC; UL
    • Weighing units: kg; lb
Daftar Harga dynamo Terbaru October 2026
CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)Rp50.999.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
CAS Crane Scale (Timbangan Gantung)Rp5.599.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
SEKISUI Waterproof Sealing Tape No.740 (Lakban Kedap Air)Rp169.900
Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Rp1.199.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
SATA Hex Key Long Arm (Kunci L)Rp10.900
VALO Anti Rust Iron Remover (Pelumas Anti Karat)Rp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)