Beli dust collector indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ECONOLINE Abrasive Blasting Dust Collector VacuumDeskripsi:Portable benchtop blasting cabinet dust collectors connect to benchtop abrasive blasting cabinets. They're wheeled so they can be moved around a worksite as needed.
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- BLACK+DECKER Comapct Orbital Jig SawDeskripsi:- Jig saw blade for woodworking(10TPI), (6TPI)- Jig saw blade for curve cutting- Dust collector adapter- Parallel Ruleratribut:
- Wood: 70
- Soft Steel Plate: 5
- Cutting Performance Aluminum (mm): 15
- Stroke (mm): 19
- Number of Stroke (minute): 0 to 3000
- Power Cord Length (m): 3
- Power Supply (V): AC100
- FESTOOL RotexDeskripsi:-From rough polishing, finish polishing, to polishing, you can work optimally with this one unit.-Double action and gear action can be switched with one touch.-Connect with FESTOOL dust collector for amazing dust collecting capacity.-Velcro pad type.-Pads can be easily replaced without tools.-With the Plug it cable type, a single cord can be used to connect multiple tools. -For coarse and finish sandingatribut:
- Power Supply: 100V
- Vessel Ion Parts Cleaner (Pembersih Komponen Ion)Deskripsi:-Using the self-adhesion of Urethane Gel, adopts epoch-making dust collection method that does not require Dust Collector. By installing on the cell production stand, smooth production line has become possible.-The adhesive sheet can be removed and washed with water.-Set a nozzle type Ionizer on the top to remove electricity and dust on the product with ionized air.-The sensor senses the insertion of the product, and it can blow air for a certain time. -Removal of static electricity and dust from circuit board and semiconductor device.-Cleaning of parts tray and removal of dust from lense and acrylic product.-Power Supply Adapter AC100 to 240V-With timer for dust removal (adjustment range:1 to 30 seconds, 5 steps)-Energy Saving Design of Electricity Consumption 17W
- TOMOSADA Sander PolisherDeskripsi:- Paper pack x 3 sheets(14694373)- Mesh bag- Case- Diamond cupatribut:
- Rated Ampere (A): 7
- Power Consumption Electrical (W): 660
- Power Cord (V): AC100
- Power Cord Length (m): 2.5
- No-load Speed (minute): 9000
- RYOBI Genuine Tip ToolsDeskripsi:- Fret saw blade(woodworking and metalworking dual purpose blade)x 12 pieces- Hexagonal Wrench (3mm, 5mm)
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- FIRMAN Cordless BlowerDeskripsi:FEB58V merupakan salah satu produk mesin blower elektrik tanpa kabel dari Firman Indonesia yang digunakan sebagai alat untuk menyemprot/menghembuskan angin. Angin yang dihembuskan berguna untuk membersihkan daun-daunan kering dihalaman rumah atau taman ataupun mengeringkan permukaan yang terkena air, dicuci maupun pengeringan lainnya.atribut:
- Wind Power (CFM): Turbo : 562, High : 460, Low : 240
- Output Power (W): 800
- Output Discharge: Lithium Battery FEB58V / 2,5 A / 5 A
- Dimensions (cm): 58x22.5x28
- Fan Speed (rpm): Load : (Turbo) 26500 , (High) 20000 , (Low) 13000
- Voltage (V): 58
- Machine Type: Battery
- LITTLE GIANT Flood Coolant Systematribut:
- Baffle Plate Included: Yes
- Chip Collector Included: Yes
- Inlet Thread Size (inch): 1/2
- CKE Flexible DuctDeskripsi:Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- Gulaku Gula Pasir Kuning (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Kuning
- Packaging: Bag
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Humidity Min Display: 0.1%RH
- Measurement Humidity Range: 5 to 95 (%RH)
- Measuring Temperature Range: -10 to 50 (degree C)
- Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
- Temperature Min Display: 0.1degree C
- W x D x H: 167x15x33mm
- Extech Vibration Meter (Pengukur Getaran)atribut:
- Display: LCD
Daftar Harga dust collector indonesia Terbaru November 2026
| ECONOLINE Abrasive Blasting Dust Collector Vacuum | Rp4.599.900 |
| REDHAT Air, Oil and Water Solenoid Valves | Rp2.799.900 |
| BLACK+DECKER Comapct Orbital Jig Saw | Rp1.199.900 |
| FESTOOL Rotex | Rp449.900 |
| Vessel Ion Parts Cleaner (Pembersih Komponen Ion) | Rp1.199.900 |
| TOMOSADA Sander Polisher | Rp10.999.900 |
| RYOBI Genuine Tip Tools | Rp189.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| FIRMAN Cordless Blower | Rp5.399.900 |
| LITTLE GIANT Flood Coolant System | Rp8.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)























































































































































/Vessel%20Ion%20Parts%20Cleaner%20(Pembersih%20Komponen%20Ion)/P102619447-1.jpg)


/5tP102419209-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/LITTLE%20GIANT%20Flood%20Coolant%20System/7jP109327271-1.jpg)

/boP106952420-1.jpg)
/P101578446-1.jpg)
/P102004531-1.jpg)


/emP106563526-1.jpg)

/9oP105643348-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)