BLACK+DECKER Comapct Orbital Jig Saw

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Wood70
Soft Steel Plate5
Cutting Performance Aluminum (mm)15
Stroke (mm)19
Number of Stroke (minute)0 to 3000
Power Cord Length (m)3
Power Supply (V)AC100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Jig saw blade for woodworking(10TPI), (6TPI)
- Jig saw blade for curve cutting
- Dust collector adapter
- Parallel Ruler
Feature

- Employs a one-touch clamp which also supports T/U shank blades.
- Equipped with a 4-step orbital mechanism.

Ulasan Produk

Tidak ada ulasan