Beli durometer shore d di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dasqua Digital Shore Durometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Dasqua Digital Shore Durometer
    Deskripsi:
    Testing the hardness of soft rubber,printer roller and other elastomer materialPortable device, rugged plastic housing,front plate made of rugged polyamideLarge LED display for clear and easy readingON/OFF button and data hold button for one-hand-use
    atribut:
    • Pressure Needle Range (mm): 2.5
  2. TECLOCK Durometer General Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.499.900

    TECLOCK Durometer General Rubber
    atribut:
    • Type: Stop Hand With Pointer
  3. TECLOCK Durometer Ordinary Rubber
    Mulai

    Rp7.099.900

    TECLOCK Durometer Ordinary Rubber
    atribut:
    • Type: Stop Hand With Pointer
  4. TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Mulai

    Rp9.499.900

    TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Deskripsi:
    This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
  5. Mitutoyo Digital Durometer
    Mulai

    Rp13.999.900

    Mitutoyo Digital Durometer
    Deskripsi:
    The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.
    atribut:
    • Shore Scale: A
    • Applications: Natural Rubber, Soft Elastomers, etc.
    • Range: 33147
    • Indenter Diameter (mm): 1.25
    • Indenter Protrusion (mm): 2.5
    • Indenter Tip Diameter (mm): 0.79
    • Indenter Tip Type: Blunt Taper
    • Spring Force: WA=550+75HDmN
    • Tip Angle (°): 35±0.25
    • Type: Compact
  6. MATRIX Digital Scale Digital Sitting (Timbangan Digital)
    Mulai

    Rp7.699.900

    MATRIX Digital Scale Digital Sitting (Timbangan Digital)
    atribut:
    • Power: Rechargeable
    • Display: LED
  7. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  8. TECLOCK Durometer Bolt Soft Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    TECLOCK Durometer Bolt Soft Rubber
    Deskripsi:
    TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)
    atribut:
    • Type: Stop Hand With Pointer
  9. TECLOCK Original Standard Durometer
    Mulai

    Rp12.999.900

    TECLOCK Original Standard Durometer
    Deskripsi:
    This is available as TECLOCK original standard based on customers' requirement, even though they are not prescribed in JIS or ISO. Type E 2 durometer for soft rubber with around half of spring load value of Type E, and Type FO to measure hardness of polystyrene sponge for the level of sponge for washing dishes are available.
  10. Insize Handheld Analog Durometer Shore A Scale
    Mulai

    Rp2.699.900

    Insize Handheld Analog Durometer Shore A Scale
    atribut:
    • Operation Type: Mechanical
    • Tip Angle (°): 35
    • Functions: On/Zero Off, Data/Hold
    • Scale: Shore A
    • Graduations: 1 HA
    • Dial Reading: 0-100
    • Indenter Protrusion (inch): 0.1
    • Indenter Shape: Blunt Taper
  11. TECLOCK Durometer Periodical Inspection/ Calibration
    Mulai

    Rp20.999.900

    TECLOCK Durometer Periodical Inspection/ Calibration
    Deskripsi:
    Durometer is a testing machine. In case that it corresponds to "Monitoring Machine" and "Measuring Machine" of ISO 9001 (JIS G 9001), controlling machines along with it is needed. Teclock is one of a few manufacturers of durometer which has obtained the authentication of ISO 9001 and can originally issue 3 kinds of traceability system diagram, calibration certificate and inspection report that are needed for calibration documents. In addition, Teclock can issue 3 kinds of documents for durometer tester and indentor height gauge, that are needed for internal inspection. Use these for control based on internal calibration standard.
  12. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  13. TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)
    Mulai

    Rp12.999.900

    TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)
    Deskripsi:
    This standard is prescribed by plastic industry in Japan apart from testing method of hardness of rubber. This is basically equal to Durometer of JIS K 6253, as only its round up method of spring load value etc. is different. But we distinguish model name as another Durometer according to the view of conformity to standard.
  14. TECLOCK Manual Durometer Stand
    Mulai

    Rp20.999.900

    TECLOCK Manual Durometer Stand
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • TRUSCO Number: 816-7853
  15. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  16. TECLOCK Hardness Tester for Rubber & Plastic Peak Pointer Type (Alat Uji Kekerasan)
    Mulai

    Rp11.999.900

    TECLOCK Hardness Tester for Rubber & Plastic Peak Pointer Type (Alat Uji Kekerasan)
    Deskripsi:
    -Type A(peak hold pointer type)phi18㎜/also served as a stand.-Applicable materials: general rubbers(intermediate hardness).-Type A(peak hold pointer type)
    atribut:
    • Measurement Range (°): 0 to 100
    • Min Scale (°): 1
    • Purpose of Use: Applicable materials: general rubbers (intermediate hardness)
    • Push Button Shape: Tip Dia 0.79phi mmm 130 ° Conical Shape
    • Spring Load Value (mN): 550 to 8050
    • WxDxH (mm): 60x23.5x104
Daftar Harga durometer shore d Terbaru October 2026
Dasqua Digital Shore DurometerRp1.399.900
TECLOCK Durometer General RubberRp9.499.900
TECLOCK Durometer Soft PlasticRp7.799.900
TECLOCK Durometer Ordinary RubberRp7.099.900
YHG Digital Platform ScaleRp4.999.900
TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)Rp9.499.900
Mitutoyo Digital DurometerRp13.999.900
MATRIX Digital Scale Digital Sitting (Timbangan Digital)Rp7.699.900
TECLOCK Hardness Tester (Alat Uji Kekerasan)Rp9.899.900
TECLOCK Durometer Bolt Soft RubberRp8.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)