Beli du bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    77%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  2. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp48.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  3. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp46.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  4. Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 3mm
    Mulai

    Rp16.900

    Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 3mm
    atribut:
    • Size (mm): 3.0x3.0
    • Inside Diameter (mm): 3
    • Width (mm): 3
    • Outside Diameter (mm): 4.50
  5. SKF Mur Hidrolik
    Mulai

    Rp20.999.900

    SKF Mur Hidrolik
    Deskripsi:
    Hydraulic nut HMV E seriesEasy application of high drive-up forces Mounting bearings on tapered seatings can be a difficult and time-consuming job. Using an SKF Hydraulic Nut facilitates easy and quick application of the high drive-up forces required for mounting bearings. Dismounting bearings mounted on either adapter or withdrawal sleeves is also often a difficult and time-consuming job. These problems can be reduced with the use of an SKF Hydraulic Nut. Oil is pumped into the nut and the piston is pushed out with a force, which is sufficient to free the sleeve. All SKF HMV ..E nuts are supplied with a quick connection coupling to fit the SKF hydraulic pumps. - Wide size range, covering shaft diameters from 50 to 1 000 mm as standard- Full range of inch threads available, series HMVC ..E from 1.967 up to 37.410 in- Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited- A spare set of piston seals and maintenance kit is supplied as standard- To assist nut threading, a tube of lubricant is supplied with all nuts of size HMV(C) 54E and larger- To facilitate easy nut threading, all nuts from size HMV(C) 54E are equipped with two tommy bars and four mating holes on their front face- Nuts from size HMV(C) 94E are equipped with eyebolts, allowing easy handling- Nuts from size HMV(C) 94E have the starting position of the thread indicated, facilitating easy matching of thread positions on both the nut and mating thread- Special threads and sizes available on request
    atribut:
    • Maximum Pressure (MPa): 80
    • Maximum Pressure (bar): 800
  6. Regency Kipas Angin Dinding Tornado
    Rating:
    100% of 100
    (5)
    Mulai

    Rp659.900

    Regency Kipas Angin Dinding Tornado
    Deskripsi:
    Plafon tinggi dan minimnya ruang sirkulasi udara diruangan besar anda bisa dengan sederhana diselesaikan dengan kipas angin Regency ZTW12 - Wall Fan Tornado 12 inch. Keungulan kipas angin TW adalah sirkulasi udara yang lebih jauh sebab posisi tinggi dinding. Dan juga kipas lebih tahan lama sebab tidak akan sering di pindahkan oleh penguna.
  7. TRUSCO Bushing
    Mulai

    Rp25.900

    TRUSCO Bushing
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  8. OILES #500Sp Bush
    Mulai

    Rp849.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  9. NOK O-Ring P Series Red Silicone (Oring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.900

    NOK O-Ring P Series Red Silicone (Oring)
    atribut:
    • Type: For fixing P type / for exercise
    • Material Symbols: S503
    • Color: Red
    • Hardness (Durometer A): 70 ( ± 5)
    • Material: VMQ-70 (4 types C) silicone rubber
    • Operating Temperature Range (°C): -48 to 200(MAX220)
Daftar Harga du bushing Terbaru January 2026
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmRp25.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp48.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmRp36.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp26.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp46.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 3mmRp16.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 35mmRp78.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 100mmRp2.399.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mmRp88.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)