Beli drill milling machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Drill Press for WoodDeskripsi:Benchtop drill presses create holes in thinner wood workpieces and mount to a work surface to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces, and their motor uses belt-driven pulleys to transmit torque to the drilling spindle.atribut:
- Drill Press Type: Benchtop
- Phase: Single-Phase
- Power Source: Corded
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- HighPoint Monza Resto Table RT1R60 SeriesDeskripsi:A Range of Banquet and Resto Tables, Suitable for Hotels, Restaurants, Cafe, Office Pantry or School Dining Hall. Every Table Top of Monza Series Is Easy to Clean and Scratch Resistant.atribut:
- Package Dimensions: 60x75x60cm
- DAKE CORPORATION Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 17 3/4x12 1/4
- Column Diameter (inch): 3 1/8
- Downfeed Type: Manual
- Drill Press Application: Drilling
- Drill Press Type: Benchtop
- Drive Type: Belt
- Horsepower (HP): 1/2
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 2
- Spindle Taper: 2MT
- Standards: CE Certified
- Swing (inch): 14 1/8
- Table Length x Width (inch): 11 3/4x11 3/4
- Voltage (V): 120 (AC)
- West Lake Mesin Bor DudukDeskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- ADLER Mesin Bor DudukDeskripsi:Mesin bor duduk full gulungan tembagaatribut:
- Voltage/Frequency (V/Hz): 220/50
- Input Power (W): 250
- Chuck size (mm): 13
- Class of Speed: 5
- Swing (mm): 210
- Base Size (mm): 290x190
- Colum Diameter (mm): 46
- Height (mm): 580
- No Load Speed (rpm): 620-2620
- Packing Size (mm): 430x330x225
- Table Size (mm): 160x160
- HiKOKI Bench Drillatribut:
- Capacity (mm): Chuck : 16
- Laser: ClassII , Maximum Output < 1mW
- Spindle Taper: JT3
- Swing (mm): 380
- Spindle Travel: 85
- Table Size (mm): 336x336
- Table Tilt (°): Right or Left 45
- Dimensions (mm): 279x518
- Overall Length (mm): 1618
- Input Power (W): 750
- No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
- Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesDeskripsi:Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- DAYTON Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 18x10 1/2
- Column Diameter (inch): 2 7/8
- Downfeed Type: Manual
- Drill Press Application: Boring; Countersinking; Drilling; Reaming
- Drill Press Type: Benchtop
- Drilling Capacity (inch): 1/2 (Steel); 5/8 (Cast Iron)
- Drive Type: Belt
- Horsepower (HP): 1/2
- Minimum-Maximum Spindle Speed (rpm): 138 to 3476
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 1 7/8
- Speed Adjustment: Step Pulley
- Speed Control: Fixed
- Spindle Taper: 2MT
- Swing (inch): 15
- Table Length x Width (inch): 11 1/2x11 1/2
- Table Tilt: 45°
- Voltage (V): 120/240 (AC)
- SIP Mesin Bor Duduk Mounted PillarDeskripsi:This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environmentsatribut:
- Voltage (V): 230
- Weight (kg): 14.7
- Chuck size (mm): 1.5
- Base Size (mm): 290x190
- Column Diameter (mm): 46
- Drilling Speed Range (rpm): 620 to 2620
- Feed type: Manual
- Maximum Distance Spindle to Base (mm): 300
- Maximum Distance Spindle to Column (mm): 105
- Maximum Distance Spindle to Table (mm): 220
- Maximum Drilling Capacity (mm): 13
- Motor Power (W): 350
- Number of Drilling Speeds: 5
- Part Number: SIP2770762K
- Phase: Single Phase
- Spindle Taper: B16
- Spindle Travel (mm): 50
- Swing Distance (mm): 210
- Table Size (mm): 160x160
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- AS ONE Compact Drill Pressatribut:
- Speed (rpm): 3200 to 6200
- Table Size (mm): 172x188
- Between Chuck (mm): 150
- Vice Mouth Width (mm): 65
- Accessories: Drill chuck, chuck key, Vice, fixed metal bracket set, standard tool
- Power Supply (V AC): 100 (at 50/60Hz)
- Size (mm): 180x275x410
- KENTA Bench DrillDeskripsi:2-step speed gears for power transmissionMill head may be tilted +/-90°Positive locks for table,head,quill and columnEasy to raise and lower head by handwheelWith speed digital displayWith depth rulerStandard Accessories:Draw barDepth rulerArborSpindle coverSpeed digital displayToolbox & toolsOptional Accessories:Stand and chip trayMilling chuck setKeyless drill chuck58pcs clamping kit set
- West Lake Mesin Bor & MillingDeskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- INGCO Mesin Bor Dudukatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 350
- Spindle Speed Setting: 5
- Spindle Travel (mm): 50
- Column Diameter (mm): 46
- Table Size (mm): 160x160
- Base Size (mm): 291x183
- Machine Height (mm): 590
- No Load Speed (rpm): 580-2650
Daftar Harga drill milling machine Terbaru March 2026
| DAYTON Drill Press for Wood | Rp8.599.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| KRISBOW Mesin Bor Duduk | Rp1.999.900 |
| TOTAL Bench Drill | Rp1.699.900 |
| Wipro Bench Drill | Rp2.199.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| HighPoint Monza Resto Table RT1R60 Series | Rp999.900 |
| DAKE CORPORATION Benchtop Drill Press for Metal | Rp45.999.900 |
| West Lake Mesin Bor Duduk | Rp2.099.900 |
| ADLER Mesin Bor Duduk | Rp1.899.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)