Beli drill hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Hammer Drill SDS Plus (Mata Bor Beton)Deskripsi:Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.atribut:
- Material: Tungsten Carbide-tipped
- Shank Diameter (mm): 10
- BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton)Deskripsi:The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.atribut:
- Chuck Size (inch): 1/2
- Chuck Style: Keyed
- Drill Chuck Type: Keyed
- Handle Grip Material: Rubber
- Handle Type: Pistol Grip
- Kit Contents: (1) Bare Tool
- Modes of operation: Hammer and Rotate
- Plug Type: Three-Prong
- Power Source: Corded
- Reversible: Yes
- Solid Bit Capacity (inch): 1/2
- Standards: OSHA
- Vibration Control: No
- Voltage (V): 120 (AC)
- Makita Corded Hammer Drill (Mesin Bor Beton)Deskripsi:The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.atribut:
- UNSPSC: 27112801
- Blows per minute: 0 to 44800
- Chuck Size (inch): 5/8
- Chuck Style: Keyless
- Current (A): 6
- Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
- Power Source: Corded
- Reversible: Yes
- Tool Length (inch): 11 7/8
- Voltage (V): 120 (AC)
- HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
- Makita Demolition Hammer (Mesin Bobok Beton)atribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- Makita 52mm rechargeable hammer drillDeskripsi:The world's strongest rechargeable hammer drillatribut:
- Battery Voltage (V): DC 72(80max)
- Drilling Capacity, Concrete (mm): Carbide drill 52, core bit 160
- Height (mm): 337
- Included Accessories: Side grip, stopper pole, bit grease
- Length (mm): 610
- Mass (kg): 7.3 (including battery)
- Number ofImpact (min -1 [times / min]): 1100~2250
- Rotational speed (min -1 [times / min]): 150~310
- Width (mm): 140
- Yebisu [Kitchenware] Hammer drill levelDeskripsi:Easily attaches to three types of hammer drill stoppers. Compatible with Φ6, hexagonal, and rack stoppers. The round bubble tube can also be used to check whether the object is vertical to the ground or ceiling. Easy to attach to the stopper.You can attach it to the stopper to check the level. The round bubble tube can be used to check whether the hole is vertical to the ground or ceiling and when drilling holes. A fall prevention cord can be attached. It is luminous, storing light in bright places and emitting light for several minutes in a dark place.atribut:
- Accuracy: ± 2.50mm / m = ± 0.1432 ° or less
- Color: Black (skeleton)
- Dimensions (mm): Round: DIA6, Hexagon: 6, Rack: 5.5x7
- Mass (g): 35
- Sensitivity: 0.50mm/m=0.0286°
- SENIX Hammer Drillatribut:
- Chuck Capacity (mm): 13
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- MILWAUKEE Cordless Hammer Drill FUEL SDS Maxatribut:
- Blow Energy (J): 11
- Optimised Drilling Capacity in Concrete (mm): 16-38
- Max. Drilling (mm): Concrete : 45, Core Bit : 150, Tunnel Bit : 65
- Max. Hammer Rate (bpm): 0-2900
- Tool Reception: SDS-Plus
- Battery Platform: M18™ REDLITHIUM™-ION HIGH OUTPUT™
- LED Light: Yes
- Fuel Gauge: Yes
- Size (kg): 7
- Battery Voltage (V): 18
- No-load Sped (m/minute): 0-380
- TRUSCO Concrete Drill SDS Plus UX for Light Hammer Drill (Mata Bor Beton)Deskripsi:-Can drill a hole close to a perfect circle for smooth anchor insertion.-The blade edge adopts a cross blade, so it is possible to drill through deck plates.-Work material: Deck plate+concrete, block, brick, mortar, plaster board, marble.atribut:
- Effective Length (mm): '100
- Purpose of Use: Work material: Deck plate+concrete, block, brick, mortar, plaster board, marble.
- Total Length (mm): 160
- Makita Rotary Hammer SDS - Plus (Mesin Bor Bobok Beton)atribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- APR Hammer Drill (Mesin Bobok Beton)Deskripsi:Hammer drill APR type A150Input power 1600watt namun memiliki kekuatan setara 3000watt.Pukulan hingga 150J.Type A150 ini bisa bekerja 2x lebih cepat dan 2x lebih kuat dari pada Jack hammer model konvensional.Sangat menghemat waktu tenaga dan biaya. Dilengkapi teknology AVT.Avt adalah anti vibration technology.Dimana teknologi ini sangat berguna untuk keawetan mesin dan kemudahan dalam memakai .Avt berfungsi sebagai :- menyerap getaran sehingga tangan tidak sakit.- menstabilkan putaran mesin sehingga rotor dan piston lebih awet.- sistem dinamis aktif untuk pukulan yang lebih bertenaga.- efisiensi daya listrik dengan output tenaga yang maximal.- lebih cepat menghancurkan beton dripada yang belum avt.Satu"nya di dunia Fitur TNT : Getaran unik yang menyebabkan resonansi frekuensi tinggi menyebabkan keretakan yang menjalar seperti efek TNT. Sehingga mendapatkan hasil pekerjaan yang lebih cepatatribut:
- Input Power (W): 1600 (equivalent to 3000)
- Punching Power (J): Up to 150
- BOSCH Rotary Drill & Hammer Drill Bit (Mata Bor Beton)Deskripsi:These round-shank drill bits create holes in masonry. They install into handheld rotary drills with standard three-jaw chucks and are not rated for use in impact drilling.atribut:
- Measurement System: Fractional Inch
Daftar Harga drill hammer Terbaru October 2026
| Kennedy Hammer Drill SDS Plus (Mata Bor Beton) | Rp44.900 |
| BOSCH Corded Hammer Drill (Mesin Bor Bobok Beton) | Rp5.799.900 |
| Makita Corded Hammer Drill (Mesin Bor Beton) | Rp6.299.900 |
| HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton) | Rp6.699.900 |
| Makita Mesin Bobok Beton | Rp3.999.900 |
| Makita Combination Hammer Drill (Mesin Bor Beton) | Rp2.399.900 |
| Makita Demolition Hammer (Mesin Bobok Beton) | Rp20.999.900 |
| Makita 52mm rechargeable hammer drill | Rp27.999.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| Yebisu [Kitchenware] Hammer drill level | Rp349.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/c1P102148433-4.jpg)
/g4P109724580-4.jpg)
/hbP109724623-3.jpg)
/r3P104884975-1.jpg)

/2rP104977099-1.jpg)
/P101578378-1.jpg)

/P101518404-1.jpg)
![Yebisu [Kitchenware] Hammer drill level](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Listrik/Aksesoris%20Perkakas%20Listrik/Lain%20-%20lain/Yebisu%20%5BKitchenware%5D%20Hammer%20drill%20level/9eP116923338-1.jpg)

/34P101003112-21.jpg)

/P102381252-3.jpg)
/P101578767-1.jpg)
/34P105266112-11.jpg)
/36P101003114-4.jpg)
/5cP111580192-1.jpg)
/dtP109880497-38.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)