Beli dremmel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DREMEL High Speed Rotary Tool 3000
    Mulai

    Rp3.899.900

    DREMEL High Speed Rotary Tool 3000
    atribut:
    • Outer Dia. (mm): 56x50
    • Total Length (mm): 188
    • Power (V): 100
    • Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
    • No-load Speed (minute): 10000 to 28000
    • Standard Accessory Collet Dia. (mm): 3.0, 3.2
  2. DREMEL Corded Rotary Tool
    Mulai

    Rp2.399.900

    DREMEL Corded Rotary Tool
    Deskripsi:
    Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.
    atribut:
    • Maximum Speed (rpm): 35000
  3. DREMEL Rotary Tool Kit
    Mulai

    Rp2.399.900

    DREMEL Rotary Tool Kit
    atribut:
    • UNSPSC: 31160000
  4. DREMEL Engraver
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    DREMEL Engraver
    Deskripsi:
    Engraving tool with variable depth control, for engraving on a wide variety of materials like metal, glass, wood, plastics, ceramics, etc.This kit also includes a letter & number template for easy engraving of letters & numbers.
  5. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp569.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  6. ANEX Screwdriver Soft Grip (Obeng)
    Mulai

    Rp82.900

    ANEX Screwdriver Soft Grip (Obeng)
    Deskripsi:
    Professional model made of high grade chrome molybdenum vanadium steel
  7. DREMEL Chuck
    Mulai

    Rp319.900

    DREMEL Chuck
    atribut:
    • Grasp Range (mm): 0.8-3.2
  8. Foredom Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp749.900

    Foredom Die Grinder (Mesin Gerinda Tuner)
    Deskripsi:
    Set of content:- Pedal kaki plastik pengatur kecepatan bor- Handle mata bor + kunci pembuka- Bor Gantung Foredom- Manual Book
    atribut:
    • Type: 1 arah
    • Diameter (mm): 4
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • No Load Speed (rpm): 500-20000
    • Power (W): 230
  9. DREMEL Speed Rotary Tool
    Mulai

    Rp3.399.900

    DREMEL Speed Rotary Tool
    Deskripsi:
    A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.
    atribut:
    • Outer Diameter (mm): 40
    • Charging Time: Approximately 2 hours 45 minutes
    • Dimensions (mm): 185x40x38
    • Material: Polyamide Resin (PA)
    • No Load Rotation Speed (rpm): 8000/14000/21000/25000
    • Overall Length (mm): 185
    • Rated Voltage (V): 3.6 lithium ion battery
    • Standard Included Collet Diameter (mm): 3.2
    • Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
  10. Foredom Pegangan Gerinda Bor Mini Elektrik
    Mulai

    Rp509.900

    Foredom Pegangan Gerinda Bor Mini Elektrik
    atribut:
    • Material: Steel dan Alumunium
  11. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  12. DREMEL Pet Grooming Discs
    Mulai

    Rp149.900

    DREMEL Pet Grooming Discs
    Deskripsi:
    Replacement disc for the pet grooming attachment AT02-PG. Grid #60.Replacement Accessories
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 23x23x3
    • Mass (g): 4
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  14. DREMEL Pet Grooming Attachments
    Mulai

    Rp429.900

    DREMEL Pet Grooming Attachments
    Deskripsi:
    By setting the Dremel Cordless Mini Router LITE to 8000 RPM, it is quiet enough that even dogs won't be startled. Unlike cutting nippers, the 45-degree safety nail guide allows for safe nail care.Attach it to a Dremel cordless mini router and use it as a dog scratcher
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 35x60x35
    • Mass (g): 45
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Attachment, dedicated accessories (5 pieces) Grid #60, EZ402 mandrel
    • Suitable Model: LITE
  15. monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Mulai

    Rp259.900

    monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Deskripsi:
    Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
    • Shaft Diameter (Ø mm): 6.35
    • Point Angle (Degree): 118
  16. NRT-PRO Mini Die Grinder Set
    Mulai

    Rp279.900

    NRT-PRO Mini Die Grinder Set
    Deskripsi:
    -Mini Die Grinder SetKegunaan:- dapat di gunakan untuk tuning- untuk pengamplasan- untuk polishing
    atribut:
    • Size Voltage (V-Hz): 220 to 50
    • Power Level (W): 135
    • Collet Capacity (mm): 3
    • Variable Speed ​​: (Speed ​​Can Be Set)
    • Speed (rpm): 10 - 35 (k)
Daftar Harga dremmel Terbaru October 2026
DREMEL High Speed Rotary Tool 3000Rp3.899.900
DREMEL Corded Rotary ToolRp2.399.900
DREMEL Rotary Tool KitRp2.399.900
DREMEL EngraverRp159.900
DREMEL Rotary Tool Bit & Attachment SetRp569.900
ANEX Screwdriver Soft Grip (Obeng)Rp82.900
DREMEL ChuckRp319.900
Foredom Die Grinder (Mesin Gerinda Tuner)Rp749.900
DREMEL Speed Rotary ToolRp3.399.900
Foredom Pegangan Gerinda Bor Mini ElektrikRp509.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)