monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp259.900
Spesifikasi
Surface ProcessingTiN coating
Thinning Shape of DrillsX type thinning (Φ 3 mm or more)
MaterialHigh speed steel (HSS)
Helix Anglestandard
Set ContentsHexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
Shaft Diameter (Ø mm)6.35
Point Angle (Degree)118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Because there is a risk of breakage, please use protective eyeglasses when working.  * Please do not touch the cutting edge with bare hands.  * Please be aware of injuries due to scattering of scraps, winding etc.

Ulasan Produk