Beli dremel 4000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DREMEL Rotary Tool Kitatribut:
- UNSPSC: 31160000
- DREMEL Rotary Tool Bit & Attachment SetDeskripsi:Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.atribut:
- Case Included: Yes
- Shank Diameter (inch): 1/8
- DREMEL Corded Rotary ToolDeskripsi:Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.atribut:
- Maximum Speed (rpm): 35000
- DREMEL High Speed Rotary Tool 3000atribut:
- Outer Dia. (mm): 56x50
- Total Length (mm): 188
- Power (V): 100
- Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
- No-load Speed (minute): 10000 to 28000
- Standard Accessory Collet Dia. (mm): 3.0, 3.2
- DREMEL Speed Rotary ToolDeskripsi:A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.atribut:
- Outer Diameter (mm): 40
- Charging Time: Approximately 2 hours 45 minutes
- Dimensions (mm): 185x40x38
- Material: Polyamide Resin (PA)
- No Load Rotation Speed (rpm): 8000/14000/21000/25000
- Overall Length (mm): 185
- Rated Voltage (V): 3.6 lithium ion battery
- Standard Included Collet Diameter (mm): 3.2
- Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
- JST Giboshi Connector with Nylon Insulation PC Type (Skun)atribut:
- Type: Crimp terminal with insulation
- Incombustibility: UL 94 V-2
- Material (Insulator): 66 Nylon
- Material (Terminal): brass
- Operating Temperature Range (°C): -25 to 90
- Rated Voltage (V): 300
- Standard: UL recognized E 42024
- Terminal Shape: Plug-in type
- BOSCH Cordless Rotary ToolDeskripsi:GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lightingatribut:
- Battery Voltage (V): 12
- No Load Speed (rpm): 5000-35000
- YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)Deskripsi:Pencil type & speed adjustment allows you to do precision work as you like! Pencil type grip allows you to work comfortably!Model processing, glass edging, silver accessory processing, metal processing, wood processing, etc.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mass (g): 175
- Included Accessories: High speed bit, diamond bar (3 types), shaft whetstone x 2, sanding band x 5, sanding band mandrel (2.34mm shaft), end brush, felt shaft, cutting whetstone x 3, for cutting whetstone Mandrel (2.34mm shaft), 2 stencils, 2.34mm collet, 3mm collet
- Rated Usage Time (minute): 15
- Collet Diameter (Φmm): 2.34, 3
- No Load Speed (rpm): 3000-13000
- monotaro Straight Shank Drill (Mata Bor Lurus)atribut:
- Material: HSS
- DREMEL Chuckatribut:
- Grasp Range (mm): 0.8-3.2
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.
- BOSCH Plung Base for Woord TrimmerDeskripsi:Use the plunge base for the cordless trimmer ADTR118H to quickly transform it into a router. You can easily set the depth of grooving with the 7-step stopper block that allows you to quickly set the depth. The dust collection adapter and dust cover create a clean working environment and make it easier to see the work surface. By using a guide rail, more accurate straight grooving is possible (compatible guide rails: FSN800, FSN1100, FSN1600, FSN2100).You can use your trimmer as a router. More accurate and safe grooving processing is possible.atribut:
- Dimensions (Length L x Width W x Height H) (mm): 256x209x120
- Mass (kg): 1.3
- Maximum Cutting Depth (mm): 45
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Plunge base, guide plate, guide rail adapter, centering pin, dust suction adapter
- Suitable Model: Cordless trimmer ADTR118H
Daftar Harga dremel 4000 Terbaru November 2026
| DREMEL Rotary Tool Kit | Rp2.399.900 |
| DREMEL Rotary Tool Bit & Attachment Set | Rp569.900 |
| DREMEL Corded Rotary Tool | Rp2.399.900 |
| DREMEL High Speed Rotary Tool 3000 | Rp4.299.900 |
| KRISBOW Rotary Tool Accessories Set (Set Perkakas) | Rp189.900 |
| DREMEL Speed Rotary Tool | Rp3.699.900 |
| JST Giboshi Connector with Nylon Insulation PC Type (Skun) | Rp229.900 |
| BOSCH Cordless Rotary Tool | Rp1.399.900 |
| YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini) | Rp739.900 |
| monotaro Straight Shank Drill (Mata Bor Lurus) | Rp6.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/8dP104579301-3.jpg)

/P102904530-1.jpg)

/1pP110665061-1.jpg)
/01P101000001-17.jpg)

/fqP105531566-1.jpg)


/P102737248-1.jpg)

/g9P103444585-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)