BOSCH Plung Base for Woord Trimmer

Kondisi Barang:
Sebelum PPN:
Rp2.099.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)256x209x120
Mass (kg)1.3
Maximum Cutting Depth (mm)45
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsPlunge base, guide plate, guide rail adapter, centering pin, dust suction adapter
Suitable ModelCordless trimmer ADTR118H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use the plunge base for the cordless trimmer ADTR118H to quickly transform it into a router. You can easily set the depth of grooving with the 7-step stopper block that allows you to quickly set the depth. The dust collection adapter and dust cover create a clean working environment and make it easier to see the work surface. By using a guide rail, more accurate straight grooving is possible (compatible guide rails: FSN800, FSN1100, FSN1600, FSN2100).
You can use your trimmer as a router. More accurate and safe grooving processing is possible.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait