Beli dow corning di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dowsil Neutral Plus Silicone Sealant
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Dowsil Neutral Plus Silicone Sealant
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  2. Dowsil Glass Sealant Acetic
    Mulai

    Rp39.900

    Dowsil Glass Sealant Acetic
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  3. FUJI Seal Tape
    Mulai

    Rp4.900

    FUJI Seal Tape
    atribut:
    • Size (inch): 1/2
  4. LOCTITE 567 TB50ml EN/CH/JP
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    LOCTITE 567 TB50ml EN/CH/JP
    Deskripsi:
    Off-white, low disassembly strength methacrylate thread sealant, ideal for sealing coarse threads up to M80/R3”. UL approved. LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 - 800,000 mPa·s and service temperature -55 to +150ºC. UL approved.
    atribut:
    • Agency Approvals / Specifications: UL
    • Chemical Basis/Base: Methacrylate
    • Color: White: Off White
    • Cure type: Anaerobic Cure
    • Key Characteristics: Disassembly: Easy Disassembly, Thixotropic
    • Physical Form: Paste
    • Pressure resistance: 10000 psi
    • Substrates: Metal, Metal: Aluminium, Metal: Steel - Galvanized Steel, Metal: Steel - Stainless Steel
    • Temperature (°C): -55 up to 250
    • Viscosity: 280000 mPa.s (cP) Brookfield
    • Viscosity Temperature (°F): 77
  5. Nichias Nephron Sealing Tapes, 10 Rolls
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Nichias Nephron Sealing Tapes, 10 Rolls
    atribut:
    • Color: White
    • Width (mm): 13
    • Thickness (mm): 0.1
  6. monotaro Mp Type Helmet
    Mulai

    Rp209.900

    monotaro Mp Type Helmet
    Deskripsi:
    -Standard MP type ABS resin product-It is lightweight and cost is reasonable-For falling objects, for crash protection, for electric insulation (weithstand voltage 7000 V or less, test voltage 20000 V in water for 1 minute).
    atribut:
    • Material: ABS resin
    • Standard: It conforms to public welfare Ministry of Labor protective hat standard
    • Outer Dimensions (Length L x Width W x Height H) (mm): 265x220x152
    • Impact Absorption Liner (Polystyrene Foam): Available
  7. LOCTITE ML-11 Multi-Purpose Lubricant
    Mulai

    Rp66.900

    LOCTITE ML-11 Multi-Purpose Lubricant
    atribut:
    • Size (ml): 360.0
  8. monotaro.id Kain Lap Majun Perca Jahit Sambung Putih
    Mulai

    Rp12.900

    monotaro.id Kain Lap Majun Perca Jahit Sambung Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Type: Sambung
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  9. monotaro.id Kain Lap Majun Perca Lembaran Putih
    Rating:
    100% of 100
    (11)
    Mulai

    Rp13.900

    monotaro.id Kain Lap Majun Perca Lembaran Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan nodasisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Use for: Serap Air, Minyak, Oli, etc
    • Type: Lembaran
  10. Sandisk Flashdisk Cruzer Blade USB
    Rating:
    98% of 100
    (18)
    Mulai

    Rp61.900

    Sandisk Flashdisk Cruzer Blade USB
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  11. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  12. TRUSCO Large Cartridge Use, Caulk Gun
    Mulai

    Rp159.900

    TRUSCO Large Cartridge Use, Caulk Gun
    Deskripsi:
    Usage:For oil. For varnish.
    atribut:
    • Material: Steel
    • Total Length (mm): 405
    • Total Height (mm): 170
    • Cylinder Diameter (mm): 73
    • Specification: For large cartridges only
    • Suitable caulking agent: Both 850g and 1kg
  13. KRISBOW Tembakan Lem Kaca
    Mulai

    Rp82.900

    KRISBOW Tembakan Lem Kaca
    atribut:
    • Dimensions (mm): 340x250x330
    • Size (inch): 9
  14. NITTO Isolasi Listrik PVC (Selotip)
    Rating:
    97% of 100
    (13)
    Mulai

    Rp6.900

  15. MAPEI Waterproofing Bitumen Cair
    Mulai

    Rp1.099.900

    MAPEI Waterproofing Bitumen Cair
    atribut:
    • Volume (L): 20
    • Color: Black
    • Packaging: Bucket
Daftar Harga dow corning Terbaru March 2026
DUPONT Molykote High Vacuum GreaseRp799.900
Dowsil Neutral Plus Silicone SealantRp47.900
Dowsil Glass Sealant AceticRp39.900
FUJI Seal TapeRp4.900
LOCTITE 567 TB50ml EN/CH/JPRp239.900
Nichias Nephron Sealing Tapes, 10 RollsRp339.900
monotaro Mp Type HelmetRp209.900
LOCTITE ML-11 Multi-Purpose LubricantRp66.900
Get All Silicone OilRp249.900
monotaro.id Kain Lap Majun Perca Jahit Sambung PutihRp12.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)