Ika Laboratories ICC Control IB R RO 15 Pro

Sebelum PPN:
Rp269.999.900
Spesifikasi
Acoustic Marker FunctionYes
Additional Temperature Sensor ConnectionPT 100
Class Designation Acc. DIN 12876III
Equipment TypeCompact immersion circulator
Heat Control Accuracy (Kelvin)±0.1
Heater Output Power (W)2000
Identification According to DIN 12876FL
Minimum Operating Temperature with External Cooling (°C)-20
Operating Temperature DisplayTFT
Operating Temperature SensorPT100
Operation View with Additional SensorsYes
Optical Marker FunctionYes
Over Temperature Warning FunctionYes
Room Temperature Operating Range (Kelvin)+10 @1000rpm - 150 °C
Screen Resolution (K)0.01
Temperature ControlPID
Temperature DisplayYes
Temperature Safety DisplayTFT
Temperature Safety SensorPT1000
Temperature Stability DIN 12876±0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ICC control IB R RO 15 pro
The ICC Control IB R RO 15 pro is an integrated temperature control and mixing system with 15 stirring positions for glass vessels up to 250 ml.

The system includes the ICC control immersion circulator and the BL.
ICC bath bridge as well as the PDS.
IB.R.RO pump connection set with flow distributor for uniform temperature control of the stainless steel bath over the entire bath length. 15 laser markings facilitate the positioning of the sample vessel in the bath.
Technical data related to the temperature control device included in the package.

Scope of delivery
ICC control
BL.ICC Large bridge
IB R RO 15 pro
RO 15
PDS.IB.R.RO

Ulasan Produk

Tidak ada ulasan

Halaman Terkait