Beli double tape 3m vhb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Isolasi Bolak Balik Non-Woven (Double Tape)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    3M Isolasi Bolak Balik Non-Woven (Double Tape)
    atribut:
    • Main application: For general use
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.16
    • Adhesive: Acrylic
    • Adhesive Materials: Metal, PP / PE
    • Adhesive Strength (N/cm): 7.6
    • Base Material: Non-woven
    • Color: Translucent
    • Liner Color: White (with 3M mark)
    • Main Works: Large surface material, parts
    • Material (lining): Flat paper
    • Thickness: Thin
  2. 3M Isolasi Bolak Balik VHB (Double Tape)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  3. 3M Isolasi Bolak Balik Foam Otomotif Akrilik
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  4. 3M Isolasi Bolak Balik VHB Removable (Double Tape)
    Mulai

    Rp619.900

    3M Isolasi Bolak Balik VHB Removable (Double Tape)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Color: Gray
    • Length (m): 10
    • Thickness (mm): 0.25
    • Adhesive: Acrylic
    • Adhesive Strength (N/mm): 11/10 (super strong Surface), 7.4/10 (strong Surface)
    • Operating Temperature Range (°C): -20 to 150
    • Secondary adhesive side substRate: Polyester film
    • SubstRate: Acrylic foam
  5. 3M Isolasi Bolak Balik VHB (Double Tape)
    Mulai

    Rp37.900

  6. 3M VHB Structural Bond Tape 5952 (Double Tape)
    Mulai

    Rp619.900

    3M VHB Structural Bond Tape 5952 (Double Tape)
    Deskripsi:
    - JIS Level 1 (Structural joint) - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 46/10
    • Color: black
    • Length (m): 10
    • Thickness (mm): 1.14
    • Adhesive: Acrylic
    • Adhesive Materials: Metal
    • Base Material: Acrylic foam
    • Main Works: Panel / frame, parts
    • Operating Temperature Range (°C): -20 to 150
    • suitable usage: Heat resistant, waterproof/water resistant/outdoor
  7. 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape)
    Deskripsi:
    Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Acrylic foam
    • Main Works: Parts
  8. 3M Isolasi Bolak Balik Kekuatan Tinggi (Double Tape)
    Mulai

    Rp289.900

    3M Isolasi Bolak Balik Kekuatan Tinggi (Double Tape)
    atribut:
    • Environment: Indoor and Outdoor
    • Foam Cell Type: Closed
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Sub Brand: VHB
    • Tape Adhesive Format: Double-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foam
    • Tape Brand: 3M
  9. Clean Matic Pel Debu Katun 80cm (Lobby Duster)
    7%
    Mulai

    Rp239.900

    Clean Matic Pel Debu Katun 80cm (Lobby Duster)
    Deskripsi:
    The round shape hanger is not pointy, the length of the handle is 140cm, with the pin / button system makes it easy in replacing the refill, the allumunium handle material is strong and anti-rust. Dust-remover made of 80% cotton with a width of 80cm, Cut End type (disconnected) so that the dust can be easily removed, easily dismantled if washed out or refill replacement.
    atribut:
    • Weight Cotton: 470g
    • Long Handle: 140cm
    • Color: White
    • Dimensions (mm): 1900x180x6
  10. Wipro Kape Cat Handle Karet
    Mulai

    Rp19.900

    Wipro Kape Cat Handle Karet
    atribut:
    • Color: Black Silver
  11. 3M Isolasi Bolak Balik Foam PE (Double Tape)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp7.900

  12. Bambi PP Zipper Bag Folio Jaring (F4)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp44.900

    Bambi PP Zipper Bag Folio Jaring (F4)
    Deskripsi:
    Bambi Zipper Bag Net 5521 untuk menyimpan dokumen hingga ukuran Folio. Cocok untuk menyimpan dokumen pada saat berpergian.
    atribut:
    • Size: Folio
  13. HERCULES Pipe Thread Sealant
    Mulai

    Rp149.900

    HERCULES Pipe Thread Sealant
    Deskripsi:
    General purpose non-hardening pipe thread sealants are intended for basic plumbing applications that are not exposed to high pressures from gas or liquid. They do not harden, which helps prevent cracking as the sealant ages and allows easy adjustment and disassembly.
    atribut:
    • UNSPSC: 31201612
    • Application Method: Brush
    • Clean Up Method: Water
    • Cure type: Non-Hardening
    • Full Cure Time (hour): 4
    • Maximum Application Temperature (°F): 122
    • Product Form: Paste
  14. INGCO Cordless Impact Wrench Brushless
    Mulai

    Rp1.899.900

    INGCO Cordless Impact Wrench Brushless
    atribut:
    • Square Drive (inch): 1/2
    • Impact Rate (bpm): 0-2000/0-3300
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 300
    • No Load Speed (rpm): 0-1300/0-2100
  15. 3M Isolasi Bolak Balik Tipis (Double Tape)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    3M Isolasi Bolak Balik Tipis (Double Tape)
    Deskripsi:
    3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.
    atribut:
    • Thickness (mm): 0.085
Daftar Harga double tape 3m vhb Terbaru March 2026
3M Isolasi Bolak Balik Non-Woven (Double Tape)Rp32.900
3M Isolasi Bolak Balik VHB (Double Tape)Rp37.900
3M Isolasi Bolak Balik Foam Otomotif AkrilikRp34.900
3M Isolasi Bolak Balik VHB Removable (Double Tape)Rp619.900
3M Isolasi Bolak Balik VHB (Double Tape)Rp37.900
3M VHB Structural Bond Tape 5952 (Double Tape)Rp619.900
3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape)Rp149.900
3M Isolasi Bolak Balik Kekuatan Tinggi (Double Tape)Rp289.900
Clean Matic Pel Debu Katun 80cm (Lobby Duster)Rp239.900
Wipro Kape Cat Handle KaretRp19.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)