Beli dorma door closer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DORMAKABA Door CloserDeskripsi:The ITS96 series offers the optimum solution for applications requiring concealed door controls. It is suited for virtually any door and frame combination in a variety of leaf thicknesses and configurations.- Rapid decrease in opening force makes doors easy to open- Efficient cam and roller design- Non-handed- Adjustable spring force size
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- Dekkson Door Closer (Penutup Pintu Otomatis)Deskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- DORMAKABA Door Closer (Hidden)Deskripsi:The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115atribut:
- Standard Finish: Silver
- Dimensions (mm): 267x36x57
- Door Thickness (mm): min. 45
- Opening (°): 0-115
- NEW STAR Door Closer 80 Series Standard Typeatribut:
- Dimension E (mm): 8
- Material: Zinc die casting
- Dimension S (mm): 24.5
- Selfish: Left / right combined use
- Dimension C (mm): 180
- Dimension I (mm): 72.5
- Applicable Door Height (mm): 2100
- Applicable Door Mass (kg): 45
- Applicable Door Width (mm): 900
- Color: Silver
- Dimension A (mm): 45
- Dimension B (mm): 190
- Dimension F (mm): 13
- Dimension G (mm): 220
- Dimension H (mm): 219
- Dimension R (mm): 140
- Dimensions j (mm): 19
- Series: Door closer 80 series
- Stop Angle: 70 degrees ~ 120 degrees
- TRUSCO Number: 434-4367
- Type: Standard type
- NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)atribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- DORMAKABA Pintu Otomatisatribut:
- Opening Speed (Incremental Setting) (cm/s): 10-50
- Closing Speed (Incremental Setting) (cm/s): 10-40
- Hold Open Time (s): 0.5-30
- Mains Voltage (V): 230
- Frequency (Hz): 50/60
- International Protection: IP 20
- NEW STAR Door CloserDeskripsi:-Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel typeatribut:
- Color: Burned Amber
- Material: Zinc Die Casting
- Purpose of Use: For Hinged Door
- Nicole Door Closer (Penutup Pintu Otomatis)atribut:
- Finishing: Silver
- Dimensions (mm): 175x40
- Material: Aluminium
- Maximum Load (kg): 45
- DORMAKABA Top Patch Fitting Dormaatribut:
- Door Thickness (mm): 10-12
- Material Thickness (mm): 3
- NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)Deskripsi:For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.atribut:
- Stop Angle: 70 degrees ~ 180 degrees
- Applicable Door Width (mm): 950
- Type: Parallel type
- Applicable Door Mass (kg): 65 or less
- Width (mm): 310
- Applicable Door Height (mm): 2100
- Color: Silver
- Depth (mm): 85
- Height (mm): 90
- Mass (kg): 2.3
- Series: Door closer 7000 series
- Stop: Attached
- TRUSCO Number: 389-4045
- Non Brand Door Closer (Penutup Pintu Otomatis)Deskripsi:Hydraulic door closers are fit for full-surface mounting and interior or exterior installation. They feature non-handed operation, making them suitable for left- or right-hand applications.atribut:
- UNSPSC: 30171514
- FUJIYA Nippers Standard (Tang Potong)Deskripsi:-Full-universal type nippers with well sharpness and durability.-Can be used for a wide range of applications from electric construction, civil engineering, construction, machine assembly repair to DIY.atribut:
- Mechanical Spring: None
- RYOBI Door Closer 80 Series Parallel Type (With Stop)Deskripsi:Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.atribut:
- Color: Silver
- Type: Parallel type
- Stop Angle (°): About 70-120
- Sellery Automatic Door CloserDeskripsi:Door Closer / Alat untuk penutup pintu otomatis dengan menggunakan per dan hidrolik- kecepatan tutup bisa diatur- kecepatan dan kekerasan buka bisa diatur- mudah dipasang- dapat dipakai di pintu kaca- baut sudah dikasihatribut:
- Diameter (inch): 1.25
- Outside Diameter (inch): 9
Daftar Harga dorma door closer Terbaru October 2026
| DORMAKABA Door Closer | Rp4.399.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
| Dekkson Door Closer (Penutup Pintu Otomatis) | Rp489.900 |
| NEW STAR Door Closer | Rp1.199.900 |
| DORMAKABA Door Closer | Rp729.900 |
| DORMAKABA Door Closer (Hidden) | Rp2.399.900 |
| NEW STAR Door Closer 80 Series Standard Type | Rp1.299.900 |
| DORMAKABA Mortise Lock | Rp159.900 |
| NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis) | Rp999.900 |
| DORMAKABA Pintu Otomatis | Rp25.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/bgP106660412-1.jpg)


/P102943982-1.jpg)


/aaP102030370-2.jpg)


/prP106737927-1.jpg)

%20Penguat/DORMAKABA%20Top%20Patch%20Fitting%20Dorma/itP107417677-1.jpg)
/byP103652430-1.jpg)
/22P109986074-1.jpg)
/P102742365-2.jpg)
/69P110782225-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)