Beli door lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MASTER LOCK Door Lever LocksetDeskripsi:Suitable for installation on a variety of doors, these versatile levers allow easy entrance and egress.atribut:
- ADA Compliant: No
- Electrical/Mechanical: Mechanical
- Ligature Resistant: No
- Lockset Handle Type: Lever
- Mortise / Cylindrical: Cylindrical
- Required Door Thickness (inch): 1-3/8 to 1-3/4
- Visual Indicator Message: No Message
- HAFELE Digital Door Lock ER4800-TCDeskripsi:Hafele Digital Door Lock - Rim Lock ER4800Residential Digital Lock - ER4800 by Hafele- is an electronic lock for residential areas, operated by Pin code, magnetic card. Suitable for wooden doors, door thickness: 40 - 50mm, Set comes with 2 small magnetic cards 35 x 25 mm in sizeatribut:
- For Door Thickness (mm): 40-50
- Solution Door Access Machines (Mesin Absen)Deskripsi:- Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
- KRISBOW Kunci Pintu Digitalatribut:
- Chip: Atmel USA
- Door Thickness (mm): 38-55 (w open door)
- Card Capacity: 200
- Card Type: Em non-contact ID card or Holland P hilips MF1 Card
- Power Supply Method: VDC
- DELTA LOCK Sliding Door LockDeskripsi:This antislip tape has a coarse mineral-coated abrasive for high slip resistance in areas with heavy foot and equipment traffic. This durable, high-friction tape is used in muddy, greasy, and oily conditions, such as on construction and farm equipment.atribut:
- Package Quantity: 1
- SUGATSUNE Sliding Door Latchatribut:
- Material: Stainless steel (SUS304)
- Comments: Indicator included
- Specification: Mounting wood screws included
- Sliding door thickness: 26 to 38mm
- BUYERS PRODUCTS Trailer Door Cam Action Lock Kitatribut:
- Item: Trailer Door Cam Action Lock Kit
- UNSPSC: 31160000
- MasterLock Ball Style Knob Entry Door LockDeskripsi:The Master Lock No. BAO0103 features a ball style knob with six-way adjustable latch to fit all doors with 2-3/8inch or 2-3/4inch backset, square, rounded corners, or drive-in. This knob offers ANSI GRADE 3 performance for exterior locking applications. T
- Jantek Smart Keypad Door Access SystemDeskripsi:Self Contained system makes the installation easy50 Programmable codes, 2 to 8 digits for each codeProgrammed door release time will stop as soon as the door is closedAlarm signal output if the door is unlocked over the programmed timeAlarm signal output time is programmeble from 1-250 secondsBuilt-in watch-dog makes the system never hangsBuilt-in tamper switch and alarm loop monitoring pointBuilt-in two realy outpustData is protected even after power failureWith scramble code functionatribut:
- Keypad: 3x4, 12 keys plastic keypad
- Power Requirement: DC 12V 1.5A
- Operating Temperature (°C): 0~50
- Humidity (RH): 20%-90%
- Dimensions (cm): 13.0x8.6x2.5
- Bardi Smart Door LockDeskripsi:BARDI Smart Door Lock merupakan gagang pintu berikut kunci keamanan yang dapat dibuka melalui aplikasi, kartu RFID, PIN, fingerprint, dan kunci tradisional.BARDI Smart Door Lock sudah memiliki IP Rating IP54, yaitu proteksi terhadap tampias hujan dan kotoran debu, tetapi tidak tahan terhadap curahan hujan (Splash-Proof bukan Waterproof).BARDI Smart Door Lock menggunakan Baterai AA x4 pcs, sehingga pengguna dapat langsung membobok pintu dan memasang saja tanpa perlu ada penarikan kabel. BARDI Smart Door Lock sudah dilengkapi dengan notifikasi level battery, sehingga pengguna dapat mengetahui level battery dan dapat mengganti battery sebelum mati total.atribut:
- Door thickness (cm): >4
- Min. Cavity Depth (mm): 100
- Waterproof: IP54
- Nomura Tec Door Lock Guard Dimple Key Typeatribut:
- Auxiliary Lock Body (WxDxH) (mm): 44x37x47
- Sparex Brake Friction DiscDeskripsi:Sebagai medium penekan untuk memperlambat rotasi roda sehingga traktor dapat melakukan penegemanatribut:
- Compatible for: NH & FORD: 3010S, 3435, 3830, 3935, 4010S, 4030, 4135, 4230, 4430, 5010S, TD4020, TD4030, TD4040, TD5040, TD5050, TD55D, TD60, TD60D, TD65D, TD70, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TT50, TT55, TT65, TT75
- Lining Width: 27mm
- Outer Diameter: 165
- Spline: 22
- Splines Inner Diameter: 42
- Splines Outer Diameter: 45.5
- Thickness: 4.8
- Huben Cylinder Central Lock Depanatribut:
- Cylinder Diameter (mm): 19
- MASTER LOCK Door Knob LocksetDeskripsi:Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.atribut:
- ADA Compliant: No
- Backset (inch): 2-3/8 or 2-3/4
- Electrical/Mechanical: Mechanical
- Knob Material: Steel
- Ligature Resistant: No
- Lockset Grade: 3
- Lockset Handle Type: Knob
- Mortise / Cylindrical: Cylindrical
- Standards: ANSI
- Bosman Door LockDeskripsi:Bosman Smart Door Lock with Handle adalah gagang pintu cerdas berikut kunci yang bisa dioperasikan melalui aplikasi, kunci RFID, PIN, kunci tradisional dan sidik jari.Dilengkapi dengan Baterai yang dapat diisi ulang hingga mempermudah instalasi pemasangan. Varian Hitam Bosman Smart Door Lock ini dikhususkan untuk pemakaian indoor dengan ketebalan pintu sekitar 38-50mm. Pastikan Pintu anda ada pada minimum ketebalan 3cm.
- SEYVEN Smart Door Lock FG 2 LockDeskripsi:Smart Door Lock ini dilengkapi dengan fitur unlock dengan aplikasi smartphone, password dan juga kunci manual.atribut:
- Application: Seyven
- Fingerprint Capacity (pcs): 50
- Card Capacity (pcs): 50
- Mortise Deadbolt (mm): 6-7
- Minimum Door Thickness (mm): 30
- Minimum Frame Width (cm): 9
- tp-link AC600 Wireless Dual Band USB Adapteratribut:
- Interface: USB 2.0
- Dimensions (mm): 41×19.5×8.7
- Antenna Type: Omni Directional
- Frequency (GHz): 5-2.4
- Transmission Power (dBm): <20 (EIRP)
- Wireless Modes: Ad-Hoc / Infrastructure mode
- Certification: CE, FCC, RoHS
- Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM
- System Requirements: Windows 10/8.1/8/7/XP, Mac OS X
- Wireless Security: Support 64/128 bit WEP, WPA-PSK/WPA2-PSK, 802.1x
- Miwa Lock Key-In-Knob Lock with DeadboltDeskripsi:-An internal door lock. -Office, Warehouse, etc.atribut:
- Back Set: 76mm
- Case depth: 95mm
- Round Washer Diameter: 76mm
- Knob Material: Stainless Steel
- Purpose of Use: Office, Warehouse, etc.
Daftar Harga door lock Terbaru March 2026
| MASTER LOCK Door Lever Lockset | Rp489.900 |
| HAFELE Digital Door Lock ER4800-TC | Rp3.299.900 |
| Solution Door Access Machines (Mesin Absen) | Rp729.900 |
| KRISBOW Kunci Pintu Digital | Rp3.499.900 |
| DELTA LOCK Sliding Door Lock | Rp389.900 |
| SUGATSUNE Sliding Door Latch | Rp979.900 |
| BUYERS PRODUCTS Trailer Door Cam Action Lock Kit | Rp949.900 |
| MasterLock Ball Style Knob Entry Door Lock | Rp439.900 |
| Jantek Smart Keypad Door Access System | Rp2.699.900 |
| Autonics Door Lock Switches | Rp1.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/2dP104668085-1.jpg)




/MasterLock%20Ball%20Style%20Knob%20Entry%20Door%20Lock/P102723731-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Jantek%20Smart%20Keypad%20Door%20Access%20System/3iP105612126-1.jpg)


/Samsung%20Digital%20Door%20Lock%20(Kunci%20Elektronik)/3fP105479123-1.jpg)
/Nomura%20Tec%20Door%20Lock%20Guard%20Dimple%20Key%20Type/kbP111749731-1.jpg)