Beli dongkrak elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Electric Scissor Jack (Dongkrak Gunting)
    Mulai

    Rp1.099.900

    Wipro Electric Scissor Jack (Dongkrak Gunting)
    atribut:
    • Rated Voltage (V): DC12
    • Rated Current (A): 11
    • Output Power (W): 75
    • Safe Load (kg): 750
    • Capacity (t): 1.5
    • Max. Car Weight (kg): 2000
    • Max. Height of Lifting (mm): 340
    • Min. Height of Lifting (mm): 110
  2. Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Mulai

    Rp9.699.900

    Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
  3. Superform Lift Table Electric (Troli Scissor Lift Meja)
    Mulai

    Rp26.999.900

    Superform Lift Table Electric (Troli Scissor Lift Meja)
    atribut:
    • Batteries: 2x12V/21Ah
    • Charger Time (hour): 8.5 ((built-in) 24V4A)
    • Lifting Motor (kW): 0.8 (DC24V)
  4. CRC Di-Electric Grease (Technician Grade) (Gemuk)
    Mulai

    Rp119.900

    CRC Di-Electric Grease (Technician Grade) (Gemuk)
    Deskripsi:
    TECHNICIAN GRADE DIELECTRIC GREASE, 3.3 WT OZSKU05113Best New Packaging in the performance category at the 2015 AAPEX/SEMA Show! Simply turn the dial on the Select-A-Bead actuator to select the best bead width for your project.A unique, non-curing compound used for sealing, protecting & electrical insulating. Improves electrical performance by reducing arcing & voltage drop. Also ideal for lubricating plastic & rubber. Improves electrical performance in adverse weather conditions. Patented finger-actuated delivery system for smooth, continuous coverage.Applications : Electrical connections, circuit breakers, contacts, spark plug boots, trailer connectors, HEI distributor, battery terminals, contacts, lubrication of plastic, rubber parts & o-rings
    atribut:
    • Dielectric Strength (V/ml): 500
    • Drop Point: None
    • Evaporation Rate: Slow
    • Film Type: Grease
    • Flammability Class - CPSC: None
    • Flash Point (°C): 299
    • Flash Point Temperature (°F): 570
    • Leakage: None
    • NLGI Grade: 3
    • Plastic Safe: Yes
    • Pour Point (°C): -45.56
    • Pour Point Temperature (°F): -50
    • Propellant: None
    • Removal: Remove with a degreaser
    • Size (oz): 0.5
    • Unit Dimensions (DxWxH) (inch): 1x2.75x7.88
    • Water Washout: 0.75
    • Worked Penetration: 230 to 245
    • Working Temperature (°C): 298.89
    • Working Temperature (°F): 570
  5. Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)
    Mulai

    Rp9.799.900

  6. KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp179.999.900

    KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Great design of electric Liftric movingEasy to move,even under load.The ideal Lifting table for frequently changing work sites and operating conditons.Strong battery and powerful hydraulic pump.Lift and lower at the touch of a button.Very stable.Brake is releasedVia drawbar handle.Fully compliant with EN1570.
    atribut:
    • Dimensions w (mm): 610
    • Dimensions l2 (mm): 1380
    • Dimension H4 (mm): 1165
    • Dimension L (mm): 1020
    • Dimension W1 (mm): 667
  7. KRISBOW Electric Skid Lifter 1T (Troli Palet Gunting Elektrik)
    Mulai

    Rp30.999.900

    KRISBOW Electric Skid Lifter 1T (Troli Palet Gunting Elektrik)
    atribut:
    • Charger Battery (V/A): 12/6
    • Fork Height Lower (cm): 8.5
    • Fork Height Raised (cm): 82.5
    • Load Center (cm): 46
    • Motor (V): 12
    • Wheel Material: PU
    • Capacity (kg): 1000
    • Type: Electric Skid Lifter
    • Width Over Fork (cm): 68
  8. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  9. RYU Mini Air Compressor Pump (Pompa Udara Kompresor)
    Mulai

    Rp429.900

    RYU Mini Air Compressor Pump (Pompa Udara Kompresor)
    Deskripsi:
    RYU RCC12 adalah kompressor angin portable yang menggunakan listrik DC sehingga dapat dipakai pada adaptor lighter mobil untuk pengisian ban mobil maupun motor anda.
    atribut:
    • Voltage (V): 12
    • Working Pressure (Bar/Psi): 8.3/120
    • Cable Length (m): 3.5
    • Airflow Rate (L/minute): 40
  10. INGCO Screwdriver Bit Holder
    Mulai

    Rp29.900

    INGCO Screwdriver Bit Holder
    atribut:
    • Size (mm): 60
    • Material: Steel+Cr-v
  11. Carlift Drum Lifter Semi Electric Full Rotary (Troli Pengankut Drum)
    Mulai

    Rp64.999.900

    Carlift Drum Lifter Semi Electric Full Rotary (Troli Pengankut Drum)
    Deskripsi:
    A spring-load clamp securely holds any rimmed drum.It have swivel steering wheels for easy positioninig and precsion roller bearing load wheels for maximum stability. easily glider over pallet to quickly load or uload 30 or 50 gallon drums, grabs from the middle of a standard pallet with a drum clawgrab, raises the drum up, and redistributes them throughout the facility.
    atribut:
    • Lifting Height(mm): 2500
    • Capacity (kg): 350
    • Net Wieght(kg): 360
    • Overall Dimension (mm): 1190 x 890 x 2000
    • Overall Height (mm): 1950
    • Self Weight (kg): 365
    • Type: Drum Lifter Semi Electric Full Rotary
  12. monotaro Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp6.599.900

    monotaro Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  13. Noblelift Sparepart for Electric Stacker PS16N (Onderdil Stacker Elektrik)
    Mulai

    Rp2.999.900

  14. TRUSCO Table Lift (Scissor Lift Meja)
    Mulai

    Rp69.999.900

    TRUSCO Table Lift (Scissor Lift Meja)
    Deskripsi:
    By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.
    atribut:
    • Equal Load (kg): 1000
    • Table Dimension (mm) W x L: 650 x 1050
    • Table Height (mm): 155 to 735
    • Motor Output (kW): 0.4
    • Lifting method: Electric ball screw type
    • Maximum Usage Frequency (times/hour): 15
    • Power Cord Length (m): 3
    • Power Supply: Single-phase 100V
    • Stroke (mm): 580
  15. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
Daftar Harga dongkrak elektrik Terbaru October 2026
Wipro Electric Scissor Jack (Dongkrak Gunting)Rp1.099.900
Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)Rp9.699.900
Superform Lift Table Electric (Troli Scissor Lift Meja)Rp26.999.900
CRC Di-Electric Grease (Technician Grade) (Gemuk)Rp119.900
KRISBOW Hydraulic Jack Garage (Dongkrak Hidrolik)Rp519.900
Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)Rp9.799.900
KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)Rp179.999.900
TRUSCO Hand Lifter Table (Troli Meja Manual)Rp11.999.900
Superform Electric Lift Table Platform (Scissor Lift Meja)Rp36.999.900
KRISBOW Electric Skid Lifter 1T (Troli Palet Gunting Elektrik)Rp30.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)