Carlift Drum Lifter Semi Electric Full Rotary (Troli Pengankut Drum)

Sebelum PPN:
Rp64.999.900
Spesifikasi
Lifting Height(mm)2500
Capacity (kg)350
Net Wieght(kg)360
Overall Dimension (mm)1190 x 890 x 2000
Overall Height (mm)1950
Self Weight (kg)365
TypeDrum Lifter Semi Electric Full Rotary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A spring-load clamp securely holds any rimmed drum.
It have swivel steering wheels for easy positioninig and precsion roller bearing load wheels for maximum stability.
easily glider over pallet to quickly load or uload 30 or 50 gallon drums, grabs from the middle of a standard pallet with a drum clawgrab, raises the drum up, and redistributes them throughout the facility.

Ulasan Produk

Tidak ada ulasan