CRC Di-Electric Grease (Technician Grade) (Gemuk)

Sebelum PPN:
Rp119.900
Spesifikasi
Dielectric Strength (V/ml)500
Drop PointNone
Evaporation RateSlow
Film TypeGrease
Flammability Class - CPSCNone
Flash Point (°C)299
Flash Point Temperature (°F)570
LeakageNone
NLGI Grade3
Plastic SafeYes
Pour Point (°C)-45.56
Pour Point Temperature (°F)-50
PropellantNone
RemovalRemove with a degreaser
Size (oz)0.5
Unit Dimensions (DxWxH) (inch)1x2.75x7.88
Water Washout0.75
Worked Penetration230 to 245
Working Temperature (°C)298.89
Working Temperature (°F)570

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TECHNICIAN GRADE DIELECTRIC GREASE, 3.3 WT OZ
SKU05113


Best New Packaging in the performance category at the 2015 AAPEX/SEMA Show! Simply turn the dial on the Select-A-Bead actuator to select the best bead width for your project.
A unique, non-curing compound used for sealing, protecting & electrical insulating. Improves electrical performance by reducing arcing & voltage drop. Also ideal for lubricating plastic & rubber. Improves electrical performance in adverse weather conditions. Patented finger-actuated delivery system for smooth, continuous coverage.


Applications :
Electrical connections, circuit breakers, contacts, spark plug boots, trailer connectors, HEI distributor, battery terminals, contacts, lubrication of plastic, rubber parts & o-rings
Peringatan
Pengiriman hanya bisa dilakukan melalui jalur darat

Ulasan Produk

Tidak ada ulasan