Beli dongkrak buaya 1 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hydraulic Floor Jack Type Rotary (Dongkrak Buaya)Deskripsi:untuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan cara di putar sampai 360 dec /flexible dengasn dimensi 440 mm, 200mm, 135 mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan cara di putar sampai 360 dec /flexibleMaterial : carbon steelatribut:
- Material: Carbon Steel
- Size (t): 2
- Type: LITE-Rotary 360 degrees
- Dimension 1 (mm): 440
- Dimension 2 (mm): 200
- Dimension 3 (mm): 135
- Dimension 4 (mm): 52
- Dimension 5 (mm): 135 - 335
- Dimension 6 (mm): 458
- Dimension 7 (mm): 335
- Kennedy Hydraulic Trolleyjack (Dongkrak Buaya)Deskripsi:Constructed from heavy duty steel, this trolley jack features automatic safety overload protection valve, swivel castor wheels for improved manoeuvrability and comfortable rubber hand grip.atribut:
- Additional Features: Steel Caster Minimized Abrasion and Wear Lifting hegiht under rated load : 330-465mm
- Cromwell Order Code: KEN5038350K
- Lifting Capacity (t): 3
- Maximum Lifting Height (mm): 465
- Min. Lifting Height (mm): 130
- TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- monotaro Hydraulic Floor Jack Low Double Piston Aluminum (Dongkrak Buaya)Deskripsi:To jack up at the time of tire exchangeatribut:
- Use hydraulic oil: ISO VG 10
- monotaro Hydraulic Floor Jack Professional Foot Type (Dongkrak Buaya)Deskripsi:It is a low-floor garage jack convinced with professional optimum for low tone car tire change. Working is fast because it is a double piston type because it is easy to operate with T type grip shape. Moreover, since the cushion is attached to the lower part of the steering wheel, bumpers etc. are not easily scratched. Moreover, since there is a rubber pad which can be attached to the saddle attached, scratches are hard to be attached to the jack point as well. Also, because it's a foot type, you can quickly jack up to the jack point.. For jack up at tire changeDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimension (Length x Width x Height) (mm): 747 x 364 x 175
- Lifting Width (mm): 97-552
- Handle Diameter (phi mm): 34
- Highest Position (mm): 552
- Lowest Position (mm): 97
- Handle Length (mm): 990
- Hydraulic Oil to Use: ISO VG10
- Maximum Load (t): 3
- Dimensions (mm): Φ 118 (saddle)
- TEKIRO Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steelatribut:
- Capacity (t): 2
- Material: Carbon Steel
- Type: Hydraulic with case Spec#2
- Kenmaster Hydraulic Floor Jack 2Ton (Dongkrak Buaya)Deskripsi:Kenmaster Dongkrak Buaya 2 Tonlebih dari cukup untuk mengangkat sebagian besar kendaraan.Mudah dioperasikan menggunakan engkol chrome dengan handle kecepatan.1. Pelajari, pahami dan ikuti semua instruksi sebelum mengoperasikan perangkat ini.2. Jangan melebihi kapasitas yang sudah ditentukan oleh maximum tinggi/kapasitas beban.3. Gunakan hanya pada di permukaan yang keras.4. Gunakan hanya untuk darurat saja.5. Jangan pernah posisi kita di bawah kendaraan pada saat kendaraan terpasang oleh dongkrak.6. Aktifkan flasher peringatan bahaya, matikan pengapian, atur rem parkir, pindahkan pemilih geser otomatis ke posisi parkir. Jika terjadi transmisi manual, gerakkan gear selector ke posisi sebaliknya. Selain itu, roda diagonal yang berlawanan dengan roda yang diangkat harus diliputi kedua arah.7. Ikuti prosedur ganti ban sesuai manual book pemilik pabrik kendaraan.8. Perangkat ini dirancang untuk mempertahankan beban pada ketinggian yang sudah ditentukan.atribut:
- Color: Red
- Material: Steel
- Lifting Capacity (t): 2
- Maximum Height (mm): 320
- SUN-FLEX Hydraulic Floor Jack 2Ton (Dongkrak Buaya)Deskripsi:Dongkrak Buaya 2 TonLebih dari cukup untuk mengangkat sebagian besar kendaraan.Mudah dioperasikan menggunakan engkol chrome dengan handle kecepatan.1. Pelajari, pahami dan ikuti semua instruksi sebelum mengoperasikan perangkat ini.2. Jangan melebihi kapasitas yang sudah ditentukan oleh maximum tinggi/kapasitas beban.3. Gunakan hanya pada di permukaan yang keras.4. Gunakan hanya untuk darurat saja.5. Jangan pernah posisi kita di bawah kendaraan pada saat kendaraan terpasang oleh dongkrak.6. Aktifkan flasher peringatan bahaya, matikan pengapian, atur rem parkir, pindahkan pemilih geser otomatis ke posisi parkir. Jika terjadi transmisi manual, gerakkan gear selector ke posisi sebaliknya. Selain itu, roda diagonal yang berlawanan dengan roda yang diangkat harus diliputi kedua arah.7. Ikuti prosedur ganti ban sesuai manual book pemilik pabrik kendaraan.8. Perangkat ini dirancang untuk mempertahankan beban pada ketinggian yang sudah ditentukan.atribut:
- Color: Blue
- Material: Steel
- Capacity (t): 2
- monotaro Hydraulic Floor Jack Professional (Dongkrak Buaya)atribut:
- Use hydraulic oil: ISO VG15
- Handle Length (mm): 1200
- Handle Diameter (Ø mm): 30
- Lowest (mm): 98
- Dimensions (mm): (Saddle) 115
- Agehaba (mm): 437
- Dimensions (length x width x height) (mm): 760 x 345 x 170
- Highest (mm): 535
- Maximum Load (t): 3
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- TEKIRO Automotive Scissor Jack (Dongkrak Gunting)Deskripsi:untuk mendongkrak kendaraan/barang yang mau di angkat dengan daya 2 ton dan mempunyai dimenis 440mm, 68mm, 165mm, 29mm, 60mm, 560mmFungsi : untuk mendongkrak kendaraan/barang yang mau di angkat dengan daya 2 ton Material : steelDongkrak jenis ulir ini bekerja dengan memanfaatkan prinsip kerja bidang miring yang diberikan oleh sebuah baut berulir untuk memberikan daya angkat yang lebih besaratribut:
- Material: Steel
- Size (t): 2
- Dimension 1 (mm): 440
- Dimension 2 (mm): 68
- Dimension 3 (mm): 165
- Dimension 4 (mm): 29
- Dimension 5 (mm): 60
- Dimension 6 (mm): 560
- Kennedy Hydraulic Floor Jack Trolley (Dongkrak Buaya)Deskripsi:Constructed from heavy gauge steel for heavy-duty use with a large diameter saddle for a secure hold under the jacking point. Extra long handle for easy access under bigger vehicles which also tilts and locks in three positions with a built-in handle mounted safety release to prevent accidental lowering of the load. A foot pedal pump and fine adjustment are fitted on the handle for optimum vehicle height. Automatic safety overload protection and rear toe plate for easy positioning.atribut:
- Lifting Height Max.: 560mm
- Additional Features: For heavy-duty use Large diameter saddle
- BluePoint Hydraulic Floor Jack (Dongkrak Buaya)Deskripsi:3 1/2 Ton Floor JackYA1707- Fast acting pump reaches lifting height in less thana pump to allow user to reach a variety of serviceheight situations quickly- One piece handle for professional users features afoam pad to limit damage to ve
- Kennedy Hydraulic Floor Jack Low Profile Service (Dongkrak Buaya)Deskripsi:Low Profile Trolley Jacks have strong, robust steel chassis to provide stability when under load. A low entry height. Heavy duty fixed direction casters and swivel castors ensure easy positioning under the vehicle prior to lifting. The pump handle with comfort rubber grip is to rapidly raise and lower the load arm and the vehicle. For use on a firm level surfaces. DO NOT work under the raised vehicle until another means of support, such as axle stands are in place.atribut:
- Weight Each: 14.5kg
- Product Number: T825010C
- Lifting Capacity: 2t
- Lifting Height Max.: 359mm
- Lifting Height Min.: 89mm
- Additional Features: A low entry height Rubber grip pump handle
- Part Number: KEN5036520K
- Size: 2-Tonne
- TEKIRO Jack Stand (Penyangga Kendaraan)Deskripsi:TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Bullocks Hydraulic Floor Jack Garage 2Ton (Dongkrak Buaya)atribut:
- Capacity: 2 Ton
- MultiPro Hydraulic Floor Jack (Dongkrak Buaya)Deskripsi:• Blue Spray Painting Finishing • MIN. Height :2 mm; MAX.Height :335mm • Heavy Duty, Can Pass A NSI & GS STAND A RD • Including Stong Blow Mould Case + Paper Ca rtoon
Daftar Harga dongkrak buaya 1 ton Terbaru October 2026
| TEKIRO Hydraulic Floor Jack Type Rotary (Dongkrak Buaya) | Rp809.900 |
| Kennedy Hydraulic Trolleyjack (Dongkrak Buaya) | Rp4.799.900 |
| TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik) | Rp8.399.900 |
| monotaro Hydraulic Floor Jack Low Double Piston Aluminum (Dongkrak Buaya) | Rp3.299.900 |
| monotaro Hydraulic Floor Jack Professional Foot Type (Dongkrak Buaya) | Rp7.399.900 |
| TEKIRO Hydraulic Jack (Dongkrak Hidrolik) | Rp609.900 |
| Kenmaster Hydraulic Floor Jack 2Ton (Dongkrak Buaya) | Rp409.900 |
| SUN-FLEX Hydraulic Floor Jack 2Ton (Dongkrak Buaya) | Rp509.900 |
| monotaro Hydraulic Floor Jack Professional (Dongkrak Buaya) | Rp4.899.900 |
| TEKIRO Hydraulic Bottle Jack (Dongkrak Botol) | Rp229.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5cP102265192-2.jpg)
/01P102198001-4.jpg)
/b2P101000398-2.jpg)
/ahP103180377-1.jpg)
/P102252109-1.jpg)
/P101003976-4.jpg)
/h0P102277612-3.jpg)
/h9P102277621-6.jpg)
/93P103185327-1.jpg)
/b3P101000399-5.jpg)
/rbP102263983-2.jpg)
/0gP102204016-6.jpg)
/hvP102198643-4.jpg)
/b4P101000400-2.jpg)
/pmP103243922-1.jpg)
/pdP103243913-1.jpg)
/15P103218041-1.jpg)
/P102054338-1.jpg)
/P102087909-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)