BluePoint Hydraulic Floor Jack Low Profile 2Ton (Dongkrak Buaya)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Capacity (tons)2
Dimensions (mm)685x344x150
Maximum Height (mm)500
Minimum Height (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 2 ton heavy duty service Jack, - Super-tough precision welded construction, - Exclusive dual parallel pump design provides user with speed in work, - Side plates are flanged for additional strength, - Safety release valve feature to prevent damage to jacks if vehicle exceeds capacity, - Wide steel caster design provides stability during movement, - Low profile for easy access under vehicle.

Ulasan Produk

Tidak ada ulasan