monotaro Hydraulic Floor Jack Professional Foot Type (Dongkrak Buaya)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.399.900
Spesifikasi
Dimension (Length x Width x Height) (mm)747 x 364 x 175
Lifting Width (mm)97-552
Handle Diameter (phi mm)34
Highest Position (mm)552
Lowest Position (mm)97
Handle Length (mm)990
Hydraulic Oil to UseISO VG10
Maximum Load (t)3
Dimensions (mm)Φ 118 (saddle)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a low-floor garage jack convinced with professional optimum for low tone car tire change. Working is fast because it is a double piston type because it is easy to operate with T type grip shape. Moreover, since the cushion is attached to the lower part of the steering wheel, bumpers etc. are not easily scratched. Moreover, since there is a rubber pad which can be attached to the saddle attached, scratches are hard to be attached to the jack point as well. Also, because it's a foot type, you can quickly jack up to the jack point.. For jack up at tire change
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* When jacking up the vehicle, please be sure to jointly use an optional jack stand. When using, be sure to read the attached instruction carefully before using. * For imported goods, there may be some scratches of paint peeling or inconspicuous degree.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait