Beli dollies di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Zinc-Plated DolliesDeskripsi:Designed for use in clean areas such as food industry,hospitals,etc.atribut:
- Capacity (kg): 400
- Deck Height (mm): 130
- KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)Deskripsi:-Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.-A load chain of the world's highest level(breaking stress of 1000N/mm² or more)and outstanding brake performance.
- Non Brand Lid Paper Cup (Tutup Gelas)atribut:
- Diameter (cm): ±8
- JTC Wheel Dolly (Alat Pemindah Roda)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TONATA Safety Traffic Cone (Kerucut Lalu Lintas)Deskripsi:Tonata Rubber Cone 1.8 KgJaminan kuat dan tahan sinar/panas matahari, sangat kuat menghadapi tabrakan/benturan keras.atribut:
- Material: PVC Rubber
- SHURTAPE Duct & Repair Tape (Lakban Perbaikan Serbaguna)Deskripsi:General purpose duct tape is a durable, coated, cloth-backed tape that conforms and adheres to surfaces using applied pressure. It is used for general, temporary repair and patching, as well as labeling, marking, and wire pulling.atribut:
- Tape Brand: SHURTAPE
- Tape Type: Duct & Repair Tape
- Ekonomi Sabun Krim Anti NodaDeskripsi:Sabun Cream Ekonomi merupakan salah satu produk dari Wings. Sabun ini merupakan produk sabun colek (berbentuk krim) yang multiguna. Sabun Cream Ekonomi dapat digunakan untuk mencuci piring, membersihkan lantai dan juga untuk mencuci pakaian. Sabun Cream Ekonomi efektif membersihkan noda pada pakaian, sabun ini membuat pakaian bersih dan tidak apek.
- Ekonomi Sabun Cuci Piring Cairatribut:
- Volume (ml): 5000
- Packaging: Jerry Can
- Scent: Jeruk Nipis
- SHURTAPE Containment TapeDeskripsi:This double-sided, coated, cloth-backed tape has a painter's-tape-grade adhesive on one side for adhering to wood trim, painted walls, tile, and glass. The other side has a strong adhesive to hold poly sheeting and other coverings in place. This tape ensures containment of harmful particles and protects surfaces in restoration and remodeling applications.atribut:
- UNSPSC: 31201505
- Adhesion to Steel (oz/inch): 60
- Brand and Series: Shurtape DS 154
- Common Industry: Construction; General Maintenance & Repair; Warehouse
- Environment: Indoor Only
- Imperial Tape (WxL) (inchxyd): 1-7/8x25
- Imperial Tape Length (yd): 25
- Imperial Tape Width (inch): 1-7/8
- Liner Material: Kraft Paper
- Manufacturer Part Number: DS 154
- Maximum Tape Performance Temperature (°F): 120
- Metric Tape Length (m): 22.9
- Metric Tape Width (mm): 47.6
- Minimum Tape Performance Temperature (°F): 32
- Package Quantity: 1
- Product Form: Continuous Roll
- Series: DS 154
- Standards: CID A-A-180C; Grade B; Type II
- Surface Compatibility: ABS; Acrylic; Composites; Glass; High Density Polypropylene (HDPE); Metal; Nylon; Polycarbonate; Polyester; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints; Wood
- Tape Adhesive Format: Double-Sided
- Tape Adhesive Material: Rubber
- Tape Backing Construction: Paper
- Tape Backing Material: Crepe Paper
- Tape Color: Tan
- Tape Core Diameter (inch): 3
- Tape Elongation (%): 9
- Tape Resistance Properties: Water-Resistant
- Tape Sub-Type: Double-Sided Containment Tape
- Tape Tensile Strength (lbs/inch): 21
- Tape Thickness (mil): 8.5
- Tape Type: Containment Tape
- Ekonomi Deterjen Krim PutihDeskripsi:Ekonomi is the pioneer brand for excellent quality cream detergent in Indonesia. It is formulated with double active ingredients that can easily remove any kind of stains, Fluorescent Agent (Optical Brightener agent) that protects clothes colours, and a high quality perfume to keep your clothes smelling like new everyday.atribut:
- Packaging: Sachet
- Size (g): 380
- Variant: Putih
- Ekonomi Sabun Cuci Piring Cair Pouchatribut:
- Packaging: Pouch
- Paperline Envelope (Amplop)atribut:
- Paper Weight (gsm): 80
- Color: Putih
- Material: Kertas HVS
- RHINO CART Trolley General Purpose Dolly (Troli Barang Dolly)Deskripsi:Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.atribut:
- UNSPSC: 31160000
- Assembled: Yes
- Axle Dia. (inch): 3/8
- Brake Type: No Caster Brake
- Caster Wheel Bearings: Ball Bearing
- Caster Wheel Dia. (inch): 3
- Caster Wheel Width (inch): 1
- Caster Wheel/Tread Material: Proprietary Urethane
- Caster/Wheel Configuration: (8) Inline Ball Bearing Wheels
- Center Opening Length (inch): 23
- Center Opening Width (inch): 6
- Color: Yellow
- Compatible with Product Type: Appliances, Safes, Pots, Large Rocks, Furniture
- Connectable Ends: No
- Deck Height (inch): 4-1/2
- Deck Length (inch): 18
- Deck Material: Polypropylene
- Deck Style: Open
- Deck Surface: Plastic Coated
- Deck Thickness (inch): 2
- Deck Width (inch): 5
- End Style: Raised
- Features: Travel Over Uneven Surfaces
- For Surface Type: Black Top; Brick; Carpet; Concrete; Gravel; Tile; Wood
- Frame Finish: Unfinished
- Frame Material: Steel
- Handle Type: No Handle
- Includes Reinforcing Cross Brace: Without Reinforcing Cross Brace
- Includes Tow Eye: Without Towing Eye
- Lip Height (inch): 1-1/2
- Lip Type: 2 Sided Lipped
- Load Capacity (lbs): 1500
- Maximum Deck Width (inch): 48
- Minimum Deck Length (inch): 6
- Minimum Deck Width (inch): 6
- Overall Height (inch): 5
- Overall Length (inch): 48
- Overall Width (inch): 18
- Securing Mechanism: Bungee Cord
- Weight (lbs): 10
- KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)Deskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
- KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)atribut:
- Material: Load Chain: Special Alloy Steel
- Sunlight Sabun Cuci Piring PouchDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
Daftar Harga dollies Terbaru October 2026
| KENTA Zinc-Plated Dollies | Rp5.299.900 |
| KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai) | Rp8.599.900 |
| Non Brand Lid Paper Cup (Tutup Gelas) | Rp38.900 |
| JTC Wheel Dolly (Alat Pemindah Roda) | Rp10.999.900 |
| TONATA Safety Traffic Cone (Kerucut Lalu Lintas) | Rp109.900 |
| SHURTAPE Duct & Repair Tape (Lakban Perbaikan Serbaguna) | Rp169.900 |
| Ekonomi Sabun Krim Anti Noda | Rp5.900 |
| Ekonomi Sabun Cuci Piring Cair | Rp71.900 |
| SHURTAPE Containment Tape | Rp379.900 |
| Ekonomi Deterjen Krim | Rp2.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102790557-1.jpg)
/fvP101544571-3.jpg)
/P102583610-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TONATA%20Safety%20Traffic%20Cone%20(Kerucut%20Lalu%20Lintas)/kyP108164754-1.jpg)
/2hP109362089-12.jpg)






/r9P105655981-1.jpg)
/aqP109366386-1.jpg)

/omP102173886-3.jpg)
/ldP105631769-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)