SHURTAPE Containment Tape

Sebelum PPN:
Rp379.900
Spesifikasi
UNSPSC31201505
Adhesion to Steel (oz/inch)60
Brand and SeriesShurtape DS 154
Common IndustryConstruction; General Maintenance & Repair; Warehouse
EnvironmentIndoor Only
Imperial Tape (WxL) (inchxyd)1-7/8x25
Imperial Tape Length (yd)25
Imperial Tape Width (inch)1-7/8
Liner MaterialKraft Paper
Manufacturer Part NumberDS 154
Maximum Tape Performance Temperature (°F)120
Metric Tape Length (m)22.9
Metric Tape Width (mm)47.6
Minimum Tape Performance Temperature (°F)32
Package Quantity1
Product FormContinuous Roll
SeriesDS 154
StandardsCID A-A-180C; Grade B; Type II
Surface CompatibilityABS; Acrylic; Composites; Glass; High Density Polypropylene (HDPE); Metal; Nylon; Polycarbonate; Polyester; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints; Wood
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorTan
Tape Core Diameter (inch)3
Tape Elongation (%)9
Tape Resistance PropertiesWater-Resistant
Tape Sub-TypeDouble-Sided Containment Tape
Tape Tensile Strength (lbs/inch)21
Tape Thickness (mil)8.5
Tape TypeContainment Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This double-sided, coated, cloth-backed tape has a painter's-tape-grade adhesive on one side for adhering to wood trim, painted walls, tile, and glass. The other side has a strong adhesive to hold poly sheeting and other coverings in place. This tape ensures containment of harmful particles and protects surfaces in restoration and remodeling applications.
Feature
Adhesion to Steel 60 oz/in Tape Brand SHURTAPE Common Industry Construction General Maintenance Repair Warehouse Indoor Only Imperial Tape Length 25 yd Imperial Tape Width 1.9 in Maximum Tape Performance Temperature 120 Degrees F Minimum Tape Performance Temperature 32 Degrees F Continuous Roll Series DS 154

Ulasan Produk

Tidak ada ulasan

Halaman Terkait