Beli dmc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Mulai

    Rp759.900

    Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Deskripsi:
    TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable battery
    atribut:
    • Certifications: CE
  2. DMC Tool Kit
    Mulai

    Rp309.999.900

    DMC Tool Kit
    atribut:
    • Item: Tool Kit
    • UNSPSC: 31160000
  3. TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  4. MAXPOWER Hose For Grease Gun (Selang Gemuk)
    Mulai

    Rp19.900

  5. NITECORE Headlamp LED
    Rating:
    100% of 100
    (3)
    Mulai

    Rp389.900

    NITECORE Headlamp LED
    Deskripsi:
    Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
  6. MultiPro Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp93.900

    MultiPro Grease Gun Hose (Selang Pompa Gemuk)
    Deskripsi:
    • Work ing Pressure 3500 PSI • 1/8" NTP Thread, Fits in Most of Grease Gun • Help Reach Deep and Unusua I Work Posi tion
    atribut:
    • Capacity (cc): 500
  7. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  8. AZ Nozzle for Grease Gun (Nozel Pompa Gemuk)
    Mulai

    Rp57.900

    AZ Nozzle for Grease Gun (Nozel Pompa Gemuk)
    atribut:
    • Connector Diameter: R1/8
  9. DMC Data Cable Crimper & Compression Tool
    Mulai

    Rp41.999.900

    DMC Data Cable Crimper & Compression Tool
    atribut:
    • UNSPSC: 31160000
    • Manufacturer Part Number: AFM8
    • Country of Origin: USA (subject to change)
  10. Makita Metal Shear
    Mulai

    Rp9.799.900

    Makita Metal Shear
    atribut:
    • Continuous Rating Input (W): 710
    • Capacity Steel Up to 400 N/mm² (mm): 3.2
    • Capacity Steel Up to 600 N/mm² (mm): 2.5
    • Capacity Steel Up to 800 N/mm² (mm): 1.5
    • Capacity Aluminum up to 200 N/mm² (mm): 4
    • Dimensions (L x W x H) (mm): 213x90x239(8-3/8\"x3-1/2\"x9-3/8\")
    • Min. Cutting Radius (mm): 50(2\")
    • Net Weight (kg): 3.4(7.4lbs)
    • Power Supply Cord (m): 2.5(8.2ft)
    • Strokes Per Minute (SPM): 1600
  11. Solid Tool Grease Gun Coupler (Kepala Grease Gun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  12. Petzl Lampu Kepala PIXA 3 (Lampu Kepala)
    Mulai

    Rp2.399.900

    Petzl Lampu Kepala PIXA 3 (Lampu Kepala)
    atribut:
    • Technology: Constant Lighting
    • Beam Pattern: Flood, mixed or focused
    • Energy: 2 AA/LR06 batteries (included)
    • Battery compatibility: Rechargeable Ni-MH and lithium
    • Watertightness: IP 67 (waterproof to -1 meter for 30 minutes; no maintenance required after immersion)
    • Color: Black-Yellow
  13. Petzl Helmet Vertex Vent (Helm Proyek)
    Mulai

    Rp1.999.900

    Petzl Helmet Vertex Vent (Helm Proyek)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  14. Jason Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp30.900

    Jason Grease Gun Hose (Selang Pompa Gemuk)
    atribut:
    • Size (inch): 13
    • Air Pressure (psi): up to 4500
  15. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  16. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  17. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
Daftar Harga dmc Terbaru October 2026
Petzl Senter Kepala Tikkina Hijau (Senter Kepala)Rp759.900
PROTECH Grease Gun Hose (Selang Pompa Gemuk)Rp22.900
DMC Tool KitRp309.999.900
TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Rp239.900
MAXPOWER Hose For Grease Gun (Selang Gemuk)Rp19.900
NITECORE Headlamp LEDRp389.900
MultiPro Grease Gun Hose (Selang Pompa Gemuk)Rp93.900
TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Rp129.900
AZ Nozzle for Grease Gun (Nozel Pompa Gemuk)Rp57.900
DMC Data Cable Crimper & Compression ToolRp41.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)