Beli distributor silica gel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPEEDAIRE Replacement Desiccant for Compressed Air DryerDeskripsi:These packages of desiccant replace saturated desiccant in a Speedaire compressed air dryer. These desiccant beads change color to indicate that they are saturated and in need of replacement.
- ALLEGRO Protective Elbow and Knee PadDeskripsi:Strong and abrasion-resistant flexible caps these elbow pads offer durability. Adjustable hook-and-loop closures with elastic sleeves offer custom fit.atribut:
- Elbow and Knee Pad Size: Universal
- Parker Hydraulic Tank Desiccant BreatherDeskripsi:Desiccant breathers for hydraulic tanks can be added to existing hydraulic systems to add new functionality and to remove moisture from incoming ambient air. They can also be used to replace existing filters that are no longer active. Filters should be changed when the desiccant color has changed from blue to pink. Moisture in hydraulic fluid can change viscosity, affect flow rates, and cause vibration that can damage system components. Use desiccant breathers in hydraulic systems that encounter high temperature swings and humidity, such as paper and pulp processing, gear boxes, transformers, and mobile equipment.
- Non Brand Lubrication Equipment Parts (Sparepart Pelumas)atribut:
- UNSPSC: 31160000
- Fits Brand: Trico
- Non Brand VCI Powder Pack Corrosion Inhibiting (Bubuk Anti Karat)Deskripsi:Corrosion inhibiting VCI powder packs are packets of desiccant that also contain a volatile corrosion inhibitor for preventing rust. When added to a package containing metal parts, motors, or electronic components, they absorb moisture and prevent it from building up on the items and damaging them. Powder packs either adhere to the wall of a shipping container or fit inside a package.atribut:
- Color: White
- Country of Origin: USA (subject to change)
- UNSPSC: 14121504
- Width (inch): 2
- SPEEDAIRE Desiccant Compressed Air DryerDeskripsi:These multi-stage refillable desiccant dryers include additional air treatment steps, such as air filtering, to treat the air before it is sent to the point of use. They are refillable with fresh desiccant and are designed to be reused.atribut:
- UNSPSC: 40151610
- Air Inlet Size (inch): 1/2
- Air Inlet Type: NPT
- Air Outlet Size (inch): 1/2
- Air Outlet Type: NPT
- Iso Class: 2
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Standards: ISO
- SCS Desiccant Bag (Kantong Pengering)Deskripsi:Tyvek-brand desiccant bags are tear-proof and dust-free and meet FDA specifications for contact with food and drugs. They are used to absorb moisture when shipping food, pharmaceuticals, and electronic components.atribut:
- UNSPSC: 41123003
- Application: Humidity Detection
- Area Protected (ft³): 0.03
- Bags per Package: 1200
- Color: White
- Container Type: Pail
- Desiccant Bag Size (g): 7
- Desiccant Bag Type: Tyvek Bags
- Length (inch): 2-1/8
- Material: Montmorillonite Clay
- Width (inch): 2-1/8
- Non Brand Desiccant Bag (Kantong Pengering)Deskripsi:Tyvek-brand desiccant bags are tear-proof and dust-free and meet FDA specifications for contact with food and drugs. They are used to absorb moisture when shipping food, pharmaceuticals, and electronic components.atribut:
- UNSPSC: 41123003
- Application: Any Location Where Static Sensitive Electronics are Handled; Automotive/Telematics; Medical Electronics
- Area Protected (ft³): 104
- Color: White
- Container Type: Carton
- Desiccant Bag Size (g): 125
- Desiccant Bag Type: Tyvek® Bags
- Length (inch): 9 5/8
- Material: Calcium Chlorite
- Width (inch): 5 15/16
- LIFESTRAW Water Purifieratribut:
- UNSPSC: 47101514
- NALGENE Wide Mouth Round Plastic Lab BottleDeskripsi:High-density polyethylene (HDPE) wide-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Autoclavable Material: Not Autoclavable
- Basic Material: Plastic
- Benefits: Strong, Good Impact Strength, and Resists Stress Cracking
- Body Color: Natural
- Body Diameter (mm): 91
- Body Material: HDPE
- Bottle Type: Sampling
- Cap Size (mm - thread): 63-415
- Capacity (fl oz): 32
- Capacity (ml): 960
- Clarity: Translucent
- Closure Color: Natural
- Closure Included: Yes
- Closure Liner Design: Molded-In Seal Ring
- Closure Liner Material: Unlined
- Closure Material: Polypropylene
- Closure Thread Configuration: Not Rated
- Closure Type: Screw On
- Graduated: No
- Includes Label: Yes
- Mouth Size: Wide
- Overall Height (mm): 195
- Pre-Cleaned: None
- Rigidity: Semi-Rigid
- Shape: Round
- Special Features: More Rigid than LDPE or PP Bottles; Packaging Weight for General-Purpose Applications; Suggested for Daily Working Solutions Like Buffers and Bench Reagents; Wide Mouth for Easy Access
- Sterile/Non-Sterile: Non-Sterile
- Strong and Concentrated Acid Resistance: Good
- Temperature Range (°C): -100 to 120
- Weak or Dilute Acid Resistance: Excellent
- ARMOR SHIELD Corrosion Inhibiting VCI PadDeskripsi:Self-sealing drain cover seals have a bottom layer that seals the area around the grate to prevent liquids from entering the drain. Seals are UV-resistant and can be cleaned and reused.atribut:
- Color: Gray
- Emitter Form: Pad
- Extech Light Meter (Lux Meter)Deskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
Daftar Harga distributor silica gel Terbaru November 2026
| SPEEDAIRE Replacement Desiccant for Compressed Air Dryer | Rp859.900 |
| ALLEGRO Protective Elbow and Knee Pad | Rp349.900 |
| Parker Hydraulic Tank Desiccant Breather | Rp2.499.900 |
| Non Brand Lubrication Equipment Parts (Sparepart Pelumas) | Rp399.900 |
| Non Brand VCI Powder Pack Corrosion Inhibiting (Bubuk Anti Karat) | Rp9.499.900 |
| SPEEDAIRE Desiccant Compressed Air Dryer | Rp6.099.900 |
| SCS Desiccant Bag (Kantong Pengering) | Rp9.899.900 |
| Non Brand Desiccant Bag (Kantong Pengering) | Rp3.199.900 |
| LIFESTRAW Water Purifier | Rp629.900 |
| NALGENE Wide Mouth Round Plastic Lab Bottle | Rp4.099.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/ALLEGRO%20Protective%20Elbow%20and%20Knee%20Pad/ooP109376888-1.jpg)

/1dP110126049-1.jpg)
/Non%20Brand%20VCI%20Powder%20Pack%20Corrosion%20Inhibiting%20(Bubuk%20Anti%20Karat)/3zP110112143-1.jpg)

/qoP109359960-1.jpg)
/m1P109984793-1.jpg)



/30P105643108-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)