Parker Hydraulic Tank Desiccant Breather

Sebelum PPN:
Rp2.499.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Desiccant breathers for hydraulic tanks can be added to existing hydraulic systems to add new functionality and to remove moisture from incoming ambient air. They can also be used to replace existing filters that are no longer active. Filters should be changed when the desiccant color has changed from blue to pink. Moisture in hydraulic fluid can change viscosity, affect flow rates, and cause vibration that can damage system components. Use desiccant breathers in hydraulic systems that encounter high temperature swings and humidity, such as paper and pulp processing, gear boxes, transformers, and mobile equipment.
Feature
Hydraulic Tank Desiccant Breather Micron Rating 3 Overall Length 5 in Outside Dia 4.0 in Max Operating Temp 250 Degrees F Inlet Size 1 in NPT Max Pressure 5 psi Efficiency 98.7 Percent @ 3 Micron Mounting Style - Breathers Screw-In For Use With All Hydraulic Reservoirs

Ulasan Produk

Tidak ada ulasan