SCS Desiccant Bag (Kantong Pengering)

Sebelum PPN:
Rp9.899.900
Spesifikasi
UNSPSC41123003
ApplicationHumidity Detection
Area Protected (ft³)0.03
Bags per Package1200
ColorWhite
Container TypePail
Desiccant Bag Size (g)7
Desiccant Bag TypeTyvek Bags
Length (inch)2-1/8
MaterialMontmorillonite Clay
Width (inch)2-1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tyvek-brand desiccant bags are tear-proof and dust-free and meet FDA specifications for contact with food and drugs. They are used to absorb moisture when shipping food, pharmaceuticals, and electronic components.
Feature
Desiccant Bag Desiccant Bag Type Tyvek(R) Bags Area Protected 0.03 cu ft Width 2 1/8 in Length 2 1/8 in Desiccant Bag Size 7 g Container Type Pail Plastic Bags per Package 1 200 Application Humidity Detection Material Montmorillonite Clay Color White Package Quantity 1200

Ulasan Produk

Tidak ada ulasan