Beli distributor sandal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JONNESWAY Digital Advance Timing Light with Tach/Dwell/Volt Tester
    Mulai

    Rp3.199.900

    JONNESWAY Digital Advance Timing Light with Tach/Dwell/Volt Tester
    Deskripsi:
    - Professional quality tool works with conventional and distributor less (DIS) ignition systems. - Heavy chrome plated die cast metal housing with protective rubber nose. - Large LED makes readings easy. - Works on all 12 volt gasoline engines. - Detachable heavy duty inductive pick-up clamps and leads for easy operation and replacement. - Bright xenon flash tube provides concentrated light for easy visibility of timing mark. - Functions : Advance : 0-60 Degrees BTDC. Tach : 200-10000 RPM. Dwell : 0-99.9%. Volt : 0-16V.
  2. LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)
    Mulai

    Rp90.900

    LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)
    Deskripsi:
    Narrow-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle.
    atribut:
    • UNSPSC: 24122002
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Color: White
    • Body Diameter (mm): 93.2
    • Body Material: LDPE
    • Capacity (fl oz): 32
    • Capacity (ml): 1000
    • Clarity: Translucent
    • Closure Color: Clear
    • Closure Included: Yes
    • Closure Material: Polypropylene
    • Imprinting: No Imprinting
    • Imprinting Group: No Imprinting or Write On
    • Manufacturer Part Number: 6FAV6
    • Mouth Size: Narrow
    • Overall Height (mm): 275
    • Product Type: Wash Bottle
    • Spout Style: Standard Spout
    • Vented/Nonvented: Nonvented
  3. STANLEY Mechanics Tool Set
    Mulai

    Rp4.599.900

    STANLEY Mechanics Tool Set
    Deskripsi:
    The STANLEY® 145 Piece Master Mechanics Tool Set includes a complete selection of high-quality ratchet handles, sockets, extensions, hex keys, and more. This set gives you easy access to a range of popular hand tools in variety of sizes.Includes(1) 3/8" Drive Pear Head Ratchet(1) 3/8" Drive Extension Bar – 3"(8) 3/8" Drive Deep Sockets – 6 pt(20) 3/8" Drive Sockets – 6 pt(1) 1/4" Drive Pear Head Ratchet(1) 1/4" Drive Extension Bar – 6"(22) 1/4" Drive Deep Sockets – 6 pt(24) 1/4" Drive Sockets – 6 pt(1) 1/4" Bit Holder(1) 1/4" Spinner Handle(8) Combination Wrenches(16) Hex Keys – SAE & Metric(30) 1/4" Drive Specialty Bits(10) Nut Bits(1) 3/8" Drive 6 pt Spark Plug Socket - 5/8"(1) Blow Molded Carry Case
  4. PROTO End Cutting Pliers (Tang Kakatua)
    Mulai

    Rp859.900

    PROTO End Cutting Pliers (Tang Kakatua)
    Deskripsi:
    Proto Miniature End-Cutting Nippers Pliers are hot-drop forged with a high-polish finish for high strength and easy cleaning; hardened and tempered jaws provide excellent strength and durability. Dual leaf spring design keeps the jaws open for quick use.- Slip-resistant Electro-Static Discharge (ESD) cushioned grips- For use in limited access or confined areas
    atribut:
    • Jaw Width (inch): 1/2
    • Jaw Length (inch): 1/4
    • Handle Color: Red
    • Insulated: Yes
    • Handle Material: Steel
    • Cutting Capacity by Material (inch): 7/16
    • ESD Safe: Yes
    • Features: Dual Leaf Spring Design, Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grip
    • Handle Style: Dipped
    • Jaw Material: Steel
    • Overall Length (inch): 4
    • Standards: ASME B107.25M, B107.38M, ESD S.541 (Formerly EIA-541), MIL-PRF-81705D
  5. PROTO Hex Key (Kunci L)
    Mulai

    Rp449.900

    PROTO Hex Key (Kunci L)
    atribut:
    • Specification ASME: ASME B18.3
    • Finish: Black Oxide
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • End Shape: Hex
    • Grip Style: Plastic Coated
    • Handle Material: Plastic
    • Handle Type: Plain
    • Key Shape: T
    • Length Family: Long
    • Material: Alloy Steel
    • Number of Tips: 1
    • Tether Ready: Yes
    • Working Angle (°): 90
  6. Legacy Air or Water Spring-Return Hose Reels
    Mulai

    Rp7.799.900

  7. Non Brand Coat Rack
    Mulai

    Rp539.900

    Non Brand Coat Rack
    atribut:
    • UNSPSC: 56101503
    • Type: Wall Mount
Daftar Harga distributor sandal Terbaru March 2026
JONNESWAY Digital Advance Timing Light with Tach/Dwell/Volt TesterRp3.199.900
LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)Rp90.900
STANLEY Mechanics Tool SetRp4.599.900
PROTO End Cutting Pliers (Tang Kakatua)Rp859.900
PROTO Hex Key (Kunci L)Rp449.900
Legacy Air or Water Spring-Return Hose ReelsRp7.799.900
Non Brand Coat RackRp539.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)