PROTO End Cutting Pliers (Tang Kakatua)

Sebelum PPN:
Rp909.900
Spesifikasi
Jaw Width (inch)1/2
Jaw Length (inch)1/4
Handle ColorRed
InsulatedYes
Handle MaterialSteel
Cutting Capacity by Material (inch)7/16
ESD SafeYes
FeaturesDual Leaf Spring Design, Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grip
Handle StyleDipped
Jaw MaterialSteel
Overall Length (inch)4
StandardsASME B107.25M, B107.38M, ESD S.541 (Formerly EIA-541), MIL-PRF-81705D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proto Miniature End-Cutting Nippers Pliers are hot-drop forged with a high-polish finish for high strength and easy cleaning; hardened and tempered jaws provide excellent strength and durability. Dual leaf spring design keeps the jaws open for quick use.

- Slip-resistant Electro-Static Discharge (ESD) cushioned grips
- For use in limited access or confined areas

Ulasan Produk

Tidak ada ulasan